90 mm 100 mm 106 mm 112 mm 118 mm 125 mm 132 mm 140 mm 150 mm 160 mm 170 mm 180 mm 200 mm 224 mm 250 mm 315 mm 63 mm 67 mm 71 mm 75 mm 80 mm 85 mm 95 mm 190 mm 212 mm 236 mm 280 mm 300 mm 355 mm 400 mm 450 mm 500 mm 560 mm 630 mm 800 mm 1.000 mm 1 2 3 4 5 6 96 mm 106 mm 112 mm 118 mm 124 mm 131 mm 138 mm 146 mm 156 mm 166 mm 176 mm 186 mm 206 mm 232 mm 256 mm 321 mm 69 mm 73 mm 77 mm 81 mm 86 mm 91 mm 101 mm 196 mm 218 mm 242 mm 286 mm 306 mm 361 mm 406 mm 456 mm 506 mm 566 mm 636 mm 806 mm 1.006 mm 1210 1610 2012 2517 3020 1008 1108 1615 3535 4040 4545 32 mm 42 mm 50 mm 60 mm 75 mm 25 mm 28 mm 90 mm 100 mm 110 mm 1 6 2 8 7 3 4 5 20 mm 35 mm 50 mm 65 mm 80 mm 95 mm 25 mm 32 mm 45 mm 51 mm 22 mm 38 mm 89 mm 102 mm 114 mm – 59 mm 66 mm 78 mm 84 mm 91 mm 98 mm 106 mm 116 mm 125 mm 145 mm 146 mm 165 mm 189 mm 215 mm 280 mm 33 mm 37 mm 40 mm 44 mm 50 mm 55 mm 63 mm 72 mm 135 mm 156 mm 155 mm 177 mm 176 mm 202 mm 245 mm 265 mm 320 mm 365 mm 415 mm 465 mm 525 mm 595 mm 765 mm 965 mm 80 mm – 85 mm 92 mm 108 mm 123 mm 112 mm 124 mm 56 mm 60 mm 75 mm 110 mm 159 mm 155 mm 175 mm 146 mm 125 mm 150 mm 210 mm 242 mm – 10 mm 18 mm 3 mm 5 mm 1,5 mm 2,5 mm 13 mm 28 mm 25 mm 27 mm 30 mm 33 mm 48 mm 63 mm 24 mm 31,5 mm 17,5 mm 22 mm 14,5 mm 6 mm 7 mm 4,5 mm 0,5 mm 12 mm 8 mm 3,5 mm 19,5 mm 11 mm 18,5 mm 17 mm 5 mm – 25 mm 18 mm 33 mm 1,5 mm 12 mm 10 mm 14 mm 2,5 mm 2 mm 27 mm 42 mm 40 mm 48 mm 24 mm 31,5 mm 20 mm 17,5 mm 29 mm 22 mm 14,5 mm 6 mm 7 mm 4,5 mm 3 mm 0,5 mm 1 mm 3,5 mm 19,5 mm 11 mm 18,5 mm 17 mm 0,68 kg 0,91 kg 0,79 kg 0,94 kg 1,25 kg 0,9 kg 1 kg 1,3 kg 1,4 kg 1,2 kg 1,5 kg 1,7 kg 1,8 kg 2,4 kg 1,6 kg 2,1 kg 2,5 kg 2,7 kg 2,9 kg 3,9 kg 3,3 kg 4,1 kg 2 kg 4,8 kg 5,7 kg 5 kg 6,9 kg 3,5 kg 5,3 kg 8,8 kg 5,6 kg 7,1 kg 7,2 kg 0,6 kg 0,8 kg 0,3 kg 0,5 kg 0,7 kg 0,4 kg 0,55 kg 0,62 kg 0,83 kg 0,76 kg 0,99 kg 0,85 kg 1,1 kg 1,57 kg 2,6 kg 1,9 kg 2,2 kg 2,85 kg 2,8 kg 3,2 kg 3,8 kg 3,6 kg 4,4 kg 4,9 kg 4,7 kg 5,2 kg 3,1 kg 4,6 kg 5,5 kg 5,9 kg 6,3 kg 6,4 kg 7 kg 2,3 kg 5,4 kg 6,8 kg 7,4 kg 8,1 kg 7,8 kg 8,7 kg 9,6 kg 4,3 kg 7,3 kg 8,2 kg 14,4 kg 9,7 kg 10,6 kg 10,8 kg 10 kg 12,2 kg 15,4 kg 19,1 kg 5,8 kg 9,3 kg 13,5 kg 13,6 kg 14,5 kg 19,96 kg 24 kg 6,5 kg 12 kg 15,5 kg 19,9 kg 24,2 kg 16,3 kg 19,93 kg 25,1 kg 6,2 kg 14 kg 17,2 kg 20,3 kg 29,9 kg 40 kg 19,8 kg 24,3 kg 39,78 kg 54,2 kg 18,6 kg 30,4 kg 41,2 kg 55,1 kg 20,8 kg 28,5 kg 36,26 kg 42,16 kg 56,3 kg 42 kg 55 kg 64 kg 76 kg 56 kg 65 kg 83 kg SPA/13 Grauguss
Weitere Merkmale Weniger Merkmale