5 x 5,5 mm 6 x 7 mm 8 x 10 mm 9 x 11 mm 10 x 11 mm 10 x 13 mm 12 x 13 mm 12 x 14 mm 13 x 15 mm 14 x 15 mm 16 x 17 mm 16 x 18 mm 17 x 19 mm 18 x 19 mm 20 x 22 mm 21 x 23 mm 22 x 24 mm 24 x 26 mm 24 x 27 mm 27 x 30 mm 27 x 32 mm 30 x 32 mm 30 x 36 mm 32 x 36 mm 36 x 41 mm 41 x 46 mm 4 x 4,5 mm 4 x 5 mm 5,5 x 7 mm 7 x 8 mm 8 x 9 mm 11 x 13 mm 13 x 14 mm 13 x 16 mm 13 x 17 mm 14 x 17 mm 18 x 21 mm 19 x 22 mm 19 x 24 mm 21 x 24 mm 22 x 27 mm 24 x 30 mm 25 x 28 mm 30 x 34 mm 34 x 36 mm 38 x 42 mm 46 x 50 mm 100 mm 122 mm 140 mm 157 mm 172 mm 188 mm 205 mm 222 mm 236 mm 250 mm 266 mm 302 mm 328 mm 360 mm 400 mm 178 mm 190 mm 247 mm 280 mm 450 mm 3,4 mm 3,5 mm 4 mm 4,5 mm 5 mm 5,5 mm 6 mm 6,5 mm 7 mm 7,5 mm 8 mm 9 mm 9,4 mm 10 mm 10,7 mm 3,8 mm 8,5 mm 11,6 mm 6063670 6063830 6064480 6064640 6064720 6064990 6065370 6065450 6065610 6065880 6066260 6066340 6066420 6066500 6066850 6067070 6067150 6067310 6067580 6067900 6068040 6068120 6068200 6068390 6068470 6068630 6063400 6063590 6063750 6064050 6064210 6065100 6065530 6068980 6065960 6066180 6069360 6066770 6066930 6069440 6067230 6067660 6067740 6069520 6069600 6068550 6068710 für Außensechskant DIN 3110 , ISO 3318
Weitere Merkmale Weniger Merkmale