5,5 mm 7 mm 8 mm 9 mm 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 24 mm 30 mm 36 mm 41 mm 46 mm 50 mm 55 mm 5 mm 6 mm 20 mm 21 mm 22 mm 23 mm 25 mm 26 mm 27 mm 28 mm 29 mm 32 mm 33 mm 34 mm 38 mm 60 mm 100 mm 112 mm 125 mm 138 mm 148 mm 158 mm 168 mm 185 mm 198 mm 210 mm 220 mm 232 mm 245 mm 258 mm 318 mm 390 mm 460 mm 520 mm 550 mm 580 mm 620 mm 270 mm 280 mm 292 mm 305 mm 328 mm 340 mm 352 mm 370 mm 412 mm 660 mm 5 mm 6 mm 6,5 mm 7,5 mm 8,2 mm 9 mm 9,5 mm 10,2 mm 11 mm 11,5 mm 12 mm 12,5 mm 13,2 mm 13,5 mm 15,5 mm 19,5 mm 23,5 mm 25,5 mm 27,5 mm 29,5 mm 30,5 mm 14,5 mm 17,5 mm 20,5 mm 24,2 mm 32 mm 3,4 mm 3,7 mm 4 mm 4,3 mm 4,7 mm 5 mm 5,3 mm 6 mm 6,3 mm 6,7 mm 7 mm 7,5 mm 7,7 mm 8 mm 9,5 mm 11,2 mm 11,8 mm 14 mm 15 mm 16 mm 17 mm 8,5 mm 8,7 mm 9 mm 9,3 mm 10,5 mm 10,3 mm 11 mm 13,2 mm 18 mm 6000320 6000590 6000670 6000750 6000830 6000910 6001050 6001130 6001210 6001480 6001560 6001640 6001720 6001800 6002370 6003180 6003420 6003690 6003770 6003850 6003930 6000240 6000400 6001990 6002020 6002100 6002290 6002450 6002530 6002610 6002880 6002960 6003260 6003340 6004150 6003500 6004070 für Außensechskant DIN 3113 B , ISO 3318
Weitere Merkmale Weniger Merkmale