310 mm 320 mm 330 mm 350 mm 360 mm 370 mm 380 mm 390 mm 400 mm 410 mm 420 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 490 mm 500 mm 520 mm 540 mm 560 mm 580 mm 600 mm 140 mm 150 mm 155 mm 107 mm 108 mm 120 mm 125 mm 127 mm 128 mm 130 mm 135 mm 145 mm 160 mm 210 mm 215 mm 220 mm 225 mm 230 mm 240 mm 250 mm 255 mm 260 mm 265 mm 270 mm 280 mm 285 mm 290 mm 300 mm 20 mm 52 mm 68 mm 102 mm 105 mm 110 mm 115 mm 165 mm 170 mm 175 mm 180 mm 185 mm 190 mm 195 mm 200 mm 30 mm 50 mm 12 mm 18 mm 19 mm 21 mm 22 mm 23 mm 39 mm 54 mm 55 mm 56 mm 57 mm 58 mm 60 mm 62 mm 63 mm 65 mm 67 mm 70 mm 72 mm 75 mm 77 mm 78 mm 92 mm 3 mm 9 mm 10 mm 16 mm 17 mm 25 mm 4 mm 5 mm 11 mm 13 mm 14 mm 15 mm 24 mm 26 mm 27 mm 28 mm 29 mm 35 mm 36 mm 37 mm 38 mm 40 mm 80 mm 82 mm 85 mm 88 mm 90 mm 95 mm 97 mm 98 mm 100 mm 8 mm 6 mm 7 mm 31 mm 32 mm 33 mm 34 mm 41 mm 42 mm 44 mm 45 mm 46 mm 47 mm 48 mm 300 mm 310 mm 320 mm 340 mm 350 mm 360 mm 370 mm 380 mm 390 mm 398 mm 408 mm 418 mm 428 mm 438 mm 448 mm 458 mm 468 mm 478 mm 488 mm 506 mm 526 mm 546 mm 566 mm 586 mm 136 mm 145 mm 150 mm 103 mm 104 mm 116 mm 121 mm 123 mm 124 mm 126 mm 131 mm 141 mm 155 mm 204 mm 209 mm 214 mm 219 mm 224 mm 234 mm 244 mm 247 mm 252 mm 257 mm 262 mm 272 mm 277 mm 282 mm 292 mm 19 mm 49 mm 65 mm 98 mm 101 mm 106 mm 111 mm 160 mm 165 mm 170 mm 175 mm 180 mm 185 mm 190 mm 195 mm 28,6 mm 47 mm 11,5 mm 17 mm 18 mm 20 mm 21 mm 22 mm 37 mm 51 mm 52 mm 53 mm 54 mm 55 mm 57 mm 59 mm 60 mm 62 mm 64 mm 67 mm 69 mm 72 mm 74 mm 75 mm 88,5 mm 2,8 mm 8,6 mm 9,6 mm 15,2 mm 16,2 mm 23,9 mm 3,8 mm 4,8 mm 10,5 mm 12,4 mm 13,4 mm 14,3 mm 22,9 mm 24,9 mm 25,6 mm 26,6 mm 27,6 mm 33 mm 34 mm 35 mm 36 mm 37,5 mm 76,5 mm 78,5 mm 81,5 mm 84,5 mm 86,5 mm 91,5 mm 93,5 mm 94,5 mm 96,5 mm 7,6 mm 5,7 mm 6,7 mm 29,3 mm 30,3 mm 31,3 mm 32,3 mm 38,5 mm 39,5 mm 41,5 mm 42,5 mm 43,5 mm 44,5 mm 45,5 mm 6,2 mm 7,2 mm 8,2 mm 4,15 mm 5,15 mm 1,3 mm 2,15 mm 2,65 mm 1,6 mm 1,1 mm 1,85 mm 3,15 mm 0,5 mm 0,7 mm 0,9 mm 0,8 mm 293 mm 303 mm 313 mm 333 mm 343 mm 353 mm 363 mm 373 mm 383 mm 390 mm 400 mm 410 mm 420 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 495 mm 515 mm 535 mm 555 mm 575 mm 133 mm 142 mm 146 mm 100 mm 113 mm 118 mm 120 mm 123 mm 128 mm 138 mm 151 mm 198 mm 203 mm 208 mm 213 mm 218 mm 228 mm 238 mm 240 mm 245 mm 250 mm 255 mm 265 mm 270 mm 275 mm 285 mm 18,5 mm 47,8 mm 63,5 mm 95 mm 98 mm 103 mm 108 mm 155,5 mm 160,5 mm 165,5 mm 170,5 mm 175,5 mm 180,5 mm 185,5 mm 190,5 mm 27,9 mm 45,8 mm 11 mm 16,5 mm 17,5 mm 19,5 mm 20,5 mm 21,5 mm 36 mm 49,8 mm 50,8 mm 51,8 mm 52,8 mm 53,8 mm 55,8 mm 57,8 mm 58,8 mm 60,8 mm 62,5 mm 65,5 mm 67,5 mm 70,5 mm 72,5 mm 73,5 mm 86,5 mm 2,7 mm 8,4 mm 9,3 mm 14,7 mm 15,7 mm 23,2 mm 3,7 mm 4,7 mm 10,2 mm 11,9 mm 12,9 mm 13,8 mm 22,2 mm 24,2 mm 24,9 mm 25,9 mm 26,9 mm 32,2 mm 33,2 mm 34,2 mm 35,2 mm 36,5 mm 74,5 mm 76,5 mm 79,5 mm 82,5 mm 84,5 mm 89,5 mm 91,5 mm 94,5 mm 7,4 mm 5,6 mm 6,5 mm 28,6 mm 29,6 mm 30,5 mm 31,5 mm 37,5 mm 38,5 mm 40,5 mm 41,5 mm 42,5 mm 43,5 mm 44,5 mm 6 mm 7 mm 8 mm 4 mm 5 mm 1,2 mm 2 mm 2,5 mm 1,5 mm 1 mm 1,75 mm 3 mm 0,4 mm 0,6 mm 0,8 mm 0,7 mm 6 mm 4 mm 3,5 mm 5 mm 2 mm 2,5 mm 3 mm 1,7 mm 1 mm 1,2 mm 1,5 mm – 12 mm 13 mm 10 mm 11 mm 11,4 mm 11,6 mm 11,8 mm 12,2 mm 13,3 mm 14,2 mm 16,2 mm 4 mm 7 mm 8 mm 9,7 mm 9,9 mm 10,1 mm 10,6 mm 13,5 mm 5 mm 6,9 mm 3,3 mm 3,9 mm 4,1 mm 4,2 mm 4,3 mm 5,9 mm 7,1 mm 7,2 mm 7,3 mm 7,4 mm 7,5 mm 7,6 mm 7,8 mm 7,9 mm 8,1 mm 8,2 mm 8,4 mm 8,5 mm 8,6 mm 9 mm 1,9 mm 3,7 mm 3,8 mm 4,4 mm 2,2 mm 2,5 mm 3,4 mm 3,5 mm 3,6 mm 4,5 mm 4,6 mm 4,7 mm 4,8 mm 5,6 mm 5,7 mm 5,8 mm 6 mm 8,7 mm 8,8 mm 9,4 mm 9,6 mm 3,2 mm 2,7 mm 3,1 mm 5,1 mm 5,2 mm 5,4 mm 6,2 mm 6,5 mm 6,6 mm 6,7 mm 6,8 mm A, Standard für Wellen Federstahl phosphatiert, geölt DIN 471
Weitere Merkmale Weniger Merkmale