6 x 7 mm 8 x 10 mm 9 x 11 mm 12 x 13 mm 13 x 15 mm 14 x 15 mm 16 x 18 mm 17 x 19 mm 22 x 24 mm 27 x 30 mm 27 x 32 mm 30 x 36 mm 32 x 36 mm 5,5 x 7 mm 7 x 8 mm 8 x 9 mm 10 x 11 mm 12 x 14 mm 13 x 14 mm 13 x 17 mm 14 x 17 mm 16 x 17 mm 18 x 19 mm 18 x 21 mm 19 x 22 mm 19 x 24 mm 20 x 22 mm 21 x 23 mm 21 x 24 mm 24 x 27 mm 24 x 30 mm 25 x 28 mm 30 x 32 mm 30 x 34 mm 34 x 36 mm 36 x 41 mm 41 x 46 mm 46 x 50 mm 170 mm 182 mm 195 mm 212 mm 225 mm 265 mm 307 mm 345 mm 370 mm 400 mm 180 mm 245 mm 285 mm 287 mm 305 mm 325 mm 375 mm 420 mm 440 mm 485 mm 535 mm 5,6 mm 6,6 mm 7,6 mm 9,6 mm 10,3 mm 10,6 mm 11,6 mm 12,3 mm 14,3 mm 15,4 mm 16,4 mm 17,4 mm 8,5 mm 12,6 mm 13 mm 13,3 mm 13,4 mm 14,4 mm 18,7 mm 19,4 mm 20,4 mm 22,2 mm 6,6 mm 8,5 mm 9,5 mm 10,3 mm 11,3 mm 12,6 mm 13 mm 14,4 mm 16,4 mm 17,8 mm 19,4 mm 7,6 mm 10,6 mm 12,3 mm 13,4 mm 14,3 mm 15,4 mm 17,7 mm 18,7 mm 20,4 mm 22,2 mm 23,6 mm 6015350 6015780 6015860 6016590 6016830 6016910 6025660 6017480 6018100 6018960 6019180 6019340 6019420 6010630 6015430 6015510 6015940 6016670 6016750 6017050 6017130 6017210 6017560 6025740 6017720 6017990 6017800 6018020 6025820 6018450 6018530 6018610 6019260 6025900 6026040 6019500 6019770 6019850 für Außensechskant DIN 838 , ISO 3318
Weitere Merkmale Weniger Merkmale