300 mm 200 mm 212 mm 224 mm 236 mm 250 mm 265 mm 280 mm 315 mm 335 mm 355 mm 375 mm 400 mm 425 mm 450 mm 475 mm 500 mm 530 mm 560 mm 630 mm 710 mm 800 mm 1.000 mm 1.250 mm 6 3 4 5 8 10 310 mm 210 mm 222 mm 234 mm 246 mm 260 mm 275 mm 290 mm 325 mm 345 mm 365 mm 385 mm 410 mm 435 mm 460 mm 485 mm 510 mm 540 mm 570 mm 640 mm 720 mm 810 mm 1.010 mm 1.260 mm 3535 2517 3020 4040 4545 5050 90 mm 60 mm 75 mm 100 mm 110 mm 125 mm 7 3 1 8 4 5 162 mm 85 mm 111 mm 136 mm 213 mm 264 mm 89 mm 45 mm 51 mm 102 mm 114 mm 127 mm 244 mm 144 mm 156 mm 168 mm 180 mm 194 mm 209 mm 224 mm 259 mm 279 mm 299 mm 319 mm 344 mm 369 mm 394 mm 419 mm 444 mm 474 mm 504 mm 574 mm 654 mm 737 mm 937 mm 1.187 mm 175 mm – 210 mm 242 mm 267 mm 240 mm 265 mm 36,5 mm 20 mm 30 mm 23,5 mm 62 mm 17 mm 11 mm 81 mm – 2 mm 55,5 mm 75 mm 49,5 mm 68,5 mm 24 mm 43 mm 4,5 mm 17,5 mm 8,5 mm 1,5 mm 14,5 mm 8 mm 21 mm 36,5 mm 20 mm 30 mm 23,5 mm 62 mm 17 mm 11 mm 81 mm 4 mm 2 mm 55,5 mm 75 mm 49,5 mm 68,5 mm 24 mm 43 mm 4,5 mm 17,5 mm 8,5 mm 1,5 mm 14,5 mm 8 mm 21 mm 41,3 kg 10,2 kg 11,4 kg 11,3 kg 14,3 kg 20,3 kg 11 kg 13 kg 12,4 kg 15,5 kg 20,1 kg 16,3 kg 19,1 kg 21,3 kg 26,3 kg 14,5 kg 22,2 kg 24,1 kg 30 kg 22,7 kg 25,4 kg 28,2 kg 34,1 kg 37,1 kg 23,2 kg 26,1 kg 29,3 kg 32,7 kg 38,6 kg 26,8 kg 30,4 kg 34,7 kg 36,3 kg 43,1 kg 46,9 kg 33,9 kg 38,1 kg 50,2 kg 58,1 kg 31,8 kg 37,2 kg 42,2 kg 46,3 kg 57,2 kg 62,5 kg 30,7 kg 42 kg 47,1 kg 61,2 kg 72,5 kg 41,8 kg 48,1 kg 65 kg 84,4 kg 31,5 kg 37,6 kg 43,2 kg 54,6 kg 70,1 kg 92 kg 37,7 kg 44,5 kg 61,7 kg 87,1 kg 98 kg 53,4 kg 59,5 kg 96,2 kg 40 kg 45,4 kg 60,8 kg 79,9 kg 105 kg 131 kg 63,2 kg 81,7 kg 109 kg 47,7 kg 56,3 kg 66,3 kg 85,4 kg 115 kg 143 kg 74 kg 90,7 kg 125 kg 136 kg 67,2 kg 84 kg 101 kg 112 kg 126 kg 157 kg 71 kg 111 kg 117 kg 137 kg 155 kg 193 kg 97,1 kg 132 kg 154 kg 175 kg 218 kg 129 kg 166 kg 184 kg 195 kg 235 kg 293 kg 170 kg 220 kg 244 kg 258 kg 306 kg 382 kg SPC/22 Grauguss
Weitere Merkmale Weniger Merkmale