F40 F50 F60 F70 F80 F90 F100 F110 F120 F140 F160 F180 F200 F220 F250 24 Nm 66 Nm 127 Nm 250 Nm 375 Nm 500 Nm 675 Nm 875 Nm 1.330 Nm 2.325 Nm 3.770 Nm 6.270 Nm 9.325 Nm 11.600 Nm 14.675 Nm 64 Nm 160 Nm 318 Nm 487 Nm 759 Nm 1.096 Nm 1.517 Nm 2.137 Nm 3.547 Nm 5.642 Nm 9.339 Nm 16.455 Nm 23.508 Nm 33.125 Nm 42.740 Nm 4.500 min<sup>-1</sup> 4.000 min<sup>-1</sup> 3.600 min<sup>-1</sup> 3.100 min<sup>-1</sup> 3.000 min<sup>-1</sup> 2.600 min<sup>-1</sup> 2.300 min<sup>-1</sup> 2.050 min<sup>-1</sup> 1.800 min<sup>-1</sup> 1.600 min<sup>-1</sup> 1.500 min<sup>-1</sup> 1.300 min<sup>-1</sup> 1.100 min<sup>-1</sup> 1.000 min<sup>-1</sup> 12 mm 15 mm 18 mm 22 mm 25 mm 28 mm 32 mm 30 mm 38 mm 75 mm 85 mm 30 mm 38 mm 45 mm 50 mm 60 mm 70 mm 80 mm 90 mm 100 mm 130 mm 140 mm 150 mm 160 mm 190 mm 104 mm 133 mm 165 mm 187 mm 211 mm 235 mm 254 mm 279 mm 314 mm 349 mm 402 mm 470 mm 508 mm 562 mm 628 mm 33 mm 45 mm 55 mm 47 mm 63,5 mm 70,5 mm 75,5 mm 84,5 mm 110,5 mm 117 mm 137 mm 138 mm 154,5 mm 161,5 mm – 13 mm 16 mm 17 mm 19 mm 20 mm 25 mm 11 mm 12,5 mm 16,5 mm 11,5 mm 13,5 mm 14,5 mm 16 mm 15 mm 23 mm 24 mm 27,5 mm 29,5 mm 22 mm 32 mm 38 mm 35 mm 42 mm 49 mm 56 mm 63 mm 70 mm 94 mm 102 mm 114 mm 127 mm 132 mm 82 mm 100 mm 125 mm 144 mm 167 mm 188 mm 216 mm 233 mm 264 mm 311 mm 345 mm 398 mm 429 mm 474 mm 532 mm – 79 mm 70 mm 80 mm 97 mm 112 mm 125 mm 128 mm 143 mm 178 mm 187 mm 200 mm 218 mm 254 mm – 50 mm 54 mm 60 mm 62 mm 67 mm 73 mm 78 mm 94 mm 103 mm 118 mm 125 mm M 5 M 6 M 10 M 12 M 16 M 20 0,8 kg 1,2 kg 2 kg 3,1 kg 4,9 kg 7,1 kg 9,9 kg 12,5 kg 16,9 kg 22,2 kg 35,8 kg 49,1 kg 58,2 kg 79,6 kg 104 kg FLEX B vorgebohrt –25 °C 70 °C Stahl
Weitere Merkmale Weniger Merkmale