1/4" 5/16" 3/8" 7/16" 1/2" 5/8" 3/4" 7/8" 1" 1 1/8" 1 1/4" 1 1/2" 1 3/8" 500 kg 750 kg 1.000 kg 1.500 kg 2.000 kg 3.250 kg 4.750 kg 6.500 kg 8.500 kg 9.500 kg 12.000 kg 17.000 kg 13.500 kg 12 mm 13 mm 16 mm 18 mm 21 mm 27 mm 32 mm 36 mm 43 mm 46 mm 52 mm 60 mm 57 mm 26 mm 29 mm 36 mm 40 mm 47 mm 59 mm 70 mm 80 mm 93 mm 104 mm 116 mm 136 mm 127 mm 19 mm 20,5 mm 23,5 mm 27 mm 30 mm 38 mm 44,5 mm 50,5 mm 58,5 mm 66,5 mm 73 mm 86 mm 83 mm 6 mm 8 mm 9,5 mm 11 mm 12,5 mm 15,5 mm 19 mm 22 mm 25 mm 28,52 mm 32 mm 38 mm 35 mm 22 mm 25,5 mm 28,5 mm 31,5 mm 35 mm 47,5 mm 54 mm 60 mm 66,5 mm 73 mm 78 mm 94 mm 86 mm 8 mm 9,5 mm 11 mm 12,5 mm 15,5 mm 19 mm 22 mm 25 mm 28,5 mm 32 mm 35 mm 41 mm 38 mm 28 mm 31 mm 36 mm 42 mm 48 mm 60 mm 71 mm 84 mm 95 mm 109 mm 119 mm 146 mm 133 mm 0,05 kg 0,08 kg 0,15 kg 0,2 kg 0,31 kg 0,62 kg 0,1 kg 1,58 kg 2,3 kg 3,05 kg 4,31 kg 7,21 kg 5,98 kg
Weitere Merkmale Weniger Merkmale