EIL35 (GIL35-DO) EIL20 (GIL20-DO) EIL40 (GIL40-DO) EIL20-2RS (GIL20-DO-2RS) EIL8 (GIL8-DO) EIL10 (GIL10-DO) EIL12 (GIL12-DO) EIL15 (GIL15-DO) EIL16 (GIL16-DO) EIL17 (GIL17-DO) EIL25 (GIL25-DO) EIL45 (GIL45-DO) EIL50 (GIL50-DO) EIL70 (GIL70-DO) EIL6 (GIL6-DO) EIL30 (GIL30-DO) EIL50-2RS (GIL50-DO-2RS) EIL60 (GIL60-DO) EIL30-2RS (GIL30-DO-2RS) EIL60-2RS (GIL60-DO-2RS) EI35-2RS (GIR35-DO-2RS) EI20-2RS (GIR20-DO-2RS) EI20 (GIR20-DO) GIL35-DO, SIL 35 E GIL20-DO, SIL 20 E GIL40-DO, SIL 40 E GIL20-DO-2RS, SIL 20 E-2RS GIL8-DO, SIL 8 E GIL10-DO, SIL 10 E GIL12-DO, SIL 12 E GIL15-DO, SIL 15 E GIL16-DO, SIL 16 E GIL17-DO, SIL 17 E GIL25-DO, SIL 25 E GIL45-DO, SIL 16 E GIL50-DO, SIL 50 E GIL70-DO, SIL 70 E GIL6-DO, SIL 6 E GIL30-DO, SIL 30 E GIL50-DO-2RS, SIL 50 E-2RS GIL60-DO, SIL 60 E GIL30-DO-2RS, SIL 30 E-2RS GIL60-DO-2RS, SIL 60 E-2RS GIR35-DO-2RS, SI 35 E-2RS, EF 35-2RS GIR20-DO-2RS, SI 20 E-2RS, EF 20-2RS GIR20-DO, SI 20 E, EF 20 35 mm 20 mm 40 mm 8 mm 10 mm 12 mm 15 mm 16 mm 17 mm 25 mm 45 mm 50 mm 70 mm 6 mm 30 mm 60 mm 82 mm 53 mm 92 mm 24 mm 28 mm 34 mm 40 mm 46 mm 64 mm 102 mm 112 mm 160 mm 20 mm 73 mm 135 mm 25 mm 16 mm 28 mm 8 mm 9 mm 10 mm 12 mm 14 mm 20 mm 32 mm 35 mm 49 mm 6 mm 22 mm 44 mm 166 mm 103,5 mm 188 mm 48 mm 57 mm 67 mm 81 mm 90 mm 126 mm 196 mm 216 mm 280 mm 40 mm 146,5 mm 242,5 mm 125 mm 77 mm 142 mm 36 mm 43 mm 50 mm 61 mm 67 mm 94 mm 145 mm 160 mm 200 mm 30 mm 110 mm 175 mm 21 mm 13 mm 23 mm 6 mm 7 mm 8 mm 10 mm 11 mm 17 mm 27 mm 30 mm 42 mm 4,4 mm 19 mm 38 mm M 36 x 3 M 20 x 1,5 M 39 x 3 M 8 M 10 M 12 M 14 M 16 M 24 x 2 M 42 x 3 M 45 x 3 M 56 x 4 M 6 M 30 x 2 M 52 x 3 60 mm 40 mm 65 mm 16 mm 20 mm 23 mm 29 mm 33 mm 48 mm 68 mm 80 mm 12 mm 56 mm 70 mm 50 mm 32 mm 55 mm 14 mm 17 mm 19 mm 22 mm 27 mm 36 mm 60 mm 65 mm 85 mm 11 mm 41 mm 75 mm links rechts 1,402 kg 0,35 kg 2 kg 0,039 kg 0,061 kg 0,096 kg 0,18 kg 0,22 kg 0,243 kg 0,64 kg 2,5 kg 3,77 kg 8,6 kg 0,021 kg 0,93 kg 5,55 kg 0,985 kg 1,417 kg 0,342 kg 0,348 kg
Weitere Merkmale Weniger Merkmale