16 mm 20 mm 26 mm 32 mm 38 mm 40 mm 45 mm 51 mm 60 mm 70 mm 75 mm 80 mm 90 mm 102 mm 110 mm 120 mm 127 mm 152 mm 160 mm 200 mm 250 mm 55 mm 65 mm 115 mm 130 mm 140 mm 170 mm 175 mm 180 mm 225 mm 275 mm 280 mm 300 mm 315 mm 325 mm 350 mm 375 mm 400 mm 450 mm 500 mm 5/8" 3/4" 1" 1 1/4" 1 1/2" – 1 3/4" 2" 3" 4" 5" 6" 8" 10" 7" 9" 11" 12" 13" 14" 15" 16" 18" 20" 22 mm 26 mm 33 mm 41 mm 47 mm 49 mm 55 mm 60 mm 70 mm 80 mm 85 mm 91 mm 101 mm 112 mm 121 mm 131 mm 138 mm 163 mm 171 mm 212 mm 263 mm 65 mm 75 mm 126 mm 141 mm 151 mm 181 mm 186 mm 191 mm 237 mm 288 mm 293 mm 313 mm 328 mm 338 mm 363 mm 388 mm 413 mm 463 mm 513 mm 4,5 bar 4,3 bar 4,16 bar 3,25 bar 3,12 bar 3 bar 2,95 bar 2,82 bar 2,55 bar 2,25 bar 2,05 bar 2 bar 1,65 bar 1,54 bar 1,35 bar 1,3 bar 1,05 bar 0,9 bar 0,75 bar 0,6 bar 2,75 bar 2,4 bar 0,45 bar 0,3 bar –0,92 bar –0,82 bar –0,81 bar –0,74 bar –0,66 bar –0,63 bar –0,59 bar –0,52 bar –0,45 bar –0,46 bar –0,31 bar –0,26 bar –0,25 bar –0,18 bar –0,12 bar –0,76 bar –0,07 bar 40 mm 43 mm 47 mm 60 mm 69 mm 72 mm 80 mm 86 mm 102 mm 117 mm 126 mm 132 mm 149 mm 165 mm 179 mm 194 mm 203 mm 242 mm 255 mm 316 mm 390 mm 95 mm 112 mm 186 mm 209 mm 224 mm 270 mm 278 mm 285 mm 353 mm 426 mm 435 mm 465 mm 488 mm 503 mm 540 mm 580 mm 615 mm 690 mm 765 mm 0,2 kg/m 0,22 kg/m 0,29 kg/m 0,39 kg/m 0,46 kg/m 0,49 kg/m 0,55 kg/m 0,71 kg/m 0,84 kg/m 0,97 kg/m 1,06 kg/m 1,11 kg/m 1,25 kg/m 1,48 kg/m 1,61 kg/m 1,75 kg/m 1,91 kg/m 2,29 kg/m 2,51 kg/m 3,3 kg/m 3,84 kg/m 0,77 kg/m 0,91 kg/m 1,68 kg/m 1,96 kg/m 2,11 kg/m 2,67 kg/m 2,74 kg/m 2,82 kg/m 3,65 kg/m 4,22 kg/m 4,3 kg/m 4,94 kg/m 5,19 kg/m 5,35 kg/m 6,96 kg/m 7,45 kg/m 7,95 kg/m 8,94 kg/m 9,93 kg/m 15 m 10 m 111-016-401 111-020-401 111-026-401 111-032-401 111-038-401 111-040-401 111-045-401 111-050-401 111-060-401 111-070-401 111-075-401 111-080-401 111-090-401 111-100-401 111-110-401 111-120-401 111-127-401 111-150-401 111-160-401 111-200-401 111-250-401 111-055-401 111-065-401 111-115-401 111-130-401 111-140-401 111-170-401 111-175-401 111-180-401 111-225-401 111-275-401 111-280-401 111-300-401 111-315-401 111-325-401 111-350-401 111-375-401 111-400-401 111-450-401 111-500-401 Abluft , Feststoffe , Gas , Luft , Öl
Weitere Merkmale Weniger Merkmale