M 22 M 6 M 16 M 24 M 27 M 33 M 39 M 42 M 48 M 52 M 10 M 12 M 14 M 3 M 4 M 5 M 8 M 18 M 20 M 30 M 7 M 36 60 mm 40 mm 50 mm 55 mm 65 mm 70 mm 75 mm 80 mm 90 mm 100 mm 110 mm 120 mm 130 mm 8 mm 10 mm 12 mm 14 mm 16 mm 18 mm 20 mm 22 mm 25 mm 30 mm 35 mm 45 mm 85 mm 140 mm 150 mm 160 mm 180 mm 200 mm 6 mm 28 mm 95 mm 170 mm 190 mm 210 mm 220 mm 230 mm 240 mm 250 mm 260 mm 300 mm 320 mm 280 mm 5 mm 340 mm 360 mm 460 mm DIN 933 ISO 4017 DIN 933 , ISO 4017 DIN 931 , ISO 4014 Großpaket Kleinpaket 32 mm 34 mm 10 mm 24 mm 36 mm 41 mm 50 mm 60 mm 65 mm 75 mm 80 mm 17 mm 16 mm 19 mm 18 mm 22 mm 21 mm 5,5 mm 7 mm 8 mm 13 mm 27 mm 30 mm 46 mm 11 mm 55 mm 35,72 mm 37,72 mm 11,05 mm 26,75 mm 39,98 mm 45,2 mm 55,37 mm 66,44 mm 71,3 mm 82,6 mm 88,25 mm 18,9 mm 17,77 mm 21,1 mm 20,03 mm 24,49 mm 23,36 mm 6,01 mm 7,66 mm 8,79 mm 14,38 mm 30,14 mm 33,53 mm 50,85 mm 12,12 mm 60,79 mm 14 mm 4 mm 10 mm 15 mm 17 mm 21 mm 25 mm 26 mm 30 mm 33 mm 6,4 mm 7,5 mm 8,8 mm 2 mm 2,8 mm 3,5 mm 5,3 mm 11,5 mm 12,5 mm 18,7 mm 4,8 mm 22,5 mm Stahl 8.8 verzinkt ISO-Regelgewinde, Vollgewinde Sechskantkopf Außensechskant SW
Weitere Merkmale Weniger Merkmale