H311 H313 H316 H318 H206 H207 H208 H210 H211 H213 H214 H215 H216 H220 H222 H306 H307 H308 H309 H310 H312 H315 H317 H319 H320 H322 H2307 H2308 H2309 H2310 H2311 H2312 H2313 H2314 H2315 H2316 H2317 H2318 H2319 H2320 H2322 H2324 H2326 H2344X H2352X H3024 H3026 H3028 H3034 H3036 H3038 H3044X H3048 H3052X H3056 H3060 H3122 H3124 H3126 H3128 H3130 H3132 H3134 H3136 H3138 H3140 H3144X H3148X H3152X H3156X H3160 H 311, H311X H 313, H313X H 316, H316X H 318, H318X H 206, H206X H 207, H207X H 208, H208X H 210, H210X H 211, H211X H 213, H213X H 214, H214X H 215, H215X H 216, H216X H 220, H220X H 222, H222X H 306, H306X H 307, H307X H 308, H308X H 309, H309X H 310, H310X H 312, H312X H 315, H315X H 317, H317X H 319, H319X H 320, H320X H 322, H322X H 2307, H2307X H 2308, H2308X H 2309, H2309X H 2310, H2310X H 2311, H2311X H 2312, H2312X H 2313, H2313X H 2314, H2314X H 2315, H2315X H 2316, H2316X H 2317, H2317X H 2318, H2318X H 2319, H2319X H 2320, H2320X H 2322, H2322X H 2324, H2324X H 2326, H2326X H2344, H 2344, H2344X H2352, H 2352, H2352X H 3024, H3024X H 3026, H3026X H 3028, H3028X H 3034, H3034X H 3036, H3036X H 3038, H3038X H3044, H 3044, H3044X H 3048, H3048X H3052, H 3052, H3052X H 3056, H3056X H 3060, H3060X H 3122, H3122X H 3124, H3124X H 3126, H3126X H 3128, H3128X H 3130, H3130X H 3132, H3132X H 3134, H3134X H 3136, H3136X H 3138, H3138X H 3140, H3140X H3144, H 3144, H3144X H3148, H 3148, H3148-X H3152, H 3152, H3152X H3156, H 3156, H3156X H 3160, H3160X 50 mm 60 mm 70 mm 80 mm 25 mm 30 mm 35 mm 45 mm 65 mm 90 mm 100 mm 40 mm 55 mm 75 mm 85 mm 110 mm 115 mm 200 mm 240 mm 125 mm 150 mm 160 mm 170 mm 220 mm 260 mm 280 mm 135 mm 140 mm 180 mm 75 mm 85 mm 105 mm 120 mm 45 mm 52 mm 58 mm 70 mm 92 mm 98 mm 130 mm 65 mm 80 mm 110 mm 125 mm 145 mm 155 mm 165 mm 280 mm 330 mm 200 mm 210 mm 220 mm 260 mm 290 mm 310 mm 360 mm 180 mm 195 mm 230 mm 240 mm 250 mm 300 mm 350 mm 380 mm 45 mm 50 mm 59 mm 65 mm 27 mm 29 mm 31 mm 35 mm 37 mm 40 mm 41 mm 43 mm 46 mm 58 mm 63 mm 36 mm 39 mm 42 mm 47 mm 55 mm 68 mm 71 mm 77 mm 62 mm 73 mm 78 mm 82 mm 86 mm 90 mm 97 mm 105 mm 112 mm 121 mm 186 mm 211 mm 72 mm 80 mm 101 mm 109 mm 126 mm 133 mm 145 mm 152 mm 168 mm 81 mm 88 mm 92 mm 111 mm 119 mm 122 mm 131 mm 141 mm 150 mm 161 mm 172 mm 190 mm 195 mm 208 mm 13 mm 14 mm 17 mm 18 mm 8,25 mm 9,25 mm 11 mm 13,5 mm 15 mm 19,75 mm 20,75 mm 9 mm 10 mm 10,25 mm 12 mm 18,75 mm 20 mm 21 mm 22 mm 23 mm 35 mm 38 mm 24 mm 29 mm 29,5 mm 30,5 mm 30 mm 34 mm 42 mm 26 mm 28 mm 32 mm 37 mm 39 mm 40 mm 55 mm 65 mm 80 mm 90 mm 30 mm 35 mm 40 mm 50 mm 70 mm 75 mm 100 mm 110 mm 45 mm 60 mm 85 mm 95 mm 120 mm 130 mm 220 mm 260 mm 140 mm 170 mm 180 mm 190 mm 240 mm 280 mm 300 mm 150 mm 160 mm 200 mm M 55 x 2 M 65 x 2 M 80 x 2 M 90 x 2 M 30 x 1,5 M 35 x 1,5 M 40 x 1,5 M 50 x 1,5 M 70 x 2 M 75 x 2 M 100 x 2 M 110 x 2 M 45 x 1,5 M 60 x 2 M 85 x 2 M 95 x 2 M 120 x 2 M 130 x 2 Tr 220 x 4 Tr 260 x 4 M 140 x 2 M 170 x 3 M 180 x 3 M 190 x 3 Tr 240 x 4 Tr 280 x 4 Tr 300 x 4 M 150 x 2 M 160 x 3 M 200 x 3 0,335 kg 0,44 kg 1,01 kg 1,355 kg 0,1 kg 0,136 kg 0,16 kg 0,24 kg 0,31 kg 0,4 kg 0,63 kg 0,66 kg 0,857 kg 1,52 kg 1,99 kg 0,102 kg 0,145 kg 0,195 kg 0,241 kg 0,29 kg 0,378 kg 0,824 kg 1,16 kg 1,58 kg 1,73 kg 2,21 kg 0,215 kg 0,285 kg 0,34 kg 0,41 kg 0,468 kg 0,551 kg 0,88 kg 1,1 kg 1,255 kg 1,433 kg 1,68 kg 2,042 kg 2,155 kg 2,745 kg 3,16 kg 4,69 kg 16,7 kg 24,79 kg 2,053 kg 2,84 kg 3,17 kg 6,025 kg 7,18 kg 7,8 kg 10,8 kg 13,2 kg 15,2 kg 18 kg 23,2 kg 2,239 kg 2,585 kg 3,604 kg 4,312 kg 5,514 kg 7,67 kg 8,38 kg 9,8 kg 11,1 kg 12,5 kg 14,7 kg 17,9 kg 22,9 kg 25,4 kg 29,9 kg
Weitere Merkmale Weniger Merkmale