GILSW8 (GIKL8-PW) GILSW10 (GIKL10-PW-A) GILSW20 (GIKL20-PW) GISW6 (GIKR6-PW-A) GISW8 (GIKR8-PW-A) GISW10 (GIKR10-PW-A) GISW10-M10x1.25 GISW12 (GIKR12-PW-A) GISW12-M12X1.25 GISW16 (GIKR16-PW) GISW16-M16x1.5 GISW20 (GIKR20-PW) GILSW5 (GIKL5-PW-A) GILSW6 (GIKL6-PW-A) GILSW10-M10x1.25 GILSW12 (GIKL12-PW-A) GILSW12-M12x1.25 GILSW14 (GIKL14-PW) GILSW16 (GIKL16-PW) GILSW22 (GIKL22-PW) GILSW25 (GIKL25-PW) GILSW35 (GIKL35-PW) GISW5 (GIKR5-PW) GISW12x1,5 GISW14 (GIKR14-PW-A) GISW18 (GIKR18-PW) GISW22 (GIKR22-PW) GISW25 (GIKR25-PW) GISW30 (GIKR30-PW) GISW30-M27x2 GISW35 (GIKR35-PW) GISW40 (GIKR40-PW) GISW50 (GIKR50-PW) GIKL8-PW, SILKB 8 F GIKL10-PW-A, SILKB 10 F GIKL20-PW, SILKB 20 F GIKR6-PW-A, SIKB 6 F, BEF6 GIKR8-PW-A, SIKB 8 F, BEF8 GIKR10-PW-A, SIKB 10 F, BEF10 - GIKR12-PW-A, SIKB 12 F, BEF12 GIKR16-PW, SIKB 16 F, BEF16 GIKR20-PW, SIKB 20 F, BEF20 GIKL5-PW-A, SILKB 5 F GIKL6-PW-A, SILKB 6 F GIKL12-PW-A, SILKB 12 F GIKL14-PW, SILKB 14 F GIKL16-PW, SILKB 16 F GIKL22-PW, SILKB 22 F GIKL25-PW, SILKB 25 F GIKL35-PW, SILKB 35 F GIKR5-PW, SIKB 5 F, BEF5 GIKR14-PW-A, SIKB 14 F, BEF14 GIKR18-PW, SIKB 18 F, BEF18 GIKR22-PW, SIKB 22 F, BEF22 GIKR25-PW, SIKB 25 F, BEF25 GIKR30-PW, SIKB 30 F, BEF30 GIKR35-PW, SIKB 35 F, BEF35 GIKR40-PW, SIKB 40 F, BEF40 GIKR50-PW, SIKB 50 F, BEF50 8 mm 10 mm 20 mm 6 mm 12 mm 16 mm 5 mm 14 mm 22 mm 25 mm 35 mm 18 mm 30 mm 40 mm 50 mm 24 mm 28 mm 50 mm 20 mm 32 mm 42 mm 18 mm 36 mm 54 mm 60 mm 80 mm 46 mm 70 mm 90 mm 116 mm 12 mm 14 mm 25 mm 9 mm 16 mm 21 mm 8 mm 19 mm 28 mm 31 mm 43 mm 23 mm 37 mm 49 mm 60 mm 48 mm 57 mm 102 mm 40 mm 66 mm 85 mm 36 mm 75 mm 111 mm 124 mm 165 mm 94 mm 145 mm 187 mm 218 mm 36 mm 43 mm 77 mm 30 mm 50 mm 64 mm 27 mm 57 mm 84 mm 94 mm 125 mm 71 mm 110 mm 142 mm 160 mm 9 mm 10,5 mm 18 mm 6,75 mm 12 mm 15 mm 6 mm 13,5 mm 20 mm 22 mm 28 mm 16,5 mm 25 mm 35 mm 45 mm M 8 M 10 M 20 x 1,5 M 6 M 10 x 1,25 M 12 M 12 x 1,25 M 16 M 16 x 1,5 M 5 M 14 M 22 x 1,5 M 24 x 2 M 36 x 2 M 12 x 1,5 M 18 x 1,5 M 30 x 2 M 27 x 2 M 42 x 2 M 48 x 2 16 mm 20 mm 33 mm 12 mm 22 mm 28 mm 10 mm 25 mm 37 mm 42 mm 56 mm 32 mm 51 mm 60 mm 65 mm 13 mm 17 mm 32 mm 11 mm 19 mm 22 mm 9 mm 36 mm 50 mm 27 mm 41 mm 60 mm 65 mm links rechts 0,051 kg 0,038 kg 0,42 kg 0,025 kg 0,046 kg 0,076 kg 0,075 kg 0,112 kg 0,11 kg 0,243 kg 0,24 kg 0,41 kg 0,016 kg 0,022 kg 0,077 kg 0,1 kg 0,16 kg 0,232 kg 0,545 kg 0,75 kg 1,6 kg 0,019 kg 0,115 kg 0,32 kg 0,547 kg 0,73 kg 1,1 kg 1,13 kg 2,77 kg 5 kg
Weitere Merkmale Weniger Merkmale