33009 33010-XL 33011-XL 33012-XL 33013-XL 33014 33015 33016 33017 33018 33019 33020 33021 33022 33024 33030 33009 J2, 33009.A, 33009U, HR 33009 J 33010 J2, 33010.A, 33010U, HR 33010 J, 33010XL 33011 J2, 33011.A, 33011U, HR 33011 J, 33011XL 33012 J2, 33012.A, 33012U, HR 33012 J, 33012XL 33013 J2, 33013.A, 33013U, HR 33013 J, 33013XL 33014 J2, 33014.A, 33014U, HR 33014 J 33015 J2, 33015.A, 33015U, HR 33015 J 33016 J2, 33016.A, 33016U, HR 33016 J 33017 J2, 33017.A, 33017U, HR 33017 J 33018 J2, 33018.A, 33018U, HR 33018 J 33019 J2, 33019.A, 33019U, HR 33019 J 33020 J2, 33020.A, 33020U, HR 33020 J 33021 J2, 33021.A, 33021U, HR 33021 J 33022 J2, 33022.A, 33022U, HR 33022 J 33024 J2, 33024.A, 33024U, HR 33024 J 33030 J2, 33030.A, 33030U, HR 33030 J 45 mm 50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 85 mm 90 mm 95 mm 100 mm 105 mm 110 mm 120 mm 150 mm 75 mm 80 mm 90 mm 95 mm 100 mm 110 mm 115 mm 125 mm 130 mm 140 mm 145 mm 150 mm 160 mm 170 mm 180 mm 225 mm 24 mm 27 mm 31 mm 36 mm 39 mm 43 mm 47 mm 48 mm 59 mm 19 mm 21 mm 25,5 mm 29,5 mm 32,5 mm 34 mm 37 mm 38 mm 46 mm 24 mm 27 mm 31 mm 36 mm 39 mm 43 mm 47 mm 48 mm 59 mm 0,432 kg 0,463 kg 0,675 kg 0,73 kg 0,778 kg 1,136 kg 1,192 kg 1,65 kg 1,756 kg 2,25 kg 2,351 kg 2,476 kg 3,06 kg 3,878 kg 4,22 kg 8,26 kg offen Stahl
Weitere Merkmale Weniger Merkmale