M 22 M 6 M 16 M 24 M 27 M 33 M 39 M 42 M 45 M 48 M 52 M 10 M 12 M 14 M 20 M 4 M 5 M 8 M 18 M 30 M 3 M 7 M 36 70 mm 75 mm 80 mm 90 mm 100 mm 110 mm 120 mm 130 mm 140 mm 150 mm 160 mm 180 mm 200 mm 240 mm 260 mm 280 mm 300 mm 30 mm 35 mm 40 mm 45 mm 50 mm 55 mm 60 mm 65 mm 85 mm 170 mm 190 mm 220 mm 95 mm 105 mm 210 mm 230 mm 250 mm 270 mm 290 mm 310 mm 320 mm 330 mm 340 mm 350 mm 360 mm 370 mm 380 mm 390 mm 400 mm 420 mm 430 mm 440 mm 460 mm 480 mm 410 mm 450 mm 520 mm 540 mm 115 mm 25 mm 125 mm 145 mm 500 mm DIN 931 DIN 931 , ISO 4014 ISO 4014 Großpaket Kleinpaket 32 mm 10 mm 24 mm 36 mm 41 mm 50 mm 60 mm 65 mm 70 mm 75 mm 80 mm 17 mm 16 mm 19 mm 18 mm 22 mm 30 mm 21 mm 7 mm 8 mm 13 mm 27 mm 46 mm 5,5 mm 11 mm 55 mm 35,72 mm 11,05 mm 26,75 mm 39,98 mm 45,2 mm 55,37 mm 66,44 mm 72,02 mm 76,95 mm 82,6 mm 88,25 mm 18,9 mm 17,77 mm 21,1 mm 20,03 mm 24,49 mm 33,53 mm 23,36 mm 7,66 mm 8,79 mm 14,38 mm 30,14 mm 50,85 mm 6,01 mm 12,12 mm 60,79 mm 14 mm 4 mm 10 mm 15 mm 17 mm 21 mm 25 mm 26 mm 28 mm 30 mm 33 mm 6,4 mm 7,5 mm 8,8 mm 12,5 mm 2,8 mm 3,5 mm 5,3 mm 11,5 mm 18,7 mm 2 mm 4,8 mm 22,5 mm 50 mm 56 mm 69 mm 18 mm 38 mm 44 mm 57 mm 54 mm 60 mm 73 mm 24 mm 66 mm 79 mm 72 mm 78 mm 91 mm 90 mm 96 mm 109 mm 102 mm 108 mm 121 mm 116 mm 129 mm 26 mm 32 mm 45 mm 30 mm 36 mm 49 mm 34 mm 40 mm – 53 mm 14 mm 16 mm 22 mm 28 mm 42 mm 46 mm 52 mm 65 mm 12 mm 20 mm 41 mm 48 mm 61 mm 85 mm 84 mm 97 mm Stahl 8.8 verzinkt ISO-Regelgewinde, Teilgewinde Sechskantkopf Außensechskant SW
Weitere Merkmale Weniger Merkmale