M 45 M 48 M 52 M 56 M 64 UNC 3/4" M 3 M 5 M 12 M 14 M 16 M 18 M 24 M 27 M 30 M 36 M 42 M 72 M 80 M 90 UNC 1" M 4 M 10 M 20 M 22 UNC 3/8" M 6 M 8 M 11 M 33 M 39 M 3,5 UNC 1/4" UNC 1/2" UNC 1 1/2" 46,2 mm 49,6 mm 53,6 mm 59,1 mm 67,1 mm 20 mm 3,4 mm 5,4 mm 13 mm 15,2 mm 17 mm 19,5 mm 25,3 mm 28,4 mm 31,4 mm 37,4 mm 43,2 mm 75,1 mm 83,1 mm 92,4 mm 27,9 mm 4,4 mm 10,7 mm 21,4 mm 23,4 mm 10,3 mm 6,5 mm 8,7 mm 11,4 mm 34,4 mm 40,4 mm 3,9 mm 7,2 mm 13,5 mm 70 mm 75 mm 80 mm 85 mm 95 mm 39 mm 7 mm 9 mm 19,5 mm 23 mm 25,4 mm 29 mm 42 mm 47 mm 55 mm 63 mm 105 mm 115 mm 130 mm 21 mm 30,7 mm 7,6 mm 10,8 mm 13,5 mm 16,6 mm 34,5 mm 18,5 mm 48,5 mm 58,5 mm 11,5 mm 7 mm 3,4 mm 1,8 mm 2,5 mm 5,8 mm 9,5 mm 4,6 mm NL 45 NL 48 NL 52 NL 56 NL 64 NL 3/4"sp NL 3 NL 5 NL 12 NL 14 NL 16 NL 18 NL 24 NL 27 NL 30 NL 36 NL 42 NL 72 NL 80 NL 90 NL 1" NL 4sp NL 10sp NL 12sp NL 16sp NL 20sp NL 30sp NL 22sp NL 36sp NL 3/8"sp NL 3/4" NL 4 NL 6 NL 8 NL 10 NL 20 NL 22 NL 11 NL 33 NL 33sp NL 39 NL 5sp NL 6sp NL 8sp NL 24sp NL 3,5 NL 14sp NL 18sp NL 27sp NL 1/4" NL 1/4"sp NL 3/8" NL 1/2" NL 1"sp NL 1/2"sp NL 1 1/2" Stahl zinklamellen
Weitere Merkmale Weniger Merkmale