M 1 M 1,2 M 1,4 M 1,6 M 2 M 2,3 M 2,5 M 2,6 M 3 M 3,5 M 4 M 5 M 6 M 8 M 10 M 12 M 14 M 16 M 18 M 20 2 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm 12 mm 14 mm 16 mm 18 mm 20 mm 22 mm 25 mm 28 mm 30 mm 35 mm 40 mm 45 mm 50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 85 mm 90 mm 100 mm 95 mm 120 mm 110 mm 130 mm 140 mm 150 mm 1,9 mm 2,3 mm 2,6 mm 3 mm 3,8 mm 4,5 mm 4,7 mm 5 mm 5,6 mm 6,5 mm 7,5 mm 9,2 mm 11 mm 14,5 mm 18 mm 22 mm 25 mm 29 mm 33 mm 36 mm 0,6 mm 0,72 mm 0,84 mm 0,96 mm 1,2 mm 1,3 mm 1,5 mm 1,65 mm 1,93 mm 2,2 mm 2,5 mm 3 mm 4 mm 5 mm 6 mm 7 mm 8 mm 9 mm 10 mm 0,2 mm 0,25 mm 0,28 mm 0,32 mm 0,4 mm 0,5 mm 0,6 mm 0,7 mm 0,8 mm 1 mm 1,2 mm 1,6 mm 2 mm 2,4 mm 2,8 mm 3,2 mm 3,6 mm 4 mm 0,25 mm 0,3 mm 0,4 mm 0,5 mm 0,6 mm 0,8 mm 1 mm 1,2 mm 1,6 mm 2 mm 2,5 mm 3 mm 4 mm 5 mm ISO-Regelgewinde Edelstahl A2 DIN 963 Senkkopf Schlitz
Weitere Merkmale Weniger Merkmale