3 mm 4 mm 6 mm 3,2 mm 5 mm 2,4 mm 6,4 mm 4,8 mm 10 mm 12 mm 16 mm 7 mm 8 mm 18 mm 20 mm 25 mm 14 mm 30 mm 35 mm 40 mm 50 mm 6 mm 45 mm 55 mm 60 mm 65 mm 70 mm 80 mm 4 mm 5 mm 6,5 mm 8 mm 12 mm 9,5 mm 5 mm 13 mm 1,8 mm 2,1 mm 3,2 mm 1,95 mm 2,7 mm 1,4 mm 3,65 mm 1 mm 1,2 mm 1,5 mm 1,3 mm 0,65 mm 1,8 mm 3,1 mm 4,1 mm 6,1 mm 3,3 mm 5,1 mm 2,5 mm 6,5 mm 4,9 mm 5 mm 7 mm 11 mm 3 mm 4 mm 13 mm 15 mm 9 mm 17 mm 22 mm 26 mm 30 mm 2 mm 20 mm 24 mm 29 mm 39 mm 4,5 mm 1,5 mm 6 mm 8 mm 10 mm 14 mm 21,5 mm 12 mm 25 mm 35 mm 40 mm 45 mm 48 mm 52 mm 57 mm 62 mm 3,5 mm 0,5 mm 2,5 mm 18 mm 6,5 mm 8,5 mm 10,5 mm 14,5 mm 12,5 mm 16,5 mm 7 mm 9 mm 13 mm 4 mm 5 mm 11 mm 15 mm 20 mm 17 mm 22 mm 26 mm 30 mm 35 mm 3 mm 24 mm 29 mm 34 mm 44 mm 6,5 mm 8 mm 10 mm 12 mm 25 mm 14 mm 40 mm 45 mm 48 mm 52 mm 57 mm 62 mm 72 mm 1,5 mm 3,5 mm 4,5 mm 6 mm 2,5 mm 23 mm 8,5 mm 10,5 mm 12,5 mm 16,5 mm 14,5 mm 21,5 mm 700 N 1.400 N 3.100 N 850 N 720 N 2.000 N 315 N 3.400 N 1.800 N 900 N 2.000 N 3.800 N 1.000 N 950 N 2.800 N 370 N 4.600 N 2.700 N 1433471 1433472 1454023 1454028 1433486 1454061 1454062 1433507 1454064 1454065 1454066 1454022 1454024 1454025 1433473 1454026 1454035 1454036 1454060 1454067 1454068 1454069 1433508 1433470 1433478 1433479 1433485 1433487 1433503 1454048 1433504 1454050 1454051 1433465 1433480 1433481 1433482 1454034 1454049 1433505 1454052 1454053 1454054 1454055 1454056 1454057 1454058 1454059 1433506 1454020 1433466 1433468 1433469 1433477 1454070 1433467 1454072 1454075 1433488 1454029 1454030 1454032 1433496 1433497 1454044 1433500 1433502 1433484 1454031 1454033 1454043 1454045 1433498 1433499 1454019 1433464 1433476 1433495 1433501 1433475 1433493 1433494 Flachrundkopf DIN 7337 A Aluminium/Stahl
Weitere Merkmale Weniger Merkmale