3 mm 3,1 mm 3,2 mm 3,3 mm 3,4 mm 3,5 mm 3,6 mm 3,7 mm 3,8 mm 3,9 mm 4 mm 4,1 mm 4,2 mm 4,3 mm 4,4 mm 4,5 mm 4,6 mm 4,65 mm 4,7 mm 4,8 mm 4,9 mm 5 mm 5,1 mm 5,2 mm 5,3 mm 5,4 mm 5,5 mm 5,6 mm 5,7 mm 5,8 mm 5,9 mm 6 mm 6,1 mm 6,2 mm 6,3 mm 6,4 mm 6,5 mm 6,6 mm 6,7 mm 6,8 mm 6,9 mm 7 mm 7,1 mm 7,2 mm 7,3 mm 7,4 mm 7,5 mm 7,6 mm 7,7 mm 7,8 mm 7,9 mm 8 mm 8,1 mm 8,2 mm 8,3 mm 8,4 mm 8,5 mm 8,6 mm 8,7 mm 8,8 mm 8,9 mm 9 mm 9,1 mm 9,2 mm 9,3 mm 9,4 mm 9,5 mm 9,6 mm 9,7 mm 9,8 mm 9,9 mm 10 mm 10,1 mm 10,2 mm 10,3 mm 10,4 mm 10,5 mm 10,6 mm 10,8 mm 11 mm 11,1 mm 11,2 mm 11,3 mm 11,4 mm 11,5 mm 11,7 mm 11,8 mm 11,9 mm 12 mm 12,2 mm 12,5 mm 12,7 mm 13 mm 13,5 mm 14 mm 14,2 mm 14,5 mm 14,7 mm 15 mm 15,5 mm 16 mm 16,5 mm 17 mm 17,5 mm 18 mm 19 mm 20 mm 20 mm 24 mm 28 mm 34 mm 41 mm 47 mm 55 mm 60 mm 65 mm 73 mm 79 mm 62 mm 66 mm 79 mm 89 mm 102 mm 107 mm 115 mm 123 mm 131 mm 6 mm 8 mm 10 mm 12 mm 14 mm 16 mm 18 mm 20 mm DC150-03-03.000A0-WJ30RE DC150-03-03.100A0-WJ30RE DC150-03-03.200A0-WJ30RE DC150-03-03.300A0-WJ30RE DC150-03-03.400A0-WJ30RE DC150-03-03.500A0-WJ30RE DC150-03-03.600A0-WJ30RE DC150-03-03.700A0-WJ30RE DC150-03-03.800A0-WJ30RE DC150-03-03.900A0-WJ30RE DC150-03-04.000A0-WJ30RE DC150-03-04.100A0-WJ30RE DC150-03-04.200A0-WJ30RE DC150-03-04.300A0-WJ30RE DC150-03-04.400A0-WJ30RE DC150-03-04.500A0-WJ30RE DC150-03-04.600A0-WJ30RE DC150-03-04.650A0-WJ30RE DC150-03-04.700A0-WJ30RE DC150-03-04.800A0-WJ30RE DC150-03-04.900A0-WJ30RE DC150-03-05.000A0-WJ30RE DC150-03-05.100A0-WJ30RE DC150-03-05.200A0-WJ30RE DC150-03-05.300A0-WJ30RE DC150-03-05.400A0-WJ30RE DC150-03-05.500A0-WJ30RE DC150-03-05.600A0-WJ30RE DC150-03-05.700A0-WJ30RE DC150-03-05.800A0-WJ30RE DC150-03-05.900A0-WJ30RE DC150-03-06.000A0-WJ30RE DC150-03-06.100A0-WJ30RE DC150-03-06.200A0-WJ30RE DC150-03-06.300A0-WJ30RE DC150-03-06.400A0-WJ30RE DC150-03-06.500A0-WJ30RE DC150-03-06.600A0-WJ30RE DC150-03-06.700A0-WJ30RE DC150-03-06.800A0-WJ30RE DC150-03-06.900A0-WJ30RE DC150-03-07.000A0-WJ30RE DC150-03-07.100A0-WJ30RE DC150-03-07.200A0-WJ30RE DC150-03-07.300A0-WJ30RE DC150-03-07.400A0-WJ30RE DC150-03-07.500A0-WJ30RE DC150-03-07.600A0-WJ30RE DC150-03-07.700A0-WJ30RE DC150-03-07.800A0-WJ30RE DC150-03-07.900A0-WJ30RE DC150-03-08.000A0-WJ30RE DC150-03-08.100A0-WJ30RE DC150-03-08.200A0-WJ30RE DC150-03-08.300A0-WJ30RE DC150-03-08.400A0-WJ30RE DC150-03-08.500A0-WJ30RE DC150-03-08.600A0-WJ30RE DC150-03-08.700A0-WJ30RE DC150-03-08.800A0-WJ30RE DC150-03-08.900A0-WJ30RE DC150-03-09.000A0-WJ30RE DC150-03-09.100A0-WJ30RE DC150-03-09.200A0-WJ30RE DC150-03-09.300A0-WJ30RE DC150-03-09.400A0-WJ30RE DC150-03-09.500A0-WJ30RE DC150-03-09.600A0-WJ30RE DC150-03-09.700A0-WJ30RE DC150-03-09.800A0-WJ30RE DC150-03-09.900A0-WJ30RE DC150-03-10.000A0-WJ30RE DC150-03-10.100A0-WJ30RE DC150-03-10.200A0-WJ30RE DC150-03-10.300A0-WJ30RE DC150-03-10.400A0-WJ30RE DC150-03-10.500A0-WJ30RE DC150-03-10.600A0-WJ30RE DC150-03-10.800A0-WJ30RE DC150-03-11.000A0-WJ30RE DC150-03-11.100A0-WJ30RE DC150-03-11.200A0-WJ30RE DC150-03-11.300A0-WJ30RE DC150-03-11.400A0-WJ30RE DC150-03-11.500A0-WJ30RE DC150-03-11.700A0-WJ30RE DC150-03-11.800A0-WJ30RE DC150-03-11.900A0-WJ30RE DC150-03-12.000A0-WJ30RE DC150-03-12.200A0-WJ30RE DC150-03-12.500A0-WJ30RE DC150-03-12.700A0-WJ30RE DC150-03-13.000A0-WJ30RE DC150-03-13.500A0-WJ30RE DC150-03-14.000A0-WJ30RE DC150-03-14.200A0-WJ30RE DC150-03-14.500A0-WJ30RE DC150-03-14.700A0-WJ30RE DC150-03-15.000A0-WJ30RE DC150-03-15.500A0-WJ30RE DC150-03-16.000A0-WJ30RE DC150-03-16.500A0-WJ30RE DC150-03-17.000A0-WJ30RE DC150-03-17.500A0-WJ30RE DC150-03-18.000A0-WJ30RE DC150-03-19.000A0-WJ30RE DC150-03-20.000A0-WJ30RE 140° N 3 x Ø DIN 6537 Zylinderschaft rechts ohne VHM TiNAl
Weitere Merkmale Weniger Merkmale