30 mm 31 mm 32 mm 33 mm 34 mm 35 mm 37 mm 38 mm 39 mm 40 mm 42 mm 44 mm 45 mm 46 mm 47 mm 48 mm 50 mm 52 mm 53 mm 55 mm 57 mm 58 mm 60 mm 62 mm 63 mm 65 mm 68 mm 70 mm 72 mm 73 mm 74 mm 76 mm 78 mm 80 mm 81 mm 83 mm 85 mm 86 mm 88 mm 90 mm 92 mm 93 mm 95 mm 98 mm 100 mm 102 mm 103 mm 105 mm 107 mm 108 mm 110 mm 112 mm 113 mm 115 mm 118 mm 120 mm 123 mm 125 mm 127 mm 130 mm 135 mm 140 mm 143 mm 150 mm 153 mm 160 mm 165 mm 170 mm 175 mm 180 mm 183 mm 190 mm 200 mm 205 mm 210 mm 220 mm 225 mm 230 mm 240 mm 250 mm 260 mm 270 mm 290 mm 300 mm 310 mm 320 mm 330 mm 370 mm 380 mm 31 mm 32 mm 33 mm 34 mm 35 mm 36 mm 38,2 mm 39,2 mm 40,2 mm 41,2 mm 43,2 mm 45,2 mm 46,2 mm 47,2 mm 48,2 mm 49,2 mm 51,2 mm 53,5 mm 54,5 mm 56,5 mm 58,5 mm 59,5 mm 61,5 mm 63,5 mm 64,5 mm 66,5 mm 69,5 mm 71,5 mm 73,8 mm 74,8 mm 75,8 mm 77,8 mm 79,8 mm 81,8 mm 82,8 mm 84,8 mm 86,8 mm 87,8 mm 90 mm 92 mm 94 mm 95 mm 97 mm 100 mm 102 mm 104,3 mm 105,3 mm 107,3 mm 109,3 mm 110,3 mm 112,3 mm 114,3 mm 115,3 mm 117,3 mm 120,3 mm 122,3 mm 125,3 mm 127,3 mm 129,3 mm 132,3 mm 137,3 mm 142,6 mm 145,6 mm 152,6 mm 155,6 mm 162,6 mm 167,6 mm 172,6 mm 177,6 mm 182,6 mm 185,6 mm 193 mm 203 mm 208 mm 213 mm 223 mm 228 mm 233 mm 243 mm 253 mm 265 mm 275 mm 295 mm 305 mm 315 mm 325 mm 335 mm 375 mm 385 mm 1,6 mm 2,2 mm 2,7 mm 3,2 mm 4,2 mm 31,4 mm 32,4 mm 33,4 mm 34,4 mm 35,4 mm 36,4 mm 38,8 mm 39,8 mm 40,8 mm 41,8 mm 43,8 mm 45,8 mm 46,8 mm 47,8 mm 48,8 mm 49,8 mm 51,8 mm 54,3 mm 55,3 mm 57,3 mm 59,3 mm 60,3 mm 62,3 mm 64,3 mm 65,3 mm 67,3 mm 70,3 mm 72,3 mm 74,6 mm 75,6 mm 76,6 mm 78,6 mm 80,6 mm 82,6 mm 83,6 mm 85,6 mm 87,6 mm 88,6 mm 91 mm 93 mm 95 mm 96 mm 98 mm 101 mm 103 mm 105,3 mm 106,3 mm 108,3 mm 110,3 mm 111,3 mm 113,4 mm 115,4 mm 116,4 mm 118,4 mm 121,4 mm 123,5 mm 126,5 mm 128,5 mm 130,5 mm 133,6 mm 138,6 mm 144 mm 147 mm 154,1 mm 157,1 mm 164,2 mm 169,2 mm 174,3 mm 179,3 mm 184,5 mm 187,5 mm 194,9 mm 205 mm 210 mm 215,1 mm 225,2 mm 230,2 mm 235,3 mm 245,4 mm 255,5 mm 267,6 mm 277,7 mm 297,9 mm 307,9 mm 318 mm 328,1 mm 338,2 mm 378,5 mm 388,6 mm 1,5 mm 2 mm 2,5 mm 3 mm 4 mm 2,3 mm 2,8 mm 3,4 mm 4 mm 5 mm 7,5 mm SB für Bohrungen Federstahl blank/schwarz
Weitere Merkmale Weniger Merkmale