M 20 M 10 M 12 M 14 M 16 M 18 M 6 M 8 M 4 M 5 M 1,6 M 2,6 M 1 M 2 M 3 M 1,2 M 1,4 M 2,3 M 2,5 M 3,5 100 mm 120 mm 140 mm 150 mm 16 mm 20 mm 25 mm 30 mm 35 mm 40 mm 45 mm 50 mm 55 mm 60 mm 70 mm 80 mm 90 mm 110 mm 130 mm 8 mm 10 mm 12 mm 14 mm 18 mm 22 mm 28 mm 65 mm 75 mm 85 mm 5 mm 6 mm 95 mm 2 mm 3 mm 4 mm 36 mm 18 mm 22 mm 25 mm 29 mm 33 mm 11 mm 14,5 mm 7,5 mm 9,2 mm 3 mm 5 mm 1,9 mm 3,8 mm 5,6 mm 2,3 mm 2,6 mm 4,5 mm 4,7 mm 6,5 mm 10 mm 5 mm 6 mm 7 mm 8 mm 9 mm 3 mm 4 mm 2,2 mm 2,5 mm 0,96 mm 1,5 mm 0,6 mm 1,2 mm 1,65 mm 0,72 mm 0,84 mm 1,3 mm 1,93 mm 4 mm 2 mm 2,4 mm 2,8 mm 3,2 mm 3,6 mm 1,2 mm 1,6 mm 0,8 mm 1 mm 0,32 mm 0,5 mm 0,2 mm 0,4 mm 0,6 mm 0,25 mm 0,28 mm 0,7 mm 5 mm 2,5 mm 3 mm 4 mm 1,6 mm 2 mm 1 mm 1,2 mm 0,4 mm 0,6 mm 0,25 mm 0,5 mm 0,8 mm 0,3 mm ISO-Regelgewinde Edelstahl A2 DIN 963 Senkkopf Schlitz
Weitere Merkmale Weniger Merkmale