4 mm 5 mm 4,8 mm 3,2 mm 8 mm 12 mm 14 mm 16 mm 20 mm 18 mm 25 mm 30 mm 10 mm 6 mm 12 mm 11 mm 14 mm 16 mm 9,5 mm 2,1 mm 2,7 mm 1,95 mm 1,6 mm 1,8 mm 1,3 mm 4,1 mm 5,1 mm 4,9 mm 3,3 mm 3 mm 6 mm 8 mm 10 mm 14 mm 12 mm 15 mm 20 mm 5 mm 4,5 mm 0,5 mm 6,5 mm 7 mm 9 mm 8,5 mm 12,5 mm 2,5 mm 3,5 mm 5 mm 8 mm 10 mm 12 mm 15 mm 14 mm 20 mm 25 mm 6,5 mm 6 mm 3 mm 8,5 mm 7 mm 9 mm 13 mm 12,5 mm 16,5 mm 4,5 mm 1.400 N 2.000 N 1.800 N 720 N 2.000 N 2.800 N 2.700 N 950 N 1433518 1433522 1433524 1454122 1454123 1454125 1454117 1454124 1454118 1454119 1454126 1454120 1454127 1454096 1454109 1454121 1454095 1433519 1454111 1433520 1454116 1454097 1454107 1454092 1454093 1454094 1454098 1454099 1433521 1433523 1454091 1454106 Großkopf Aluminium/Stahl
Weitere Merkmale Weniger Merkmale