18 19 20 21 22 23 24 25 26 27 28 30 32 36 40 44 48 60 72 84 96 120 16F 17F 20 Stahl Grauguss 1210 1610 2012 2517 72,77 mm 76,81 mm 80,85 mm 84,89 mm 88,94 mm 92,98 mm 97,02 mm 101,06 mm 105,11 mm 109,15 mm 113,19 mm 121,28 mm 129,36 mm 145,53 mm 161,7 mm 177,87 mm 194,04 mm 242,55 mm 291,06 mm 339,57 mm 388,08 mm 485,1 mm 71,39 mm 75,44 mm 79,48 mm 83,52 mm 87,56 mm 91,61 mm 95,65 mm 99,69 mm 103,73 mm 107,78 mm 111,82 mm 119,9 mm 127,99 mm 144,16 mm 160,33 mm 176,5 mm 192,67 mm 241,18 mm 289,69 mm 338,2 mm 386,71 mm 483,73 mm 79 mm 83 mm 87 mm 91 mm 93 mm 97 mm 103 mm 106 mm 111 mm 115 mm 119 mm 127 mm 135 mm 152 mm 168 mm 184 mm 200 mm – – 102 mm 106 mm 119 mm 52 mm 56 mm 60 mm 64 mm 67 mm 70 mm 73,5 mm 77 mm 82 mm 85 mm 90,5 mm 98 mm 106 mm 121 mm 138 mm 152 mm 169 mm 223 mm 270 mm 320 mm 366 mm 462 mm 58 mm 60 mm 25 mm 32 mm 45 mm 33 mm 26 mm 13 mm 7,5 mm 0,84 kg 0,96 kg 0,93 kg 1,07 kg 1,25 kg 1,4 kg 1,55 kg 1,71 kg 1,84 kg 2,06 kg 2,17 kg 2,6 kg 2,95 kg 3,62 kg 4,33 kg 5,33 kg 6,47 kg 5,86 kg 7,42 kg 8,73 kg 10,83 kg 14,95 kg TL-18-H-200 TL-19-H-200 TL-20-H-200 TL-21-H-200 TL-22-H-200 TL-23-H-200 TL-24-H-200 TL-25-H-200 TL-26-H-200 TL-27-H-200 TL-28-H-200 TL-30-H-200 TL-32-H-200 TL-36-H-200 TL-40-H-200 TL-44-H-200 TL-48-H-200 TL-60-H-200 TL-72-H-200 TL-84-H-200 TL-96-H-200 TL-120-H-200 H 200 50,8 mm
Weitere Merkmale Weniger Merkmale