DW-A 27 x 60 DW-A 15 x 25 DW-A 15 x 40 DW-A 15 x 60 DW-A 18 x 30 DW-A 18 x 50 DW-A 18 x 80 DW-A 27 x 40 DW-A 27 x 100 DW-A 38 x 60 DW-A 38 x 80 DW-A 38 x 120 DW-A 45 x 100 DW-A 50 x 120 DW-A 50 x 160 DW-A 50 x 200 8 mm 5 mm 6 mm 10 mm 12 mm – +0,5 mm – – M 12 20 mm 10 mm 12 mm 25 mm 35 mm 40 mm ±0,4 mm ±0,2 mm ±0,3 mm ±0,5 mm 49 mm 29 mm 35 mm 67 mm 81 mm 88 mm 80 mm 50 mm 60 mm 100 mm 115 mm 130 mm 105 mm 65 mm 80 mm 125 mm 145 mm 170 mm normal Langloch 11 mm 7 mm 9 mm 13 mm 17 mm – 27 mm 4,5 mm 3 mm 3,5 mm 6 mm 9 mm 12 mm 25 mm 15 mm 18 mm 34 mm 41 mm 45 mm 27 mm 15 mm 18 mm 38 mm 45 mm 50 mm 60 mm 25 mm 40 mm 30 mm 50 mm 80 mm 100 mm 120 mm 160 mm 200 mm 65 mm 30 mm 45 mm 35 mm 55 mm 85 mm 105 mm 70 mm 90 mm 130 mm 110 mm 170 mm 210 mm – 40 mm 50 mm 60 mm 80 mm 58 mm 70 mm 0,31 kg 0,04 kg 0,07 kg 0,1 kg 0,08 kg 0,13 kg 0,2 kg 0,21 kg 0,51 kg 0,57 kg 0,75 kg 1,12 kg 1,35 kg 1,91 kg 2,57 kg 3,18 kg 01 101 023 01 101 016 01 101 017 01 101 018 01 101 019 01 101 020 01 101 021 01 101 022 01 101 024 01 101 025 01 101 026 01 101 027 01 101 044 01 101 046 01 101 047 01 101 048
Weitere Merkmale Weniger Merkmale