0 1 2 3 4 5 0,25 kN 0,8 kN 1 kN 1,8 kN 2 kN 3 kN 0,4 kN 1,1 kN 1,2 kN 2,5 kN 3 kN 5 kN M 4 x 25 M 5 x 30 M 6 x 35 M 8 x 45 M 8 x 65 4 mm 5 mm 6 mm 8 mm 10 mm 28 mm 42 mm 64 mm 73 mm 113 mm 123 mm 11,5 mm 13 mm – 15,5 mm 14,5 mm 26 mm 25,7 mm 41 mm 41,5 mm 4,6 mm 5,2 mm 5,6 mm 6,5 mm 8,5 mm – 5,6 mm 5,1 mm 8,5 mm 9 mm 18,5 mm 32 mm 38,5 mm 63 mm 78 mm 5 mm 8 mm 16 mm 14 mm 27 mm 24,5 mm 31,5 mm 40 mm 49 mm 66,5 mm 65 mm 33 mm 43 mm 61 mm 65 mm 97 mm 92,5 mm 34 mm 49 mm 68 mm 86 mm 115 mm 128 mm 4,7 mm 8 mm 15 mm 14,5 mm 17,5 mm 21,5 mm 10,7 mm 15 mm 22 mm 26 mm 46 mm 45 mm 7,5 mm 10 mm 13,2 mm 15 mm 20 mm 25 mm 6,3 mm 5,5 mm 6 mm 7 mm 8 mm 12,5 mm – 12,7 mm 13 mm 20,5 mm 79 mm 120 mm 206 mm 164 mm 287 mm 321 mm – 23,5 mm 29,5 mm 37,5 mm 52 mm 20 mm 25,5 mm 34 mm 42,5 mm 59 mm 57 mm – 24,5 mm 34 mm 42 mm 59 mm 12 mm 18 mm 21 mm 27 mm 34 mm 36 mm 3 mm 5 mm 6 mm 8 mm 10 mm 25,5 mm 34 mm 38 mm 50 mm 57 mm 77 mm 35 g 105 g 185 g 320 g 700 g 1.080 g 93203 93211 93229 93237 93245 93252 90°
Weitere Merkmale Weniger Merkmale