4 mm 6 mm 8 mm 10 mm 12 mm 5 mm 14 mm 16 mm G 1/8" M 5 G 1/4" G 3/8" G 1/2" 13 mm 8 mm 17 mm 14 mm 20 mm 24 mm 22 mm 5,5 mm 4,5 mm 7,5 mm 9,5 mm 20,3 mm 17,3 mm 22,8 mm 25,3 mm 19,8 mm 26,2 mm 28,7 mm 29,7 mm 30,7 mm 31,7 mm 34 mm 36 mm 21,8 mm 24,3 mm 18,8 mm 26,3 mm 29,3 mm 33,7 mm 37,5 mm 39 mm 39,8 mm 41,3 mm 10,5 mm 8,5 mm 11,7 mm 12,2 mm 9,7 mm 14,3 mm 13,9 mm 14,9 mm 15,9 mm 17 mm 11 mm 11,2 mm 9,2 mm 13,2 mm 14,2 mm 19 mm 18,5 mm 20,2 mm 19,2 mm 16,5 mm 20,7 mm 19,5 mm 25 mm 29 mm 35,5 mm 18 mm 22,8 mm 39 mm 44 mm 20,5 mm 26,7 mm 24 mm 33 mm 38 mm 46 mm 22,5 mm 28 mm 51 mm 57 mm 8,5 mm 12 mm 11 mm 16 mm 18 mm 21 mm 10 mm 14 mm 24 mm 26 mm 8,5 mm 11,5 mm 14,5 mm 16,5 mm 20 mm 10,5 mm 10,2 mm 22 mm 25 mm 14,2 mm – 18,5 mm 15,2 mm 21,8 mm 26,2 mm 23,8 mm 686-0202 687-5002 686-0204 686-0404 687-5004 686-0206 686-0406 686-0606 686-0408 686-0608 686-0609 686-0809 686-0402 686-0203 686-0403 687-5003 686-0604 686-0804 686-0806 687-5006 686-0808 686-0409 686-0611 686-0811 686-0612 686-0812 10 Stk.
Weitere Merkmale Weniger Merkmale