3 mm 3,1 mm 3,2 mm 3,3 mm 3,4 mm 3,5 mm 3,6 mm 3,7 mm 3,8 mm 3,9 mm 4 mm 4,1 mm 4,2 mm 4,3 mm 4,4 mm 4,5 mm 4,6 mm 4,65 mm 4,7 mm 4,8 mm 4,9 mm 5 mm 5,1 mm 5,2 mm 5,3 mm 5,4 mm 5,5 mm 5,55 mm 5,6 mm 5,7 mm 5,8 mm 5,9 mm 6 mm 6,1 mm 6,2 mm 6,3 mm 6,4 mm 6,5 mm 6,6 mm 6,7 mm 6,8 mm 6,9 mm 7 mm 7,1 mm 7,2 mm 7,3 mm 7,4 mm 7,5 mm 7,6 mm 7,7 mm 7,8 mm 7,9 mm 8 mm 8,1 mm 8,2 mm 8,3 mm 8,4 mm 8,5 mm 8,6 mm 8,7 mm 8,8 mm 8,9 mm 9 mm 9,1 mm 9,2 mm 9,3 mm 9,4 mm 9,5 mm 9,6 mm 9,7 mm 9,8 mm 9,9 mm 10 mm 10,1 mm 10,2 mm 10,3 mm 10,4 mm 10,5 mm 10,6 mm 10,7 mm 10,8 mm 10,9 mm 11 mm 11,1 mm 11,2 mm 11,3 mm 11,4 mm 11,5 mm 11,6 mm 11,7 mm 11,8 mm 11,9 mm 12 mm 12,2 mm 12,5 mm 12,7 mm 13 mm 13,5 mm 13,7 mm 14 mm 14,2 mm 14,5 mm 14,7 mm 15 mm 15,2 mm 15,5 mm 15,7 mm 16 mm 16,5 mm 17 mm 17,5 mm 18 mm 18,5 mm 19 mm 19,5 mm 20 mm 28 mm 36 mm 44 mm 53 mm 61 mm 71 mm 77 mm 83 mm 93 mm 101 mm 66 mm 74 mm 82 mm 91 mm 103 mm 118 mm 124 mm 133 mm 143 mm 153 mm 6 mm 8 mm 10 mm 12 mm 14 mm 16 mm 18 mm 20 mm DC150-05-03.000A1-WJ30RE DC150-05-03.100A1-WJ30RE DC150-05-03.200A1-WJ30RE DC150-05-03.300A1-WJ30RE DC150-05-03.400A1-WJ30RE DC150-05-03.500A1-WJ30RE DC150-05-03.600A1-WJ30RE DC150-05-03.700A1-WJ30RE DC150-05-03.800A1-WJ30RE DC150-05-03.900A1-WJ30RE DC150-05-04.000A1-WJ30RE DC150-05-04.100A1-WJ30RE DC150-05-04.200A1-WJ30RE DC150-05-04.300A1-WJ30RE DC150-05-04.400A1-WJ30RE DC150-05-04.500A1-WJ30RE DC150-05-04.600A1-WJ30RE DC150-05-04.650A1-WJ30RE DC150-05-04.700A1-WJ30RE DC150-05-04.800A1-WJ30RE DC150-05-04.900A1-WJ30RE DC150-05-05.000A1-WJ30RE DC150-05-05.100A1-WJ30RE DC150-05-05.200A1-WJ30RE DC150-05-05.300A1-WJ30RE DC150-05-05.400A1-WJ30RE DC150-05-05.500A1-WJ30RE DC150-05-05.550A1-WJ30RE DC150-05-05.600A1-WJ30RE DC150-05-05.700A1-WJ30RE DC150-05-05.800A1-WJ30RE DC150-05-05.900A1-WJ30RE DC150-05-06.000A1-WJ30RE DC150-05-06.100A1-WJ30RE DC150-05-06.200A1-WJ30RE DC150-05-06.300A1-WJ30RE DC150-05-06.400A1-WJ30RE DC150-05-06.500A1-WJ30RE DC150-05-06.600A1-WJ30RE DC150-05-06.700A1-WJ30RE DC150-05-06.800A1-WJ30RE DC150-05-06.900A1-WJ30RE DC150-05-07.000A1-WJ30RE DC150-05-07.100A1-WJ30RE DC150-05-07.200A1-WJ30RE DC150-05-07.300A1-WJ30RE DC150-05-07.400A1-WJ30RE DC150-05-07.500A1-WJ30RE DC150-05-07.600A1-WJ30RE DC150-05-07.700A1-WJ30RE DC150-05-07.800A1-WJ30RE DC150-05-07.900A1-WJ30RE DC150-05-08.000A1-WJ30RE DC150-05-08.100A1-WJ30RE DC150-05-08.200A1-WJ30RE DC150-05-08.300A1-WJ30RE DC150-05-08.400A1-WJ30RE DC150-05-08.500A1-WJ30RE DC150-05-08.600A1-WJ30RE DC150-05-08.700A1-WJ30RE DC150-05-08.800A1-WJ30RE DC150-05-08.900A1-WJ30RE DC150-05-09.000A1-WJ30RE DC150-05-09.100A1-WJ30RE DC150-05-09.200A1-WJ30RE DC150-05-09.300A1-WJ30RE DC150-05-09.400A1-WJ30RE DC150-05-09.500A1-WJ30RE DC150-05-09.600A1-WJ30RE DC150-05-09.700A1-WJ30RE DC150-05-09.800A1-WJ30RE DC150-05-09.900A1-WJ30RE DC150-05-10.000A1-WJ30RE DC150-05-10.100A1-WJ30RE DC150-05-10.200A1-WJ30RE DC150-05-10.300A1-WJ30RE DC150-05-10.400A1-WJ30RE DC150-05-10.500A1-WJ30RE DC150-05-10.600A1-WJ30RE DC150-05-10.700A1-WJ30RE DC150-05-10.800A1-WJ30RE DC150-05-10.900A1-WJ30RE DC150-05-11.000A1-WJ30RE DC150-05-11.100A1-WJ30RE DC150-05-11.200A1-WJ30RE DC150-05-11.300A1-WJ30RE DC150-05-11.400A1-WJ30RE DC150-05-11.500A1-WJ30RE DC150-05-11.600A1-WJ30RE DC150-05-11.700A1-WJ30RE DC150-05-11.800A1-WJ30RE DC150-05-11.900A1-WJ30RE DC150-05-12.000A1-WJ30RE DC150-05-12.200A1-WJ30RE DC150-05-12.500A1-WJ30RE DC150-05-12.700A1-WJ30RE DC150-05-13.000A1-WJ30RE DC150-05-13.500A1-WJ30RE DC150-05-13.700A1-WJ30RE DC150-05-14.000A1-WJ30RE DC150-05-14.200A1-WJ30RE DC150-05-14.500A1-WJ30RE DC150-05-14.700A1-WJ30RE DC150-05-15.000A1-WJ30RE DC150-05-15.200A1-WJ30RE DC150-05-15.500A1-WJ30RE DC150-05-15.700A1-WJ30RE DC150-05-16.000A1-WJ30RE DC150-05-16.500A1-WJ30RE DC150-05-17.000A1-WJ30RE DC150-05-17.500A1-WJ30RE DC150-05-18.000A1-WJ30RE DC150-05-18.500A1-WJ30RE DC150-05-19.000A1-WJ30RE DC150-05-19.500A1-WJ30RE DC150-05-20.000A1-WJ30RE 140° Perform 5 x Ø DIN 6537 Zylinderschaft rechts mit VHM TiNAl
Weitere Merkmale Weniger Merkmale