Valjčne verige, standardne
Filtrirajte izdelke v Valjčne verige, standardne Iwis (10) 7,6 mm <span><i>(</i>1<i>)</i></span> 9,2 mm <span><i>(</i>1<i>)</i></span> 10,3 mm <span><i>(</i>1<i>)</i></span> 11,6 mm <span><i>(</i>1<i>)</i></span> 11,7 mm <span><i>(</i>1<i>)</i></span> 12,9 mm <span><i>(</i>1<i>)</i></span> 14,1 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>1<i>)</i></span> 16,3 mm <span><i>(</i>1<i>)</i></span> 16,5 mm <span><i>(</i>2<i>)</i></span> 16,8 mm <span><i>(</i>1<i>)</i></span> 17,4 mm <span><i>(</i>1<i>)</i></span> 18,5 mm <span><i>(</i>1<i>)</i></span> 20,9 mm <span><i>(</i>3<i>)</i></span> 21,7 mm <span><i>(</i>2<i>)</i></span> 23,6 mm <span><i>(</i>1<i>)</i></span> 23,7 mm <span><i>(</i>2<i>)</i></span> 24,6 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>1<i>)</i></span> 25,9 mm <span><i>(</i>2<i>)</i></span> 26,7 mm <span><i>(</i>1<i>)</i></span> 27,1 mm <span><i>(</i>1<i>)</i></span> 27,3 mm <span><i>(</i>2<i>)</i></span> 27,99 mm <span><i>(</i>1<i>)</i></span> 31,5 mm <span><i>(</i>2<i>)</i></span> 32,4 mm <span><i>(</i>1<i>)</i></span> 34,9 mm <span><i>(</i>2<i>)</i></span> 35,1 mm <span><i>(</i>1<i>)</i></span> 36,2 mm <span><i>(</i>2<i>)</i></span> 36,8 mm <span><i>(</i>1<i>)</i></span> 36,9 mm <span><i>(</i>1<i>)</i></span> 37,3 mm <span><i>(</i>1<i>)</i></span> 37,5 mm <span><i>(</i>1<i>)</i></span> 38,9 mm <span><i>(</i>2<i>)</i></span> 40,3 mm <span><i>(</i>2<i>)</i></span> 41,5 mm <span><i>(</i>2<i>)</i></span> 43 mm <span><i>(</i>1<i>)</i></span> 44 mm <span><i>(</i>2<i>)</i></span> 46,3 mm <span><i>(</i>2<i>)</i></span> 46,8 mm <span><i>(</i>2<i>)</i></span> 47,2 mm <span><i>(</i>2<i>)</i></span> 48,8 mm <span><i>(</i>2<i>)</i></span> 49,3 mm <span><i>(</i>2<i>)</i></span> 50 mm <span><i>(</i>1<i>)</i></span> 50,6 mm <span><i>(</i>2<i>)</i></span> 54 mm <span><i>(</i>1<i>)</i></span> 54,4 mm <span><i>(</i>2<i>)</i></span> 56,9 mm <span><i>(</i>2<i>)</i></span> 57,4 mm <span><i>(</i>2<i>)</i></span> 60 mm <span><i>(</i>2<i>)</i></span> 62 mm <span><i>(</i>2<i>)</i></span> 62,3 mm <span><i>(</i>2<i>)</i></span> 62,5 mm <span><i>(</i>1<i>)</i></span> 66,3 mm <span><i>(</i>2<i>)</i></span> 68,1 mm <span><i>(</i>2<i>)</i></span> 68,8 mm <span><i>(</i>1<i>)</i></span> 69,9 mm <span><i>(</i>1<i>)</i></span> 70,1 mm <span><i>(</i>1<i>)</i></span> 72,5 mm <span><i>(</i>1<i>)</i></span> 73,4 mm <span><i>(</i>3<i>)</i></span> 75,3 mm <span><i>(</i>1<i>)</i></span> 77,2 mm <span><i>(</i>2<i>)</i></span> 82,9 mm <span><i>(</i>1<i>)</i></span> 83,1 mm <span><i>(</i>2<i>)</i></span> 85,8 mm <span><i>(</i>2<i>)</i></span> 92,6 mm <span><i>(</i>1<i>)</i></span> 97,1 mm <span><i>(</i>1<i>)</i></span> 97,3 mm <span><i>(</i>1<i>)</i></span> 100,7 mm <span><i>(</i>1<i>)</i></span> 102,9 mm <span><i>(</i>2<i>)</i></span> 105,3 mm <span><i>(</i>2<i>)</i></span> 106,5 mm <span><i>(</i>1<i>)</i></span> 108,4 mm <span><i>(</i>2<i>)</i></span> 109,1 mm <span><i>(</i>1<i>)</i></span> 111 mm <span><i>(</i>2<i>)</i></span> 119,1 mm <span><i>(</i>2<i>)</i></span> 119,4 mm <span><i>(</i>1<i>)</i></span> 122,1 mm <span><i>(</i>1<i>)</i></span> 122,2 mm <span><i>(</i>1<i>)</i></span> 128,3 mm <span><i>(</i>1<i>)</i></span> 129,2 mm <span><i>(</i>1<i>)</i></span> 132,1 mm <span><i>(</i>2<i>)</i></span> 133,9 mm <span><i>(</i>2<i>)</i></span> 148,3 mm <span><i>(</i>1<i>)</i></span> 148,5 mm <span><i>(</i>1<i>)</i></span> 155,4 mm <span><i>(</i>1<i>)</i></span> 156,8 mm <span><i>(</i>2<i>)</i></span> 159,8 mm <span><i>(</i>2<i>)</i></span> 164 mm <span><i>(</i>1<i>)</i></span> 186,5 mm <span><i>(</i>1<i>)</i></span> 188,9 mm <span><i>(</i>1<i>)</i></span> 190,8 mm <span><i>(</i>1<i>)</i></span> 191,7 mm <span><i>(</i>1<i>)</i></span> 192,4 mm <span><i>(</i>2<i>)</i></span> 200 mm <span><i>(</i>1<i>)</i></span> 237 mm <span><i>(</i>1<i>)</i></span> 291 mm <span><i>(</i>1<i>)</i></span> 6,7 mm <span><i>(</i>1<i>)</i></span> 7,4 mm <span><i>(</i>1<i>)</i></span> 8,1 mm <span><i>(</i>1<i>)</i></span> 8,6 mm <span><i>(</i>1<i>)</i></span> 9,1 mm <span><i>(</i>1<i>)</i></span> 10,2 mm <span><i>(</i>1<i>)</i></span> 12,9 mm <span><i>(</i>2<i>)</i></span> 13,2 mm <span><i>(</i>3<i>)</i></span> 13,5 mm <span><i>(</i>1<i>)</i></span> 13,9 mm <span><i>(</i>1<i>)</i></span> 14,3 mm <span><i>(</i>1<i>)</i></span> 14,8 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>1<i>)</i></span> 16,9 mm <span><i>(</i>1<i>)</i></span> 17 mm <span><i>(</i>2<i>)</i></span> 17,8 mm <span><i>(</i>2<i>)</i></span> 19,5 mm <span><i>(</i>1<i>)</i></span> 19,6 mm <span><i>(</i>2<i>)</i></span> 21,6 mm <span><i>(</i>1<i>)</i></span> 21,8 mm <span><i>(</i>2<i>)</i></span> 22,7 mm <span><i>(</i>3<i>)</i></span> 23,4 mm <span><i>(</i>2<i>)</i></span> 23,8 mm <span><i>(</i>1<i>)</i></span> 25,44 mm <span><i>(</i>1<i>)</i></span> 26,9 mm <span><i>(</i>2<i>)</i></span> 30,8 mm <span><i>(</i>1<i>)</i></span> 31 mm <span><i>(</i>2<i>)</i></span> 31,8 mm <span><i>(</i>1<i>)</i></span> 32,3 mm <span><i>(</i>2<i>)</i></span> 33,5 mm <span><i>(</i>3<i>)</i></span> 34 mm <span><i>(</i>1<i>)</i></span> 36 mm <span><i>(</i>1<i>)</i></span> 36,1 mm <span><i>(</i>3<i>)</i></span> 36,2 mm <span><i>(</i>2<i>)</i></span> 39,9 mm <span><i>(</i>2<i>)</i></span> 40,5 mm <span><i>(</i>1<i>)</i></span> 41,1 mm <span><i>(</i>2<i>)</i></span> 42,1 mm <span><i>(</i>1<i>)</i></span> 42,2 mm <span><i>(</i>2<i>)</i></span> 43,2 mm <span><i>(</i>2<i>)</i></span> 44,7 mm <span><i>(</i>1<i>)</i></span> 44,9 mm <span><i>(</i>2<i>)</i></span> 46,7 mm <span><i>(</i>2<i>)</i></span> 49,8 mm <span><i>(</i>2<i>)</i></span> 50,8 mm <span><i>(</i>2<i>)</i></span> 52,5 mm <span><i>(</i>1<i>)</i></span> 52,8 mm <span><i>(</i>2<i>)</i></span> 53,1 mm <span><i>(</i>1<i>)</i></span> 53,4 mm <span><i>(</i>2<i>)</i></span> 54,9 mm <span><i>(</i>2<i>)</i></span> 57,9 mm <span><i>(</i>2<i>)</i></span> 61,5 mm <span><i>(</i>1<i>)</i></span> 61,7 mm <span><i>(</i>2<i>)</i></span> 62,7 mm <span><i>(</i>2<i>)</i></span> 63,6 mm <span><i>(</i>1<i>)</i></span> 65,1 mm <span><i>(</i>2<i>)</i></span> 65,5 mm <span><i>(</i>1<i>)</i></span> 67,4 mm <span><i>(</i>1<i>)</i></span> 68 mm <span><i>(</i>3<i>)</i></span> 72,6 mm <span><i>(</i>2<i>)</i></span> 77 mm <span><i>(</i>2<i>)</i></span> 79,7 mm <span><i>(</i>3<i>)</i></span> 82,6 mm <span><i>(</i>1<i>)</i></span> 91,7 mm <span><i>(</i>1<i>)</i></span> 91,9 mm <span><i>(</i>1<i>)</i></span> 96,3 mm <span><i>(</i>2<i>)</i></span> 99,1 mm <span><i>(</i>1<i>)</i></span> 99,2 mm <span><i>(</i>1<i>)</i></span> 99,9 mm <span><i>(</i>2<i>)</i></span> 101,8 mm <span><i>(</i>3<i>)</i></span> 103,6 mm <span><i>(</i>2<i>)</i></span> 113 mm <span><i>(</i>2<i>)</i></span> 116,1 mm <span><i>(</i>3<i>)</i></span> 124,2 mm <span><i>(</i>1<i>)</i></span> 124,7 mm <span><i>(</i>2<i>)</i></span> 126 mm <span><i>(</i>3<i>)</i></span> 141,7 mm <span><i>(</i>2<i>)</i></span> 150,2 mm <span><i>(</i>3<i>)</i></span> 152,4 mm <span><i>(</i>2<i>)</i></span> 154 mm <span><i>(</i>1<i>)</i></span> 182,9 mm <span><i>(</i>1<i>)</i></span> 184,3 mm <span><i>(</i>1<i>)</i></span> 184,5 mm <span><i>(</i>3<i>)</i></span> 184,6 mm <span><i>(</i>1<i>)</i></span> 190 mm <span><i>(</i>1<i>)</i></span> 227 mm <span><i>(</i>1<i>)</i></span> 281 mm <span><i>(</i>1<i>)</i></span> 2,5 mm <span><i>(</i>1<i>)</i></span> 2,8 mm <span><i>(</i>2<i>)</i></span> 3 mm <span><i>(</i>2<i>)</i></span> 3,1 mm <span><i>(</i>1<i>)</i></span> 3,16 mm <span><i>(</i>2<i>)</i></span> 3,3 mm <span><i>(</i>1<i>)</i></span> 4,68 mm <span><i>(</i>3<i>)</i></span> 4,77 mm <span><i>(</i>3<i>)</i></span> 4,88 mm <span><i>(</i>2<i>)</i></span> 5,72 mm <span><i>(</i>5<i>)</i></span> 6,4 mm <span><i>(</i>1<i>)</i></span> 7,75 mm <span><i>(</i>9<i>)</i></span> 7,85 mm <span><i>(</i>3<i>)</i></span> 7,95 mm <span><i>(</i>3<i>)</i></span> 9,4 mm <span><i>(</i>3<i>)</i></span> 9,53 mm <span><i>(</i>3<i>)</i></span> 9,65 mm <span><i>(</i>9<i>)</i></span> 11,68 mm <span><i>(</i>6<i>)</i></span> 11,75 mm <span><i>(</i>3<i>)</i></span> 12,57 mm <span><i>(</i>3<i>)</i></span> 12,7 mm <span><i>(</i>4<i>)</i></span> 15,75 mm <span><i>(</i>3<i>)</i></span> 15,88 mm <span><i>(</i>3<i>)</i></span> 17,02 mm <span><i>(</i>9<i>)</i></span> 18,9 mm <span><i>(</i>3<i>)</i></span> 19,05 mm <span><i>(</i>3<i>)</i></span> 19,56 mm <span><i>(</i>9<i>)</i></span> 25,22 mm <span><i>(</i>3<i>)</i></span> 25,4 mm <span><i>(</i>12<i>)</i></span> 30,95 mm <span><i>(</i>3<i>)</i></span> 30,99 mm <span><i>(</i>5<i>)</i></span> 31,75 mm <span><i>(</i>3<i>)</i></span> 38,1 mm <span><i>(</i>3<i>)</i></span> 45,72 mm <span><i>(</i>3<i>)</i></span> 4,1 mm <span><i>(</i>2<i>)</i></span> 4,77 mm <span><i>(</i>2<i>)</i></span> 4,8 mm <span><i>(</i>1<i>)</i></span> 4,85 mm <span><i>(</i>2<i>)</i></span> 5,8 mm <span><i>(</i>1<i>)</i></span> 7,46 mm <span><i>(</i>6<i>)</i></span> 7,9 mm <span><i>(</i>1<i>)</i></span> 7,97 mm <span><i>(</i>1<i>)</i></span> 8,53 mm <span><i>(</i>5<i>)</i></span> 8,8 mm <span><i>(</i>1<i>)</i></span> 9,65 mm <span><i>(</i>1<i>)</i></span> 11,15 mm <span><i>(</i>3<i>)</i></span> 11,17 mm <span><i>(</i>3<i>)</i></span> 11,3 mm <span><i>(</i>9<i>)</i></span> 13,28 mm <span><i>(</i>9<i>)</i></span> 13,8 mm <span><i>(</i>3<i>)</i></span> 13,84 mm <span><i>(</i>3<i>)</i></span> 15,62 mm <span><i>(</i>9<i>)</i></span> 17,5 mm <span><i>(</i>3<i>)</i></span> 17,75 mm <span><i>(</i>4<i>)</i></span> 22,5 mm <span><i>(</i>3<i>)</i></span> 22,6 mm <span><i>(</i>3<i>)</i></span> 25,4 mm <span><i>(</i>1<i>)</i></span> 25,45 mm <span><i>(</i>8<i>)</i></span> 27,4 mm <span><i>(</i>3<i>)</i></span> 27,45 mm <span><i>(</i>3<i>)</i></span> 29 mm <span><i>(</i>2<i>)</i></span> 29,01 mm <span><i>(</i>7<i>)</i></span> 35,3 mm <span><i>(</i>3<i>)</i></span> 35,45 mm <span><i>(</i>3<i>)</i></span> 37 mm <span><i>(</i>3<i>)</i></span> 37,18 mm <span><i>(</i>3<i>)</i></span> 37,9 mm <span><i>(</i>2<i>)</i></span> 37,92 mm <span><i>(</i>7<i>)</i></span> 45 mm <span><i>(</i>3<i>)</i></span> 45,5 mm <span><i>(</i>2<i>)</i></span> 45,57 mm <span><i>(</i>6<i>)</i></span> 46,5 mm <span><i>(</i>2<i>)</i></span> 46,58 mm <span><i>(</i>4<i>)</i></span> 55,7 mm <span><i>(</i>3<i>)</i></span> 70,5 mm <span><i>(</i>3<i>)</i></span> 3,2 mm <span><i>(</i>1<i>)</i></span> 3,3 mm <span><i>(</i>1<i>)</i></span> 4 mm <span><i>(</i>2<i>)</i></span> 5 mm <span><i>(</i>4<i>)</i></span> 5,08 mm <span><i>(</i>6<i>)</i></span> 6,35 mm <span><i>(</i>5<i>)</i></span> 7,75 mm <span><i>(</i>2<i>)</i></span> 7,92 mm <span><i>(</i>6<i>)</i></span> 8,51 mm <span><i>(</i>9<i>)</i></span> 10,16 mm <span><i>(</i>15<i>)</i></span> 11,91 mm <span><i>(</i>7<i>)</i></span> 12,07 mm <span><i>(</i>9<i>)</i></span> 15,88 mm <span><i>(</i>15<i>)</i></span> 19,05 mm <span><i>(</i>15<i>)</i></span> 22,23 mm <span><i>(</i>6<i>)</i></span> 25,4 mm <span><i>(</i>15<i>)</i></span> 27,94 mm <span><i>(</i>6<i>)</i></span> 28,58 mm <span><i>(</i>3<i>)</i></span> 29,21 mm <span><i>(</i>8<i>)</i></span> 39,37 mm <span><i>(</i>3<i>)</i></span> 48,26 mm <span><i>(</i>3<i>)</i></span> 1,49 mm <span><i>(</i>1<i>)</i></span> 1,85 mm <span><i>(</i>2<i>)</i></span> 2,31 mm <span><i>(</i>5<i>)</i></span> 3,28 mm <span><i>(</i>3<i>)</i></span> 3,31 mm <span><i>(</i>2<i>)</i></span> 3,58 mm <span><i>(</i>3<i>)</i></span> 3,6 mm <span><i>(</i>3<i>)</i></span> 3,66 mm <span><i>(</i>1<i>)</i></span> 3,68 mm <span><i>(</i>1<i>)</i></span> 3,96 mm <span><i>(</i>3<i>)</i></span> 3,97 mm <span><i>(</i>1<i>)</i></span> 3,98 mm <span><i>(</i>3<i>)</i></span> 4,09 mm <span><i>(</i>1<i>)</i></span> 4,45 mm <span><i>(</i>9<i>)</i></span> 5,08 mm <span><i>(</i>12<i>)</i></span> 5,09 mm <span><i>(</i>3<i>)</i></span> 5,72 mm <span><i>(</i>9<i>)</i></span> 5,94 mm <span><i>(</i>3<i>)</i></span> 5,96 mm <span><i>(</i>4<i>)</i></span> 7,92 mm <span><i>(</i>3<i>)</i></span> 7,94 mm <span><i>(</i>3<i>)</i></span> 8,28 mm <span><i>(</i>9<i>)</i></span> 9,53 mm <span><i>(</i>3<i>)</i></span> 9,54 mm <span><i>(</i>3<i>)</i></span> 10,19 mm <span><i>(</i>9<i>)</i></span> 11,1 mm <span><i>(</i>3<i>)</i></span> 11,11 mm <span><i>(</i>3<i>)</i></span> 12,7 mm <span><i>(</i>3<i>)</i></span> 12,71 mm <span><i>(</i>3<i>)</i></span> 14,27 mm <span><i>(</i>3<i>)</i></span> 14,63 mm <span><i>(</i>9<i>)</i></span> 15,9 mm <span><i>(</i>6<i>)</i></span> 17,81 mm <span><i>(</i>8<i>)</i></span> 22,89 mm <span><i>(</i>3<i>)</i></span> 29,24 mm <span><i>(</i>3<i>)</i></span> 5 mm <span><i>(</i>1<i>)</i></span> 6 mm <span><i>(</i>2<i>)</i></span> 6,35 mm <span><i>(</i>1<i>)</i></span> 8 mm <span><i>(</i>4<i>)</i></span> 9,525 mm <span><i>(</i>11<i>)</i></span> 12,7 mm <span><i>(</i>15<i>)</i></span> 15,875 mm <span><i>(</i>12<i>)</i></span> 15,88 mm <span><i>(</i>3<i>)</i></span> 19,05 mm <span><i>(</i>16<i>)</i></span> 25,4 mm <span><i>(</i>15<i>)</i></span> 31,75 mm <span><i>(</i>15<i>)</i></span> 38,1 mm <span><i>(</i>15<i>)</i></span> 44,45 mm <span><i>(</i>12<i>)</i></span> 50,8 mm <span><i>(</i>11<i>)</i></span> 63,5 mm <span><i>(</i>3<i>)</i></span> 76,2 mm <span><i>(</i>3<i>)</i></span> 5,64 mm <span><i>(</i>2<i>)</i></span> 10,13 mm <span><i>(</i>4<i>)</i></span> 10,24 mm <span><i>(</i>3<i>)</i></span> 13,92 mm <span><i>(</i>6<i>)</i></span> 14,38 mm <span><i>(</i>4<i>)</i></span> 16,59 mm <span><i>(</i>6<i>)</i></span> 18,11 mm <span><i>(</i>4<i>)</i></span> 19,46 mm <span><i>(</i>6<i>)</i></span> 22,78 mm <span><i>(</i>4<i>)</i></span> 29,29 mm <span><i>(</i>4<i>)</i></span> 31,88 mm <span><i>(</i>6<i>)</i></span> 35,76 mm <span><i>(</i>4<i>)</i></span> 36,45 mm <span><i>(</i>6<i>)</i></span> 45,44 mm <span><i>(</i>4<i>)</i></span> 48,36 mm <span><i>(</i>6<i>)</i></span> 48,87 mm <span><i>(</i>4<i>)</i></span> 58,55 mm <span><i>(</i>8<i>)</i></span> 59,56 mm <span><i>(</i>4<i>)</i></span> 72,29 mm <span><i>(</i>2<i>)</i></span> 91,21 mm <span><i>(</i>2<i>)</i></span> Economy-ANSI, Standard <span><i>(</i>3<i>)</i></span> Economy-BS, Standard <span><i>(</i>3<i>)</i></span> ELITE®-ANSI, Standard <span><i>(</i>3<i>)</i></span> ELITE®-BS, Standard <span><i>(</i>3<i>)</i></span> JWIS®-ANSI, Standard <span><i>(</i>1<i>)</i></span> JWIS®-BS, Standard <span><i>(</i>3<i>)</i></span> 4,1 mm <span><i>(</i>1<i>)</i></span> 5 mm <span><i>(</i>2<i>)</i></span> 6,02 mm <span><i>(</i>1<i>)</i></span> 7,1 mm <span><i>(</i>2<i>)</i></span> 7,11 mm <span><i>(</i>2<i>)</i></span> 8,2 mm <span><i>(</i>2<i>)</i></span> 8,26 mm <span><i>(</i>3<i>)</i></span> 9,05 mm <span><i>(</i>6<i>)</i></span> 9,91 mm <span><i>(</i>1<i>)</i></span> 10,2 mm <span><i>(</i>1<i>)</i></span> 10,3 mm <span><i>(</i>1<i>)</i></span> 11,15 mm <span><i>(</i>1<i>)</i></span> 11,8 mm <span><i>(</i>2<i>)</i></span> 11,81 mm <span><i>(</i>6<i>)</i></span> 12 mm <span><i>(</i>1<i>)</i></span> 12,07 mm <span><i>(</i>6<i>)</i></span> 12,2 mm <span><i>(</i>1<i>)</i></span> 14,4 mm <span><i>(</i>3<i>)</i></span> 14,73 mm <span><i>(</i>6<i>)</i></span> 15,09 mm <span><i>(</i>6<i>)</i></span> 16,13 mm <span><i>(</i>6<i>)</i></span> 16,4 mm <span><i>(</i>3<i>)</i></span> 18,08 mm <span><i>(</i>3<i>)</i></span> 18,09 mm <span><i>(</i>1<i>)</i></span> 18,1 mm <span><i>(</i>3<i>)</i></span> 21,08 mm <span><i>(</i>6<i>)</i></span> 21,1 mm <span><i>(</i>3<i>)</i></span> 24,13 mm <span><i>(</i>6<i>)</i></span> 25,4 mm <span><i>(</i>3<i>)</i></span> 26,42 mm <span><i>(</i>6<i>)</i></span> 30,17 mm <span><i>(</i>3<i>)</i></span> 30,18 mm <span><i>(</i>3<i>)</i></span> 33,4 mm <span><i>(</i>6<i>)</i></span> 33,5 mm <span><i>(</i>3<i>)</i></span> 36,2 mm <span><i>(</i>6<i>)</i></span> 37 mm <span><i>(</i>3<i>)</i></span> 37,08 mm <span><i>(</i>3<i>)</i></span> 42,23 mm <span><i>(</i>3<i>)</i></span> 42,24 mm <span><i>(</i>3<i>)</i></span> 42,29 mm <span><i>(</i>3<i>)</i></span> 42,3 mm <span><i>(</i>3<i>)</i></span> 42,98 mm <span><i>(</i>1<i>)</i></span> 42,99 mm <span><i>(</i>1<i>)</i></span> 48,26 mm <span><i>(</i>3<i>)</i></span> 52,9 mm <span><i>(</i>3<i>)</i></span> 63,8 mm <span><i>(</i>3<i>)</i></span> jeklo <span><i>(</i>16<i>)</i></span> 1/4" x 1/8" <span><i>(</i>1<i>)</i></span> 3/8" x 3/16" <span><i>(</i>6<i>)</i></span> 3/8" x 7/32" <span><i>(</i>5<i>)</i></span> 1/2" x 1/8" <span><i>(</i>1<i>)</i></span> 1/2" x 3/16" <span><i>(</i>2<i>)</i></span> 1/2" x 1/4" <span><i>(</i>1<i>)</i></span> 1/2" x 5/16" <span><i>(</i>15<i>)</i></span> 5/8" x 3/8" <span><i>(</i>15<i>)</i></span> 3/4" x 7/16" <span><i>(</i>9<i>)</i></span> 3/4" x 1/2" <span><i>(</i>7<i>)</i></span> 1" x 5/8" <span><i>(</i>6<i>)</i></span> 1" x 17,02 mm <span><i>(</i>9<i>)</i></span> 1 1/4" x 3/4" <span><i>(</i>15<i>)</i></span> 1 1/2" x 1" <span><i>(</i>15<i>)</i></span> 1 3/4" x 1" <span><i>(</i>6<i>)</i></span> 1 3/4" x 30,95 mm <span><i>(</i>3<i>)</i></span> 1 3/4" x 30,99 mm <span><i>(</i>3<i>)</i></span> 2" x 1 1/4" <span><i>(</i>3<i>)</i></span> 2" x 30,95 mm <span><i>(</i>3<i>)</i></span> 2" x 30,99 mm <span><i>(</i>5<i>)</i></span> 2 1/2" x 1 1/2" <span><i>(</i>3<i>)</i></span> 3" x 1 3/4" <span><i>(</i>3<i>)</i></span> 5 x 2,5 mm <span><i>(</i>1<i>)</i></span> 6 x 2,8 mm <span><i>(</i>2<i>)</i></span> 8 mm x 1/8" <span><i>(</i>2<i>)</i></span> 8 x 3 mm <span><i>(</i>2<i>)</i></span> 2,2 kN <span><i>(</i>1<i>)</i></span> 3 kN <span><i>(</i>2<i>)</i></span> 3,5 kN <span><i>(</i>1<i>)</i></span> 4,4 kN <span><i>(</i>2<i>)</i></span> 7,8 kN <span><i>(</i>2<i>)</i></span> 7,9 kN <span><i>(</i>2<i>)</i></span> 8 kN <span><i>(</i>1<i>)</i></span> 8,9 kN <span><i>(</i>2<i>)</i></span> 11,6 kN <span><i>(</i>1<i>)</i></span> 13,9 kN <span><i>(</i>1<i>)</i></span> 14,1 kN <span><i>(</i>1<i>)</i></span> 15,6 kN <span><i>(</i>1<i>)</i></span> 15,8 kN <span><i>(</i>2<i>)</i></span> 16,9 kN <span><i>(</i>2<i>)</i></span> 17,8 kN <span><i>(</i>3<i>)</i></span> 21,8 kN <span><i>(</i>1<i>)</i></span> 22,2 kN <span><i>(</i>4<i>)</i></span> 23,7 kN <span><i>(</i>2<i>)</i></span> 24,9 kN <span><i>(</i>1<i>)</i></span> 27,8 kN <span><i>(</i>1<i>)</i></span> 28,2 kN <span><i>(</i>1<i>)</i></span> 28,9 kN <span><i>(</i>3<i>)</i></span> 31,1 kN <span><i>(</i>3<i>)</i></span> 31,3 kN <span><i>(</i>2<i>)</i></span> 31,8 kN <span><i>(</i>1<i>)</i></span> 41,7 kN <span><i>(</i>1<i>)</i></span> 42,3 kN <span><i>(</i>1<i>)</i></span> 43,6 kN <span><i>(</i>1<i>)</i></span> 44,4 kN <span><i>(</i>1<i>)</i></span> 44,5 kN <span><i>(</i>6<i>)</i></span> 55,6 kN <span><i>(</i>1<i>)</i></span> 56,7 kN <span><i>(</i>1<i>)</i></span> 57,8 kN <span><i>(</i>3<i>)</i></span> 60 kN <span><i>(</i>3<i>)</i></span> 62,6 kN <span><i>(</i>1<i>)</i></span> 63,6 kN <span><i>(</i>1<i>)</i></span> 65,4 kN <span><i>(</i>1<i>)</i></span> 66,6 kN <span><i>(</i>1<i>)</i></span> 66,7 kN <span><i>(</i>3<i>)</i></span> 86,7 kN <span><i>(</i>3<i>)</i></span> 87 kN <span><i>(</i>1<i>)</i></span> 88,5 kN <span><i>(</i>1<i>)</i></span> 93,9 kN <span><i>(</i>1<i>)</i></span> 95 kN <span><i>(</i>3<i>)</i></span> 95,4 kN <span><i>(</i>1<i>)</i></span> 106 kN <span><i>(</i>3<i>)</i></span> 111,2 kN <span><i>(</i>1<i>)</i></span> 113,4 kN <span><i>(</i>1<i>)</i></span> 125 kN <span><i>(</i>1<i>)</i></span> 127 kN <span><i>(</i>1<i>)</i></span> 160 kN <span><i>(</i>6<i>)</i></span> 166,8 kN <span><i>(</i>1<i>)</i></span> 170 kN <span><i>(</i>4<i>)</i></span> 170,1 kN <span><i>(</i>1<i>)</i></span> 172,4 kN <span><i>(</i>1<i>)</i></span> 174 kN <span><i>(</i>1<i>)</i></span> 177 kN <span><i>(</i>1<i>)</i></span> 200 kN <span><i>(</i>2<i>)</i></span> 226,8 kN <span><i>(</i>1<i>)</i></span> 250 kN <span><i>(</i>6<i>)</i></span> 254 kN <span><i>(</i>1<i>)</i></span> 261 kN <span><i>(</i>1<i>)</i></span> 265,5 kN <span><i>(</i>1<i>)</i></span> 280 kN <span><i>(</i>3<i>)</i></span> 340 kN <span><i>(</i>1<i>)</i></span> 344,8 kN <span><i>(</i>1<i>)</i></span> 355 kN <span><i>(</i>1<i>)</i></span> 360 kN <span><i>(</i>2<i>)</i></span> 375 kN <span><i>(</i>1<i>)</i></span> 381 kN <span><i>(</i>1<i>)</i></span> 425 kN <span><i>(</i>3<i>)</i></span> 450 kN <span><i>(</i>3<i>)</i></span> 453,6 kN <span><i>(</i>1<i>)</i></span> 510 kN <span><i>(</i>1<i>)</i></span> 517,2 kN <span><i>(</i>1<i>)</i></span> 530 kN <span><i>(</i>2<i>)</i></span> 560 kN <span><i>(</i>1<i>)</i></span> 630 kN <span><i>(</i>1<i>)</i></span> 670 kN <span><i>(</i>3<i>)</i></span> 680,4 kN <span><i>(</i>1<i>)</i></span> 950 kN <span><i>(</i>1<i>)</i></span> 1.000 kN <span><i>(</i>1<i>)</i></span> 1.500 kN <span><i>(</i>1<i>)</i></span> 3,2 kN <span><i>(</i>1<i>)</i></span> 4,4 kN <span><i>(</i>1<i>)</i></span> 6 kN <span><i>(</i>1<i>)</i></span> 9,1 kN <span><i>(</i>1<i>)</i></span> 10,4 kN <span><i>(</i>1<i>)</i></span> 10,5 kN <span><i>(</i>1<i>)</i></span> 10,8 kN <span><i>(</i>1<i>)</i></span> 15,5 kN <span><i>(</i>1<i>)</i></span> 17,5 kN <span><i>(</i>1<i>)</i></span> 17,8 kN <span><i>(</i>1<i>)</i></span> 18 kN <span><i>(</i>1<i>)</i></span> 19,6 kN <span><i>(</i>1<i>)</i></span> 19,7 kN <span><i>(</i>1<i>)</i></span> 20 kN <span><i>(</i>1<i>)</i></span> 20,8 kN <span><i>(</i>1<i>)</i></span> 22 kN <span><i>(</i>1<i>)</i></span> 27 kN <span><i>(</i>1<i>)</i></span> 27,5 kN <span><i>(</i>1<i>)</i></span> 28 kN <span><i>(</i>1<i>)</i></span> 28,6 kN <span><i>(</i>1<i>)</i></span> 29,4 kN <span><i>(</i>1<i>)</i></span> 30 kN <span><i>(</i>1<i>)</i></span> 32,7 kN <span><i>(</i>1<i>)</i></span> 33,3 kN <span><i>(</i>1<i>)</i></span> 35,6 kN <span><i>(</i>1<i>)</i></span> 35,9 kN <span><i>(</i>1<i>)</i></span> 37,4 kN <span><i>(</i>1<i>)</i></span> 39 kN <span><i>(</i>1<i>)</i></span> 40 kN <span><i>(</i>1<i>)</i></span> 41,5 kN <span><i>(</i>1<i>)</i></span> 42 kN <span><i>(</i>1<i>)</i></span> 50 kN <span><i>(</i>1<i>)</i></span> 50,2 kN <span><i>(</i>1<i>)</i></span> 51,2 kN <span><i>(</i>1<i>)</i></span> 54,2 kN <span><i>(</i>1<i>)</i></span> 56 kN <span><i>(</i>2<i>)</i></span> 58 kN <span><i>(</i>1<i>)</i></span> 58,1 kN <span><i>(</i>1<i>)</i></span> 66,6 kN <span><i>(</i>1<i>)</i></span> 68 kN <span><i>(</i>1<i>)</i></span> 69,4 kN <span><i>(</i>1<i>)</i></span> 71,5 kN <span><i>(</i>1<i>)</i></span> 75 kN <span><i>(</i>2<i>)</i></span> 77,8 kN <span><i>(</i>1<i>)</i></span> 79,8 kN <span><i>(</i>1<i>)</i></span> 80 kN <span><i>(</i>1<i>)</i></span> 82 kN <span><i>(</i>1<i>)</i></span> 82,1 kN <span><i>(</i>1<i>)</i></span> 82,4 kN <span><i>(</i>1<i>)</i></span> 100 kN <span><i>(</i>1<i>)</i></span> 101,8 kN <span><i>(</i>2<i>)</i></span> 102 kN <span><i>(</i>1<i>)</i></span> 109,2 kN <span><i>(</i>1<i>)</i></span> 111,1 kN <span><i>(</i>1<i>)</i></span> 115 kN <span><i>(</i>1<i>)</i></span> 120 kN <span><i>(</i>1<i>)</i></span> 126,5 kN <span><i>(</i>1<i>)</i></span> 141,8 kN <span><i>(</i>1<i>)</i></span> 143 kN <span><i>(</i>1<i>)</i></span> 150 kN <span><i>(</i>1<i>)</i></span> 156,3 kN <span><i>(</i>1<i>)</i></span> 156,9 kN <span><i>(</i>1<i>)</i></span> 176 kN <span><i>(</i>1<i>)</i></span> 190 kN <span><i>(</i>1<i>)</i></span> 198,4 kN <span><i>(</i>1<i>)</i></span> 204 kN <span><i>(</i>1<i>)</i></span> 208 kN <span><i>(</i>1<i>)</i></span> 210 kN <span><i>(</i>2<i>)</i></span> 210,8 kN <span><i>(</i>1<i>)</i></span> 211 kN <span><i>(</i>1<i>)</i></span> 212 kN <span><i>(</i>1<i>)</i></span> 219,4 kN <span><i>(</i>1<i>)</i></span> 220 kN <span><i>(</i>1<i>)</i></span> 250 kN <span><i>(</i>1<i>)</i></span> 276,2 kN <span><i>(</i>1<i>)</i></span> 278,9 kN <span><i>(</i>1<i>)</i></span> 305,5 kN <span><i>(</i>1<i>)</i></span> 309,6 kN <span><i>(</i>1<i>)</i></span> 310 kN <span><i>(</i>1<i>)</i></span> 313,8 kN <span><i>(</i>1<i>)</i></span> 314,9 kN <span><i>(</i>1<i>)</i></span> 315 kN <span><i>(</i>2<i>)</i></span> 370 kN <span><i>(</i>1<i>)</i></span> 421,7 kN <span><i>(</i>1<i>)</i></span> 427,5 kN <span><i>(</i>1<i>)</i></span> 437,2 kN <span><i>(</i>1<i>)</i></span> 470,7 kN <span><i>(</i>1<i>)</i></span> 480 kN <span><i>(</i>1<i>)</i></span> 487,5 kN <span><i>(</i>1<i>)</i></span> 500 kN <span><i>(</i>1<i>)</i></span> 530 kN <span><i>(</i>1<i>)</i></span> 560 kN <span><i>(</i>1<i>)</i></span> 562,4 kN <span><i>(</i>1<i>)</i></span> 593,3 kN <span><i>(</i>1<i>)</i></span> 632,5 kN <span><i>(</i>1<i>)</i></span> 720,2 kN <span><i>(</i>1<i>)</i></span> 750 kN <span><i>(</i>1<i>)</i></span> 780,6 kN <span><i>(</i>1<i>)</i></span> 795 kN <span><i>(</i>1<i>)</i></span> DIN 8187 <span><i>(</i>9<i>)</i></span> DIN 8188 <span><i>(</i>4<i>)</i></span> ISO 606 ANSI <span><i>(</i>4<i>)</i></span> ISO 606 BS <span><i>(</i>9<i>)</i></span> 0,08 kg/m <span><i>(</i>1<i>)</i></span> 0,12 kg/m <span><i>(</i>2<i>)</i></span> 0,15 kg/m <span><i>(</i>1<i>)</i></span> 0,18 kg/m <span><i>(</i>2<i>)</i></span> 0,28 kg/m <span><i>(</i>1<i>)</i></span> 0,32 kg/m <span><i>(</i>1<i>)</i></span> 0,33 kg/m <span><i>(</i>1<i>)</i></span> 0,34 kg/m <span><i>(</i>1<i>)</i></span> 0,36 kg/m <span><i>(</i>1<i>)</i></span> 0,4 kg/m <span><i>(</i>1<i>)</i></span> 0,41 kg/m <span><i>(</i>1<i>)</i></span> 0,42 kg/m <span><i>(</i>1<i>)</i></span> 0,44 kg/m <span><i>(</i>1<i>)</i></span> 0,49 kg/m <span><i>(</i>1<i>)</i></span> 0,58 kg/m <span><i>(</i>1<i>)</i></span> 0,62 kg/m <span><i>(</i>1<i>)</i></span> 0,63 kg/m <span><i>(</i>2<i>)</i></span> 0,67 kg/m <span><i>(</i>1<i>)</i></span> 0,68 kg/m <span><i>(</i>1<i>)</i></span> 0,69 kg/m <span><i>(</i>1<i>)</i></span> 0,7 kg/m <span><i>(</i>1<i>)</i></span> 0,76 kg/m <span><i>(</i>1<i>)</i></span> 0,78 kg/m <span><i>(</i>1<i>)</i></span> 0,91 kg/m <span><i>(</i>1<i>)</i></span> 0,93 kg/m <span><i>(</i>1<i>)</i></span> 0,95 kg/m <span><i>(</i>1<i>)</i></span> 0,99 kg/m <span><i>(</i>1<i>)</i></span> 1,02 kg/m <span><i>(</i>1<i>)</i></span> 1,04 kg/m <span><i>(</i>1<i>)</i></span> 1,05 kg/m <span><i>(</i>1<i>)</i></span> 1,12 kg/m <span><i>(</i>3<i>)</i></span> 1,15 kg/m <span><i>(</i>1<i>)</i></span> 1,25 kg/m <span><i>(</i>1<i>)</i></span> 1,26 kg/m <span><i>(</i>1<i>)</i></span> 1,31 kg/m <span><i>(</i>1<i>)</i></span> 1,34 kg/m <span><i>(</i>1<i>)</i></span> 1,35 kg/m <span><i>(</i>1<i>)</i></span> 1,47 kg/m <span><i>(</i>1<i>)</i></span> 1,5 kg/m <span><i>(</i>1<i>)</i></span> 1,52 kg/m <span><i>(</i>1<i>)</i></span> 1,79 kg/m <span><i>(</i>1<i>)</i></span> 1,84 kg/m <span><i>(</i>1<i>)</i></span> 1,85 kg/m <span><i>(</i>1<i>)</i></span> 1,9 kg/m <span><i>(</i>1<i>)</i></span> 1,94 kg/m <span><i>(</i>1<i>)</i></span> 1,98 kg/m <span><i>(</i>1<i>)</i></span> 2 kg/m <span><i>(</i>2<i>)</i></span> 2,03 kg/m <span><i>(</i>1<i>)</i></span> 2,05 kg/m <span><i>(</i>1<i>)</i></span> 2,22 kg/m <span><i>(</i>1<i>)</i></span> 2,31 kg/m <span><i>(</i>1<i>)</i></span> 2,5 kg/m <span><i>(</i>1<i>)</i></span> 2,58 kg/m <span><i>(</i>1<i>)</i></span> 2,59 kg/m <span><i>(</i>1<i>)</i></span> 2,6 kg/m <span><i>(</i>1<i>)</i></span> 2,68 kg/m <span><i>(</i>1<i>)</i></span> 2,7 kg/m <span><i>(</i>1<i>)</i></span> 2,71 kg/m <span><i>(</i>1<i>)</i></span> 2,77 kg/m <span><i>(</i>1<i>)</i></span> 2,8 kg/m <span><i>(</i>1<i>)</i></span> 2,92 kg/m <span><i>(</i>1<i>)</i></span> 3,01 kg/m <span><i>(</i>1<i>)</i></span> 3,06 kg/m <span><i>(</i>1<i>)</i></span> 3,09 kg/m <span><i>(</i>1<i>)</i></span> 3,32 kg/m <span><i>(</i>1<i>)</i></span> 3,46 kg/m <span><i>(</i>1<i>)</i></span> 3,68 kg/m <span><i>(</i>1<i>)</i></span> 3,7 kg/m <span><i>(</i>1<i>)</i></span> 3,72 kg/m <span><i>(</i>1<i>)</i></span> 3,8 kg/m <span><i>(</i>1<i>)</i></span> 3,85 kg/m <span><i>(</i>1<i>)</i></span> 3,91 kg/m <span><i>(</i>1<i>)</i></span> 4,5 kg/m <span><i>(</i>1<i>)</i></span> 4,54 kg/m <span><i>(</i>1<i>)</i></span> 5,03 kg/m <span><i>(</i>1<i>)</i></span> 5,13 kg/m <span><i>(</i>1<i>)</i></span> 5,15 kg/m <span><i>(</i>1<i>)</i></span> 5,4 kg/m <span><i>(</i>1<i>)</i></span> 5,42 kg/m <span><i>(</i>1<i>)</i></span> 5,61 kg/m <span><i>(</i>1<i>)</i></span> 5,62 kg/m <span><i>(</i>1<i>)</i></span> 6,85 kg/m <span><i>(</i>1<i>)</i></span> 7,05 kg/m <span><i>(</i>1<i>)</i></span> 7,1 kg/m <span><i>(</i>1<i>)</i></span> 7,2 kg/m <span><i>(</i>1<i>)</i></span> 7,24 kg/m <span><i>(</i>1<i>)</i></span> 7,33 kg/m <span><i>(</i>1<i>)</i></span> 7,36 kg/m <span><i>(</i>1<i>)</i></span> 7,5 kg/m <span><i>(</i>1<i>)</i></span> 7,64 kg/m <span><i>(</i>1<i>)</i></span> 7,65 kg/m <span><i>(</i>1<i>)</i></span> 7,67 kg/m <span><i>(</i>1<i>)</i></span> 7,8 kg/m <span><i>(</i>1<i>)</i></span> 7,89 kg/m <span><i>(</i>1<i>)</i></span> 8 kg/m <span><i>(</i>1<i>)</i></span> 8,13 kg/m <span><i>(</i>1<i>)</i></span> 8,56 kg/m <span><i>(</i>1<i>)</i></span> 8,96 kg/m <span><i>(</i>1<i>)</i></span> 9,49 kg/m <span><i>(</i>1<i>)</i></span> 9,91 kg/m <span><i>(</i>1<i>)</i></span> 10 kg/m <span><i>(</i>1<i>)</i></span> 10,82 kg/m <span><i>(</i>1<i>)</i></span> 10,96 kg/m <span><i>(</i>1<i>)</i></span> 11 kg/m <span><i>(</i>1<i>)</i></span> 11,13 kg/m <span><i>(</i>1<i>)</i></span> 11,43 kg/m <span><i>(</i>1<i>)</i></span> 11,7 kg/m <span><i>(</i>1<i>)</i></span> 11,77 kg/m <span><i>(</i>1<i>)</i></span> 13,4 kg/m <span><i>(</i>1<i>)</i></span> 13,5 kg/m <span><i>(</i>1<i>)</i></span> 13,85 kg/m <span><i>(</i>1<i>)</i></span> 14,37 kg/m <span><i>(</i>1<i>)</i></span> 15,14 kg/m <span><i>(</i>1<i>)</i></span> 15,55 kg/m <span><i>(</i>1<i>)</i></span> 16,67 kg/m <span><i>(</i>1<i>)</i></span> 16,96 kg/m <span><i>(</i>1<i>)</i></span> 17,53 kg/m <span><i>(</i>1<i>)</i></span> 18,74 kg/m <span><i>(</i>1<i>)</i></span> 18,8 kg/m <span><i>(</i>1<i>)</i></span> 19,68 kg/m <span><i>(</i>1<i>)</i></span> 19,8 kg/m <span><i>(</i>1<i>)</i></span> 20,1 kg/m <span><i>(</i>1<i>)</i></span> 20,2 kg/m <span><i>(</i>1<i>)</i></span> 20,31 kg/m <span><i>(</i>1<i>)</i></span> 21 kg/m <span><i>(</i>1<i>)</i></span> 21,51 kg/m <span><i>(</i>1<i>)</i></span> 22,2 kg/m <span><i>(</i>1<i>)</i></span> 24,45 kg/m <span><i>(</i>1<i>)</i></span> 25,38 kg/m <span><i>(</i>1<i>)</i></span> 28 kg/m <span><i>(</i>1<i>)</i></span> 28,04 kg/m <span><i>(</i>1<i>)</i></span> 29,45 kg/m <span><i>(</i>1<i>)</i></span> 29,6 kg/m <span><i>(</i>1<i>)</i></span> 30,72 kg/m <span><i>(</i>1<i>)</i></span> 31,56 kg/m <span><i>(</i>1<i>)</i></span> 45,9 kg/m <span><i>(</i>1<i>)</i></span> 48,54 kg/m <span><i>(</i>1<i>)</i></span> 72,5 kg/m <span><i>(</i>1<i>)</i></span> 25–1 <span><i>(</i>1<i>)</i></span> 35–1 <span><i>(</i>2<i>)</i></span> 35–2 <span><i>(</i>2<i>)</i></span> 35–3 <span><i>(</i>2<i>)</i></span> 40–1 <span><i>(</i>2<i>)</i></span> 40–2 <span><i>(</i>2<i>)</i></span> 40–3 <span><i>(</i>2<i>)</i></span> 50–1 <span><i>(</i>2<i>)</i></span> 50–2 <span><i>(</i>2<i>)</i></span> 50–3 <span><i>(</i>2<i>)</i></span> 60–1 <span><i>(</i>3<i>)</i></span> 60–2 <span><i>(</i>2<i>)</i></span> 60–3 <span><i>(</i>2<i>)</i></span> 80–1 <span><i>(</i>2<i>)</i></span> 80–2 <span><i>(</i>2<i>)</i></span> 80–3 <span><i>(</i>2<i>)</i></span> 100–1 <span><i>(</i>2<i>)</i></span> 100–2 <span><i>(</i>2<i>)</i></span> 100–3 <span><i>(</i>2<i>)</i></span> 120–1 <span><i>(</i>2<i>)</i></span> 120–2 <span><i>(</i>2<i>)</i></span> 120–3 <span><i>(</i>2<i>)</i></span> 140–1 <span><i>(</i>2<i>)</i></span> 140–2 <span><i>(</i>2<i>)</i></span> 140–3 <span><i>(</i>2<i>)</i></span> 160–1 <span><i>(</i>1<i>)</i></span> 160–2 <span><i>(</i>1<i>)</i></span> 160–3 <span><i>(</i>1<i>)</i></span> 03–1 <span><i>(</i>1<i>)</i></span> 04C–1 <span><i>(</i>1<i>)</i></span> 04–1 <span><i>(</i>2<i>)</i></span> 05B–1 <span><i>(</i>2<i>)</i></span> 05B–2 <span><i>(</i>2<i>)</i></span> 06A–1 <span><i>(</i>1<i>)</i></span> 06A–2 <span><i>(</i>1<i>)</i></span> 06A–3 <span><i>(</i>1<i>)</i></span> 06B–1 GL <span><i>(</i>2<i>)</i></span> 06B–2 GL <span><i>(</i>2<i>)</i></span> 06B–3 GL <span><i>(</i>1<i>)</i></span> 06C–1 <span><i>(</i>1<i>)</i></span> 06C–2 <span><i>(</i>1<i>)</i></span> 06C–3 <span><i>(</i>1<i>)</i></span> 08A–1 <span><i>(</i>2<i>)</i></span> 08A–2 <span><i>(</i>2<i>)</i></span> 08A–3 <span><i>(</i>2<i>)</i></span> 08B–1 <span><i>(</i>3<i>)</i></span> 08B–2 <span><i>(</i>3<i>)</i></span> 08B–3 <span><i>(</i>3<i>)</i></span> 10A–1 <span><i>(</i>2<i>)</i></span> 10A–2 <span><i>(</i>2<i>)</i></span> 10A–3 <span><i>(</i>2<i>)</i></span> 10B–1 <span><i>(</i>3<i>)</i></span> 10B–2 <span><i>(</i>3<i>)</i></span> 10B–3 <span><i>(</i>3<i>)</i></span> 12A–1 <span><i>(</i>3<i>)</i></span> 12A–2 <span><i>(</i>2<i>)</i></span> 12A–3 <span><i>(</i>2<i>)</i></span> 12B–1 <span><i>(</i>3<i>)</i></span> 12B–2 <span><i>(</i>3<i>)</i></span> 12B–3 <span><i>(</i>3<i>)</i></span> 16A–1 <span><i>(</i>2<i>)</i></span> 16A–2 <span><i>(</i>2<i>)</i></span> 16A–3 <span><i>(</i>2<i>)</i></span> 16B–1 <span><i>(</i>3<i>)</i></span> 16B–2 <span><i>(</i>3<i>)</i></span> 16B–3 <span><i>(</i>3<i>)</i></span> 20A–1 <span><i>(</i>2<i>)</i></span> 20A–2 <span><i>(</i>2<i>)</i></span> 20A–3 <span><i>(</i>2<i>)</i></span> 20B–1 <span><i>(</i>3<i>)</i></span> 20B–2 <span><i>(</i>3<i>)</i></span> 20B–3 <span><i>(</i>3<i>)</i></span> 24A–1 <span><i>(</i>2<i>)</i></span> 24A–2 <span><i>(</i>2<i>)</i></span> 24A–3 <span><i>(</i>2<i>)</i></span> 24B–1 <span><i>(</i>3<i>)</i></span> 24B–2 <span><i>(</i>3<i>)</i></span> 24B–3 <span><i>(</i>3<i>)</i></span> 28A–1 <span><i>(</i>2<i>)</i></span> 28A–2 <span><i>(</i>2<i>)</i></span> 28A–3 <span><i>(</i>2<i>)</i></span> 28B–1 <span><i>(</i>2<i>)</i></span> 28B–2 <span><i>(</i>2<i>)</i></span> 28B–3 <span><i>(</i>2<i>)</i></span> 32A–1 <span><i>(</i>1<i>)</i></span> 32A–2 <span><i>(</i>1<i>)</i></span> 32A–3 <span><i>(</i>1<i>)</i></span> 32B–1 <span><i>(</i>2<i>)</i></span> 32B–2 <span><i>(</i>3<i>)</i></span> 32B–3 <span><i>(</i>3<i>)</i></span> 40B–1 <span><i>(</i>1<i>)</i></span> 40B–2 <span><i>(</i>1<i>)</i></span> 40B–3 <span><i>(</i>1<i>)</i></span> 48B–1 <span><i>(</i>1<i>)</i></span> 48B–2 <span><i>(</i>1<i>)</i></span> 48B–3 <span><i>(</i>1<i>)</i></span> 081–1 <span><i>(</i>1<i>)</i></span> 083–1 <span><i>(</i>1<i>)</i></span> 084–1 <span><i>(</i>1<i>)</i></span> 1-redna (simplex) <span><i>(</i>6<i>)</i></span> 2-redna (duplex) <span><i>(</i>5<i>)</i></span> 3-redna (triplex) <span><i>(</i>5<i>)</i></span> Ponastavi
Kategorije
Filtriraj izdelke
Samo trenutek. Podatki bodo na voljo v nekaj sekundah.
Valjčna veriga ELITE®, DIN 8187, 1-redna
Iwis
| Valjčne verige
Precizna 1-redna (simplex) valjčna veriga ELITE®, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga ELITE®, DIN 8187, 2-redna
Iwis
| Valjčne verige
Precizna 2-redna (duplex) valjčna veriga ELITE®, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga ELITE®, DIN 8187, 3-redna
Iwis
| Valjčne verige
Precizna 3-redna (triplex) valjčna veriga ELITE®, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga JWIS®, DIN 8187, 1-redna
Iwis
| Valjčne verige
Visokozmogljiva 1-redna (simplex) valjčna veriga JWIS® (premium kvaliteta) po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga JWIS®, DIN 8187, 2-redna
Iwis
| Valjčne verige
Visokozmogljiva 2-redna (duplex) valjčna veriga JWIS® (premium kvaliteta) po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga JWIS®, DIN 8187, 3-redna
Iwis
| Valjčne verige
Visokozmogljiva 3-redna (triplex) valjčna veriga JWIS® (premium kvaliteta), evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8187, 1-redna
Valjčne verige
Enoredna (simplex) valjčna veriga Economy, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8187, 2-redna
Valjčne verige
Dvoredna (duplex) valjčna veriga Economy, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8187, 3-redna
Valjčne verige
Triredna (triplex) valjčna veriga, evropska izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Valjčna veriga ELITE®, DIN 8188, 1-redna
Iwis
| Valjčne verige
Precizna 1-redna valjčna veriga (simplex) ELITE®, ameriška izvedba po ISO 606 ANSI/DIN 8188, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga ELITE®, DIN 8188, 2-redna
Iwis
| Valjčne verige
Precizna 2-redna valjčna veriga (duplex) ELITE®, ameriška izvedba po ISO 606 ANSI/DIN 8188, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga ELITE®, DIN 8188, 3-redna
Iwis
| Valjčne verige
Precizna 3-redna valjčna veriga (triplex) ELITE®, ameriška izvedba po ISO 606 ANSI/DIN 8188, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga JWIS®, DIN 8188, 1-redna
Iwis
| Valjčne verige
Visokozmogljiva 1-redna (simplex) valjčna veriga JWIS® (premium kvaliteta), ameriška izvedba po ISO 606 ANSI/DIN 8188, primerna kot pogonska ali gonilna veriga in tudi kot dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8188, 1-redna
Valjčne verige
Enoredna (simplex) valjčna veriga Economy, ameriška izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8188, 2-redna
Valjčne verige
Dvoredna (duplex) valjčna veriga Economy, ameriška izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Valjčna veriga Economy, DIN 8188, 3-redna
Valjčne verige
Triredna (triplex) valjčna veriga Economy, ameriška izvedba po ISO 606 BS/DIN 8187, primerna kot pogonska, dvižna ali transportna veriga.
Prikazano 1-16 od 16 izdelkov