Zobniki s pestom, ravno ozobljenje
Filtrirajte izdelke v Zobniki s pestom, ravno ozobljenje Odprodaja <span><i>(</i>3<i>)</i></span> 8 mm <span><i>(</i>1<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 11 mm <span><i>(</i>1<i>)</i></span> 13 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>2<i>)</i></span> 18 mm <span><i>(</i>3<i>)</i></span> 20 mm <span><i>(</i>3<i>)</i></span> 22 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>3<i>)</i></span> 30 mm <span><i>(</i>2<i>)</i></span> 31 mm <span><i>(</i>2<i>)</i></span> 35 mm <span><i>(</i>5<i>)</i></span> 36 mm <span><i>(</i>2<i>)</i></span> 40 mm <span><i>(</i>4<i>)</i></span> 45 mm <span><i>(</i>4<i>)</i></span> 50 mm <span><i>(</i>3<i>)</i></span> 60 mm <span><i>(</i>2<i>)</i></span> 75 mm <span><i>(</i>2<i>)</i></span> 80 mm <span><i>(</i>2<i>)</i></span> 110 mm <span><i>(</i>1<i>)</i></span> 2 mm <span><i>(</i>1<i>)</i></span> 3 mm <span><i>(</i>2<i>)</i></span> 4 mm <span><i>(</i>3<i>)</i></span> 5 mm <span><i>(</i>5<i>)</i></span> 6 mm <span><i>(</i>5<i>)</i></span> 8 mm <span><i>(</i>9<i>)</i></span> 10 mm <span><i>(</i>12<i>)</i></span> 12 mm <span><i>(</i>16<i>)</i></span> 14 mm <span><i>(</i>9<i>)</i></span> 15 mm <span><i>(</i>8<i>)</i></span> 16 mm <span><i>(</i>9<i>)</i></span> 20 mm <span><i>(</i>17<i>)</i></span> 25 mm <span><i>(</i>9<i>)</i></span> 30 mm <span><i>(</i>1<i>)</i></span> 6 mm <span><i>(</i>1<i>)</i></span> 7 mm <span><i>(</i>1<i>)</i></span> 7,5 mm <span><i>(</i>1<i>)</i></span> 8 mm <span><i>(</i>1<i>)</i></span> 8,4 mm <span><i>(</i>1<i>)</i></span> 8,5 mm <span><i>(</i>1<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 9,5 mm <span><i>(</i>1<i>)</i></span> 9,8 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>1<i>)</i></span> 10,5 mm <span><i>(</i>2<i>)</i></span> 11 mm <span><i>(</i>1<i>)</i></span> 11,2 mm <span><i>(</i>1<i>)</i></span> 11,5 mm <span><i>(</i>1<i>)</i></span> 11,9 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>3<i>)</i></span> 12,5 mm <span><i>(</i>1<i>)</i></span> 12,6 mm <span><i>(</i>1<i>)</i></span> 13 mm <span><i>(</i>3<i>)</i></span> 13,3 mm <span><i>(</i>1<i>)</i></span> 13,5 mm <span><i>(</i>1<i>)</i></span> 14 mm <span><i>(</i>5<i>)</i></span> 14,5 mm <span><i>(</i>1<i>)</i></span> 14,7 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>5<i>)</i></span> 15,4 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>4<i>)</i></span> 16,1 mm <span><i>(</i>1<i>)</i></span> 16,8 mm <span><i>(</i>1<i>)</i></span> 17 mm <span><i>(</i>4<i>)</i></span> 17,5 mm <span><i>(</i>2<i>)</i></span> 18 mm <span><i>(</i>4<i>)</i></span> 18,2 mm <span><i>(</i>1<i>)</i></span> 18,5 mm <span><i>(</i>1<i>)</i></span> 18,9 mm <span><i>(</i>1<i>)</i></span> 19 mm <span><i>(</i>4<i>)</i></span> 19,5 mm <span><i>(</i>1<i>)</i></span> 19,6 mm <span><i>(</i>1<i>)</i></span> 20 mm <span><i>(</i>5<i>)</i></span> 20,3 mm <span><i>(</i>1<i>)</i></span> 21 mm <span><i>(</i>8<i>)</i></span> 21,25 mm <span><i>(</i>1<i>)</i></span> 22 mm <span><i>(</i>4<i>)</i></span> 22,4 mm <span><i>(</i>1<i>)</i></span> 22,5 mm <span><i>(</i>2<i>)</i></span> 23 mm <span><i>(</i>2<i>)</i></span> 23,5 mm <span><i>(</i>1<i>)</i></span> 23,8 mm <span><i>(</i>1<i>)</i></span> 24 mm <span><i>(</i>8<i>)</i></span> 25 mm <span><i>(</i>4<i>)</i></span> 25,5 mm <span><i>(</i>3<i>)</i></span> 25,9 mm <span><i>(</i>1<i>)</i></span> 26 mm <span><i>(</i>5<i>)</i></span> 26,6 mm <span><i>(</i>1<i>)</i></span> 27 mm <span><i>(</i>7<i>)</i></span> 27,5 mm <span><i>(</i>1<i>)</i></span> 28 mm <span><i>(</i>9<i>)</i></span> 28,5 mm <span><i>(</i>3<i>)</i></span> 29 mm <span><i>(</i>3<i>)</i></span> 29,4 mm <span><i>(</i>1<i>)</i></span> 30 mm <span><i>(</i>8<i>)</i></span> 30,8 mm <span><i>(</i>1<i>)</i></span> 31 mm <span><i>(</i>2<i>)</i></span> 31,5 mm <span><i>(</i>1<i>)</i></span> 32 mm <span><i>(</i>6<i>)</i></span> 32,5 mm <span><i>(</i>1<i>)</i></span> 32,9 mm <span><i>(</i>1<i>)</i></span> 33 mm <span><i>(</i>5<i>)</i></span> 33,5 mm <span><i>(</i>1<i>)</i></span> 33,75 mm <span><i>(</i>1<i>)</i></span> 34 mm <span><i>(</i>6<i>)</i></span> 34,5 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>6<i>)</i></span> 36 mm <span><i>(</i>9<i>)</i></span> 36,4 mm <span><i>(</i>1<i>)</i></span> 37 mm <span><i>(</i>3<i>)</i></span> 37,5 mm <span><i>(</i>2<i>)</i></span> 37,8 mm <span><i>(</i>1<i>)</i></span> 38 mm <span><i>(</i>4<i>)</i></span> 38,5 mm <span><i>(</i>1<i>)</i></span> 39 mm <span><i>(</i>4<i>)</i></span> 39,2 mm <span><i>(</i>1<i>)</i></span> 39,9 mm <span><i>(</i>1<i>)</i></span> 40 mm <span><i>(</i>10<i>)</i></span> 40,5 mm <span><i>(</i>3<i>)</i></span> 40,6 mm <span><i>(</i>1<i>)</i></span> 41 mm <span><i>(</i>2<i>)</i></span> 42 mm <span><i>(</i>9<i>)</i></span> 42,5 mm <span><i>(</i>5<i>)</i></span> 43 mm <span><i>(</i>1<i>)</i></span> 43,4 mm <span><i>(</i>1<i>)</i></span> 43,5 mm <span><i>(</i>2<i>)</i></span> 44 mm <span><i>(</i>6<i>)</i></span> 45 mm <span><i>(</i>8<i>)</i></span> 46 mm <span><i>(</i>3<i>)</i></span> 46,2 mm <span><i>(</i>1<i>)</i></span> 46,25 mm <span><i>(</i>1<i>)</i></span> 46,5 mm <span><i>(</i>1<i>)</i></span> 46,9 mm <span><i>(</i>1<i>)</i></span> 47 mm <span><i>(</i>3<i>)</i></span> 47,5 mm <span><i>(</i>2<i>)</i></span> 48 mm <span><i>(</i>9<i>)</i></span> 49 mm <span><i>(</i>2<i>)</i></span> 49,5 mm <span><i>(</i>1<i>)</i></span> 50 mm <span><i>(</i>9<i>)</i></span> 50,4 mm <span><i>(</i>1<i>)</i></span> 51 mm <span><i>(</i>8<i>)</i></span> 51,8 mm <span><i>(</i>1<i>)</i></span> 52 mm <span><i>(</i>7<i>)</i></span> 52,5 mm <span><i>(</i>3<i>)</i></span> 53 mm <span><i>(</i>1<i>)</i></span> 53,9 mm <span><i>(</i>1<i>)</i></span> 54 mm <span><i>(</i>9<i>)</i></span> 55 mm <span><i>(</i>5<i>)</i></span> 55,5 mm <span><i>(</i>3<i>)</i></span> 56 mm <span><i>(</i>7<i>)</i></span> 57 mm <span><i>(</i>5<i>)</i></span> 57,4 mm <span><i>(</i>1<i>)</i></span> 57,5 mm <span><i>(</i>1<i>)</i></span> 58 mm <span><i>(</i>4<i>)</i></span> 58,5 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>1<i>)</i></span> 60 mm <span><i>(</i>12<i>)</i></span> 60,9 mm <span><i>(</i>1<i>)</i></span> 61 mm <span><i>(</i>2<i>)</i></span> 61,5 mm <span><i>(</i>1<i>)</i></span> 62 mm <span><i>(</i>4<i>)</i></span> 62,5 mm <span><i>(</i>1<i>)</i></span> 63 mm <span><i>(</i>5<i>)</i></span> 64 mm <span><i>(</i>7<i>)</i></span> 64,4 mm <span><i>(</i>1<i>)</i></span> 64,5 mm <span><i>(</i>1<i>)</i></span> 65 mm <span><i>(</i>6<i>)</i></span> 66 mm <span><i>(</i>10<i>)</i></span> 67 mm <span><i>(</i>3<i>)</i></span> 67,5 mm <span><i>(</i>5<i>)</i></span> 68 mm <span><i>(</i>6<i>)</i></span> 68,6 mm <span><i>(</i>1<i>)</i></span> 69 mm <span><i>(</i>3<i>)</i></span> 70 mm <span><i>(</i>5<i>)</i></span> 70,5 mm <span><i>(</i>3<i>)</i></span> 71 mm <span><i>(</i>1<i>)</i></span> 71,4 mm <span><i>(</i>1<i>)</i></span> 72 mm <span><i>(</i>9<i>)</i></span> 72,5 mm <span><i>(</i>1<i>)</i></span> 73,5 mm <span><i>(</i>1<i>)</i></span> 74 mm <span><i>(</i>5<i>)</i></span> 75 mm <span><i>(</i>8<i>)</i></span> 76 mm <span><i>(</i>4<i>)</i></span> 76,5 mm <span><i>(</i>1<i>)</i></span> 77 mm <span><i>(</i>2<i>)</i></span> 77,5 mm <span><i>(</i>1<i>)</i></span> 78 mm <span><i>(</i>8<i>)</i></span> 79,5 mm <span><i>(</i>1<i>)</i></span> 80 mm <span><i>(</i>9<i>)</i></span> 81 mm <span><i>(</i>5<i>)</i></span> 81,2 mm <span><i>(</i>1<i>)</i></span> 82 mm <span><i>(</i>3<i>)</i></span> 82,5 mm <span><i>(</i>2<i>)</i></span> 84 mm <span><i>(</i>10<i>)</i></span> 85 mm <span><i>(</i>4<i>)</i></span> 85,4 mm <span><i>(</i>1<i>)</i></span> 85,5 mm <span><i>(</i>3<i>)</i></span> 86 mm <span><i>(</i>1<i>)</i></span> 87 mm <span><i>(</i>3<i>)</i></span> 87,5 mm <span><i>(</i>1<i>)</i></span> 88 mm <span><i>(</i>4<i>)</i></span> 88,5 mm <span><i>(</i>1<i>)</i></span> 90 mm <span><i>(</i>8<i>)</i></span> 91,5 mm <span><i>(</i>1<i>)</i></span> 92 mm <span><i>(</i>3<i>)</i></span> 92,5 mm <span><i>(</i>3<i>)</i></span> 93 mm <span><i>(</i>4<i>)</i></span> 94 mm <span><i>(</i>3<i>)</i></span> 94,5 mm <span><i>(</i>1<i>)</i></span> 95 mm <span><i>(</i>4<i>)</i></span> 96 mm <span><i>(</i>7<i>)</i></span> 97,5 mm <span><i>(</i>2<i>)</i></span> 98 mm <span><i>(</i>2<i>)</i></span> 99 mm <span><i>(</i>2<i>)</i></span> 100 mm <span><i>(</i>6<i>)</i></span> 100,5 mm <span><i>(</i>3<i>)</i></span> 102 mm <span><i>(</i>7<i>)</i></span> 102,5 mm <span><i>(</i>1<i>)</i></span> 103,5 mm <span><i>(</i>1<i>)</i></span> 104 mm <span><i>(</i>7<i>)</i></span> 105 mm <span><i>(</i>7<i>)</i></span> 106 mm <span><i>(</i>1<i>)</i></span> 106,5 mm <span><i>(</i>1<i>)</i></span> 107,5 mm <span><i>(</i>1<i>)</i></span> 108 mm <span><i>(</i>10<i>)</i></span> 110 mm <span><i>(</i>4<i>)</i></span> 111 mm <span><i>(</i>4<i>)</i></span> 112 mm <span><i>(</i>2<i>)</i></span> 112,5 mm <span><i>(</i>1<i>)</i></span> 114 mm <span><i>(</i>6<i>)</i></span> 115 mm <span><i>(</i>2<i>)</i></span> 115,5 mm <span><i>(</i>1<i>)</i></span> 116 mm <span><i>(</i>3<i>)</i></span> 117 mm <span><i>(</i>1<i>)</i></span> 117,5 mm <span><i>(</i>3<i>)</i></span> 118 mm <span><i>(</i>1<i>)</i></span> 120 mm <span><i>(</i>8<i>)</i></span> 122 mm <span><i>(</i>3<i>)</i></span> 122,5 mm <span><i>(</i>1<i>)</i></span> 123 mm <span><i>(</i>3<i>)</i></span> 124 mm <span><i>(</i>5<i>)</i></span> 125 mm <span><i>(</i>3<i>)</i></span> 126 mm <span><i>(</i>5<i>)</i></span> 127,5 mm <span><i>(</i>1<i>)</i></span> 128 mm <span><i>(</i>4<i>)</i></span> 129 mm <span><i>(</i>1<i>)</i></span> 130 mm <span><i>(</i>7<i>)</i></span> 132 mm <span><i>(</i>5<i>)</i></span> 132,5 mm <span><i>(</i>1<i>)</i></span> 134 mm <span><i>(</i>1<i>)</i></span> 135 mm <span><i>(</i>4<i>)</i></span> 136 mm <span><i>(</i>3<i>)</i></span> 137,5 mm <span><i>(</i>1<i>)</i></span> 138 mm <span><i>(</i>3<i>)</i></span> 140 mm <span><i>(</i>4<i>)</i></span> 141 mm <span><i>(</i>3<i>)</i></span> 142 mm <span><i>(</i>1<i>)</i></span> 142,5 mm <span><i>(</i>2<i>)</i></span> 144 mm <span><i>(</i>4<i>)</i></span> 145 mm <span><i>(</i>3<i>)</i></span> 147 mm <span><i>(</i>1<i>)</i></span> 147,5 mm <span><i>(</i>1<i>)</i></span> 148 mm <span><i>(</i>3<i>)</i></span> 150 mm <span><i>(</i>5<i>)</i></span> 152 mm <span><i>(</i>2<i>)</i></span> 152,5 mm <span><i>(</i>1<i>)</i></span> 153 mm <span><i>(</i>1<i>)</i></span> 154 mm <span><i>(</i>1<i>)</i></span> 155 mm <span><i>(</i>5<i>)</i></span> 156 mm <span><i>(</i>4<i>)</i></span> 160 mm <span><i>(</i>3<i>)</i></span> 162 mm <span><i>(</i>2<i>)</i></span> 164 mm <span><i>(</i>2<i>)</i></span> 168 mm <span><i>(</i>1<i>)</i></span> 174 mm <span><i>(</i>1<i>)</i></span> 176 mm <span><i>(</i>1<i>)</i></span> 183 mm <span><i>(</i>1<i>)</i></span> 184 mm <span><i>(</i>1<i>)</i></span> 185 mm <span><i>(</i>1<i>)</i></span> 186 mm <span><i>(</i>2<i>)</i></span> 188 mm <span><i>(</i>1<i>)</i></span> 200 mm <span><i>(</i>1<i>)</i></span> 204 mm <span><i>(</i>1<i>)</i></span> 205 mm <span><i>(</i>1<i>)</i></span> 208 mm <span><i>(</i>2<i>)</i></span> 216 mm <span><i>(</i>1<i>)</i></span> 230 mm <span><i>(</i>1<i>)</i></span> 244 mm <span><i>(</i>1<i>)</i></span> 248 mm <span><i>(</i>1<i>)</i></span> 255 mm <span><i>(</i>1<i>)</i></span> 256 mm <span><i>(</i>1<i>)</i></span> 305 mm <span><i>(</i>1<i>)</i></span> 3,5 mm <span><i>(</i>1<i>)</i></span> 4 mm <span><i>(</i>1<i>)</i></span> 5 mm <span><i>(</i>2<i>)</i></span> 6 mm <span><i>(</i>2<i>)</i></span> 7 mm <span><i>(</i>1<i>)</i></span> 8 mm <span><i>(</i>4<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>6<i>)</i></span> 11 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>8<i>)</i></span> 13 mm <span><i>(</i>1<i>)</i></span> 14 mm <span><i>(</i>2<i>)</i></span> 15 mm <span><i>(</i>10<i>)</i></span> 16 mm <span><i>(</i>1<i>)</i></span> 17 mm <span><i>(</i>1<i>)</i></span> 18 mm <span><i>(</i>9<i>)</i></span> 19 mm <span><i>(</i>1<i>)</i></span> 20 mm <span><i>(</i>13<i>)</i></span> 22 mm <span><i>(</i>4<i>)</i></span> 24 mm <span><i>(</i>2<i>)</i></span> 25 mm <span><i>(</i>17<i>)</i></span> 27 mm <span><i>(</i>2<i>)</i></span> 28 mm <span><i>(</i>1<i>)</i></span> 30 mm <span><i>(</i>16<i>)</i></span> 32 mm <span><i>(</i>1<i>)</i></span> 33 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>13<i>)</i></span> 38 mm <span><i>(</i>1<i>)</i></span> 40 mm <span><i>(</i>15<i>)</i></span> 42 mm <span><i>(</i>1<i>)</i></span> 45 mm <span><i>(</i>14<i>)</i></span> 50 mm <span><i>(</i>22<i>)</i></span> 54 mm <span><i>(</i>2<i>)</i></span> 55 mm <span><i>(</i>4<i>)</i></span> 60 mm <span><i>(</i>18<i>)</i></span> 65 mm <span><i>(</i>1<i>)</i></span> 70 mm <span><i>(</i>21<i>)</i></span> 75 mm <span><i>(</i>4<i>)</i></span> 80 mm <span><i>(</i>16<i>)</i></span> 90 mm <span><i>(</i>9<i>)</i></span> 100 mm <span><i>(</i>7<i>)</i></span> 110 mm <span><i>(</i>4<i>)</i></span> 120 mm <span><i>(</i>2<i>)</i></span> 150 mm <span><i>(</i>1<i>)</i></span> 190 mm <span><i>(</i>1<i>)</i></span> 5 mm <span><i>(</i>1<i>)</i></span> 6 mm <span><i>(</i>1<i>)</i></span> 6,5 mm <span><i>(</i>1<i>)</i></span> 7 mm <span><i>(</i>2<i>)</i></span> 7,5 mm <span><i>(</i>1<i>)</i></span> 8 mm <span><i>(</i>1<i>)</i></span> 8,4 mm <span><i>(</i>1<i>)</i></span> 8,5 mm <span><i>(</i>1<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 9,1 mm <span><i>(</i>1<i>)</i></span> 9,5 mm <span><i>(</i>1<i>)</i></span> 9,8 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>3<i>)</i></span> 10,5 mm <span><i>(</i>2<i>)</i></span> 11 mm <span><i>(</i>3<i>)</i></span> 11,2 mm <span><i>(</i>1<i>)</i></span> 11,5 mm <span><i>(</i>1<i>)</i></span> 11,9 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>4<i>)</i></span> 12,5 mm <span><i>(</i>2<i>)</i></span> 12,6 mm <span><i>(</i>1<i>)</i></span> 13 mm <span><i>(</i>4<i>)</i></span> 13,3 mm <span><i>(</i>1<i>)</i></span> 13,5 mm <span><i>(</i>1<i>)</i></span> 14 mm <span><i>(</i>5<i>)</i></span> 14,7 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>6<i>)</i></span> 15,4 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>5<i>)</i></span> 16,1 mm <span><i>(</i>1<i>)</i></span> 16,5 mm <span><i>(</i>1<i>)</i></span> 16,8 mm <span><i>(</i>1<i>)</i></span> 17 mm <span><i>(</i>3<i>)</i></span> 17,5 mm <span><i>(</i>3<i>)</i></span> 18 mm <span><i>(</i>7<i>)</i></span> 18,2 mm <span><i>(</i>1<i>)</i></span> 18,75 mm <span><i>(</i>1<i>)</i></span> 18,9 mm <span><i>(</i>1<i>)</i></span> 19 mm <span><i>(</i>4<i>)</i></span> 19,5 mm <span><i>(</i>2<i>)</i></span> 19,6 mm <span><i>(</i>1<i>)</i></span> 20 mm <span><i>(</i>6<i>)</i></span> 21 mm <span><i>(</i>7<i>)</i></span> 22 mm <span><i>(</i>4<i>)</i></span> 22,4 mm <span><i>(</i>1<i>)</i></span> 22,5 mm <span><i>(</i>5<i>)</i></span> 23 mm <span><i>(</i>2<i>)</i></span> 24 mm <span><i>(</i>11<i>)</i></span> 24,5 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>6<i>)</i></span> 25,2 mm <span><i>(</i>1<i>)</i></span> 25,5 mm <span><i>(</i>2<i>)</i></span> 26 mm <span><i>(</i>5<i>)</i></span> 26,6 mm <span><i>(</i>1<i>)</i></span> 27 mm <span><i>(</i>6<i>)</i></span> 27,5 mm <span><i>(</i>1<i>)</i></span> 28 mm <span><i>(</i>8<i>)</i></span> 28,5 mm <span><i>(</i>1<i>)</i></span> 29 mm <span><i>(</i>1<i>)</i></span> 29,4 mm <span><i>(</i>1<i>)</i></span> 30 mm <span><i>(</i>17<i>)</i></span> 31 mm <span><i>(</i>1<i>)</i></span> 31,25 mm <span><i>(</i>1<i>)</i></span> 31,5 mm <span><i>(</i>2<i>)</i></span> 32 mm <span><i>(</i>6<i>)</i></span> 32,5 mm <span><i>(</i>2<i>)</i></span> 33 mm <span><i>(</i>4<i>)</i></span> 33,6 mm <span><i>(</i>1<i>)</i></span> 34 mm <span><i>(</i>2<i>)</i></span> 34,5 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>7<i>)</i></span> 36 mm <span><i>(</i>14<i>)</i></span> 36,4 mm <span><i>(</i>1<i>)</i></span> 37 mm <span><i>(</i>1<i>)</i></span> 37,5 mm <span><i>(</i>9<i>)</i></span> 37,8 mm <span><i>(</i>1<i>)</i></span> 38 mm <span><i>(</i>3<i>)</i></span> 38,5 mm <span><i>(</i>1<i>)</i></span> 39 mm <span><i>(</i>3<i>)</i></span> 39,2 mm <span><i>(</i>1<i>)</i></span> 40 mm <span><i>(</i>12<i>)</i></span> 40,5 mm <span><i>(</i>1<i>)</i></span> 41 mm <span><i>(</i>1<i>)</i></span> 42 mm <span><i>(</i>10<i>)</i></span> 42,5 mm <span><i>(</i>2<i>)</i></span> 43 mm <span><i>(</i>1<i>)</i></span> 43,5 mm <span><i>(</i>1<i>)</i></span> 43,75 mm <span><i>(</i>1<i>)</i></span> 44 mm <span><i>(</i>3<i>)</i></span> 44,8 mm <span><i>(</i>1<i>)</i></span> 45 mm <span><i>(</i>16<i>)</i></span> 45,5 mm <span><i>(</i>1<i>)</i></span> 46 mm <span><i>(</i>2<i>)</i></span> 46,5 mm <span><i>(</i>1<i>)</i></span> 47 mm <span><i>(</i>1<i>)</i></span> 47,5 mm <span><i>(</i>2<i>)</i></span> 48 mm <span><i>(</i>15<i>)</i></span> 49 mm <span><i>(</i>2<i>)</i></span> 49,5 mm <span><i>(</i>1<i>)</i></span> 50 mm <span><i>(</i>13<i>)</i></span> 50,4 mm <span><i>(</i>1<i>)</i></span> 51 mm <span><i>(</i>3<i>)</i></span> 52 mm <span><i>(</i>4<i>)</i></span> 52,5 mm <span><i>(</i>5<i>)</i></span> 53 mm <span><i>(</i>1<i>)</i></span> 54 mm <span><i>(</i>10<i>)</i></span> 55 mm <span><i>(</i>3<i>)</i></span> 55,5 mm <span><i>(</i>1<i>)</i></span> 56 mm <span><i>(</i>8<i>)</i></span> 57 mm <span><i>(</i>5<i>)</i></span> 57,5 mm <span><i>(</i>1<i>)</i></span> 58 mm <span><i>(</i>2<i>)</i></span> 58,5 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>1<i>)</i></span> 59,5 mm <span><i>(</i>1<i>)</i></span> 60 mm <span><i>(</i>24<i>)</i></span> 61 mm <span><i>(</i>1<i>)</i></span> 61,5 mm <span><i>(</i>1<i>)</i></span> 62 mm <span><i>(</i>2<i>)</i></span> 62,5 mm <span><i>(</i>5<i>)</i></span> 63 mm <span><i>(</i>5<i>)</i></span> 64 mm <span><i>(</i>7<i>)</i></span> 64,5 mm <span><i>(</i>1<i>)</i></span> 65 mm <span><i>(</i>5<i>)</i></span> 66 mm <span><i>(</i>5<i>)</i></span> 67 mm <span><i>(</i>1<i>)</i></span> 67,2 mm <span><i>(</i>1<i>)</i></span> 67,5 mm <span><i>(</i>4<i>)</i></span> 68 mm <span><i>(</i>3<i>)</i></span> 69 mm <span><i>(</i>3<i>)</i></span> 70 mm <span><i>(</i>11<i>)</i></span> 70,5 mm <span><i>(</i>1<i>)</i></span> 72 mm <span><i>(</i>17<i>)</i></span> 72,5 mm <span><i>(</i>1<i>)</i></span> 73,5 mm <span><i>(</i>1<i>)</i></span> 74 mm <span><i>(</i>1<i>)</i></span> 75 mm <span><i>(</i>15<i>)</i></span> 76 mm <span><i>(</i>2<i>)</i></span> 76,5 mm <span><i>(</i>1<i>)</i></span> 77,5 mm <span><i>(</i>1<i>)</i></span> 78 mm <span><i>(</i>5<i>)</i></span> 79,5 mm <span><i>(</i>1<i>)</i></span> 79,8 mm <span><i>(</i>1<i>)</i></span> 80 mm <span><i>(</i>12<i>)</i></span> 81 mm <span><i>(</i>2<i>)</i></span> 82 mm <span><i>(</i>1<i>)</i></span> 82,5 mm <span><i>(</i>4<i>)</i></span> 84 mm <span><i>(</i>7<i>)</i></span> 85 mm <span><i>(</i>3<i>)</i></span> 85,5 mm <span><i>(</i>1<i>)</i></span> 86 mm <span><i>(</i>1<i>)</i></span> 87 mm <span><i>(</i>1<i>)</i></span> 87,5 mm <span><i>(</i>3<i>)</i></span> 88 mm <span><i>(</i>2<i>)</i></span> 88,5 mm <span><i>(</i>1<i>)</i></span> 90 mm <span><i>(</i>18<i>)</i></span> 91,5 mm <span><i>(</i>1<i>)</i></span> 92 mm <span><i>(</i>2<i>)</i></span> 92,5 mm <span><i>(</i>1<i>)</i></span> 93 mm <span><i>(</i>2<i>)</i></span> 94 mm <span><i>(</i>1<i>)</i></span> 94,5 mm <span><i>(</i>1<i>)</i></span> 95 mm <span><i>(</i>4<i>)</i></span> 96 mm <span><i>(</i>8<i>)</i></span> 97 mm <span><i>(</i>1<i>)</i></span> 97,5 mm <span><i>(</i>4<i>)</i></span> 98 mm <span><i>(</i>1<i>)</i></span> 99 mm <span><i>(</i>2<i>)</i></span> 100 mm <span><i>(</i>15<i>)</i></span> 100,5 mm <span><i>(</i>1<i>)</i></span> 102 mm <span><i>(</i>3<i>)</i></span> 102,5 mm <span><i>(</i>1<i>)</i></span> 103,5 mm <span><i>(</i>1<i>)</i></span> 104 mm <span><i>(</i>2<i>)</i></span> 105 mm <span><i>(</i>8<i>)</i></span> 106 mm <span><i>(</i>1<i>)</i></span> 107,5 mm <span><i>(</i>1<i>)</i></span> 108 mm <span><i>(</i>9<i>)</i></span> 110 mm <span><i>(</i>4<i>)</i></span> 111 mm <span><i>(</i>1<i>)</i></span> 112 mm <span><i>(</i>4<i>)</i></span> 112,5 mm <span><i>(</i>4<i>)</i></span> 114 mm <span><i>(</i>2<i>)</i></span> 115 mm <span><i>(</i>2<i>)</i></span> 116 mm <span><i>(</i>2<i>)</i></span> 117 mm <span><i>(</i>1<i>)</i></span> 117,5 mm <span><i>(</i>1<i>)</i></span> 118 mm <span><i>(</i>1<i>)</i></span> 120 mm <span><i>(</i>22<i>)</i></span> 122 mm <span><i>(</i>1<i>)</i></span> 122,5 mm <span><i>(</i>1<i>)</i></span> 123 mm <span><i>(</i>1<i>)</i></span> 124 mm <span><i>(</i>2<i>)</i></span> 125 mm <span><i>(</i>6<i>)</i></span> 126 mm <span><i>(</i>2<i>)</i></span> 127,5 mm <span><i>(</i>1<i>)</i></span> 128 mm <span><i>(</i>2<i>)</i></span> 129 mm <span><i>(</i>1<i>)</i></span> 130 mm <span><i>(</i>3<i>)</i></span> 132 mm <span><i>(</i>3<i>)</i></span> 132,5 mm <span><i>(</i>1<i>)</i></span> 134 mm <span><i>(</i>1<i>)</i></span> 135 mm <span><i>(</i>6<i>)</i></span> 136 mm <span><i>(</i>2<i>)</i></span> 137,5 mm <span><i>(</i>2<i>)</i></span> 138 mm <span><i>(</i>2<i>)</i></span> 140 mm <span><i>(</i>7<i>)</i></span> 141 mm <span><i>(</i>1<i>)</i></span> 142,5 mm <span><i>(</i>1<i>)</i></span> 144 mm <span><i>(</i>9<i>)</i></span> 145 mm <span><i>(</i>2<i>)</i></span> 147,5 mm <span><i>(</i>1<i>)</i></span> 150 mm <span><i>(</i>12<i>)</i></span> 160 mm <span><i>(</i>4<i>)</i></span> 168 mm <span><i>(</i>1<i>)</i></span> 180 mm <span><i>(</i>6<i>)</i></span> 192 mm <span><i>(</i>2<i>)</i></span> 200 mm <span><i>(</i>4<i>)</i></span> 225 mm <span><i>(</i>1<i>)</i></span> 240 mm <span><i>(</i>3<i>)</i></span> 250 mm <span><i>(</i>1<i>)</i></span> 300 mm <span><i>(</i>1<i>)</i></span> jeklo <span><i>(</i>15<i>)</i></span> nerjaveče jeklo <span><i>(</i>6<i>)</i></span> umetna masa <span><i>(</i>8<i>)</i></span> 0,5 <span><i>(</i>1<i>)</i></span> 0,7 <span><i>(</i>1<i>)</i></span> 1 <span><i>(</i>3<i>)</i></span> 1,25 <span><i>(</i>1<i>)</i></span> 1,5 <span><i>(</i>3<i>)</i></span> 2 <span><i>(</i>4<i>)</i></span> 2,5 <span><i>(</i>4<i>)</i></span> 3 <span><i>(</i>4<i>)</i></span> 4 <span><i>(</i>3<i>)</i></span> 5 <span><i>(</i>2<i>)</i></span> 6 <span><i>(</i>2<i>)</i></span> 8 <span><i>(</i>1<i>)</i></span> gerade <span><i>(</i>29<i>)</i></span> enostransko <span><i>(</i>29<i>)</i></span> 0,08 kg <span><i>(</i>1<i>)</i></span> 0,12 g <span><i>(</i>1<i>)</i></span> 0,14 kg <span><i>(</i>1<i>)</i></span> 0,17 kg <span><i>(</i>1<i>)</i></span> 0,18 g <span><i>(</i>1<i>)</i></span> 0,19 kg <span><i>(</i>1<i>)</i></span> 0,25 g <span><i>(</i>1<i>)</i></span> 0,26 kg <span><i>(</i>1<i>)</i></span> 0,28 g <span><i>(</i>1<i>)</i></span> 0,28 kg <span><i>(</i>2<i>)</i></span> 0,3 g <span><i>(</i>1<i>)</i></span> 0,3 kg <span><i>(</i>1<i>)</i></span> 0,34 g <span><i>(</i>1<i>)</i></span> 0,34 kg <span><i>(</i>1<i>)</i></span> 0,36 g <span><i>(</i>1<i>)</i></span> 0,36 kg <span><i>(</i>1<i>)</i></span> 0,39 kg <span><i>(</i>1<i>)</i></span> 0,41 kg <span><i>(</i>1<i>)</i></span> 0,42 g <span><i>(</i>1<i>)</i></span> 0,42 kg <span><i>(</i>1<i>)</i></span> 0,47 kg <span><i>(</i>2<i>)</i></span> 0,5 g <span><i>(</i>1<i>)</i></span> 0,54 kg <span><i>(</i>2<i>)</i></span> 0,55 kg <span><i>(</i>1<i>)</i></span> 0,57 g <span><i>(</i>1<i>)</i></span> 0,63 g <span><i>(</i>1<i>)</i></span> 0,63 kg <span><i>(</i>3<i>)</i></span> 0,65 g <span><i>(</i>1<i>)</i></span> 0,66 g <span><i>(</i>1<i>)</i></span> 0,71 g <span><i>(</i>1<i>)</i></span> 0,72 kg <span><i>(</i>2<i>)</i></span> 0,74 kg <span><i>(</i>1<i>)</i></span> 0,78 kg <span><i>(</i>3<i>)</i></span> 0,8 g <span><i>(</i>1<i>)</i></span> 0,84 kg <span><i>(</i>2<i>)</i></span> 0,85 g <span><i>(</i>1<i>)</i></span> 0,85 kg <span><i>(</i>1<i>)</i></span> 0,88 g <span><i>(</i>1<i>)</i></span> 0,89 kg <span><i>(</i>1<i>)</i></span> 0,9 g <span><i>(</i>1<i>)</i></span> 0,93 kg <span><i>(</i>1<i>)</i></span> 0,95 g <span><i>(</i>1<i>)</i></span> 0,97 kg <span><i>(</i>1<i>)</i></span> 1 g <span><i>(</i>2<i>)</i></span> 1,02 kg <span><i>(</i>1<i>)</i></span> 1,05 kg <span><i>(</i>2<i>)</i></span> 1,1 g <span><i>(</i>1<i>)</i></span> 1,1 kg <span><i>(</i>1<i>)</i></span> 1,18 kg <span><i>(</i>3<i>)</i></span> 1,2 g <span><i>(</i>2<i>)</i></span> 1,2 kg <span><i>(</i>1<i>)</i></span> 1,21 kg <span><i>(</i>2<i>)</i></span> 1,33 kg <span><i>(</i>1<i>)</i></span> 1,39 kg <span><i>(</i>2<i>)</i></span> 1,4 g <span><i>(</i>2<i>)</i></span> 1,47 kg <span><i>(</i>3<i>)</i></span> 1,48 kg <span><i>(</i>1<i>)</i></span> 1,5 g <span><i>(</i>1<i>)</i></span> 1,56 kg <span><i>(</i>1<i>)</i></span> 1,6 g <span><i>(</i>2<i>)</i></span> 1,61 kg <span><i>(</i>1<i>)</i></span> 1,62 kg <span><i>(</i>1<i>)</i></span> 1,66 kg <span><i>(</i>1<i>)</i></span> 1,7 g <span><i>(</i>2<i>)</i></span> 1,75 kg <span><i>(</i>2<i>)</i></span> 1,76 kg <span><i>(</i>1<i>)</i></span> 1,8 g <span><i>(</i>1<i>)</i></span> 1,85 kg <span><i>(</i>2<i>)</i></span> 1,9 kg <span><i>(</i>2<i>)</i></span> 1,95 kg <span><i>(</i>1<i>)</i></span> 1,98 kg <span><i>(</i>2<i>)</i></span> 2 g <span><i>(</i>1<i>)</i></span> 2,06 kg <span><i>(</i>1<i>)</i></span> 2,07 kg <span><i>(</i>2<i>)</i></span> 2,1 g <span><i>(</i>3<i>)</i></span> 2,16 kg <span><i>(</i>1<i>)</i></span> 2,2 g <span><i>(</i>2<i>)</i></span> 2,21 kg <span><i>(</i>1<i>)</i></span> 2,22 kg <span><i>(</i>1<i>)</i></span> 2,3 g <span><i>(</i>1<i>)</i></span> 2,32 kg <span><i>(</i>1<i>)</i></span> 2,38 kg <span><i>(</i>1<i>)</i></span> 2,39 kg <span><i>(</i>1<i>)</i></span> 2,4 g <span><i>(</i>2<i>)</i></span> 2,4 kg <span><i>(</i>1<i>)</i></span> 2,43 kg <span><i>(</i>1<i>)</i></span> 2,5 g <span><i>(</i>1<i>)</i></span> 2,55 kg <span><i>(</i>1<i>)</i></span> 2,6 kg <span><i>(</i>1<i>)</i></span> 2,62 kg <span><i>(</i>2<i>)</i></span> 2,7 g <span><i>(</i>2<i>)</i></span> 2,74 kg <span><i>(</i>1<i>)</i></span> 2,75 kg <span><i>(</i>1<i>)</i></span> 2,79 kg <span><i>(</i>2<i>)</i></span> 2,8 g <span><i>(</i>2<i>)</i></span> 2,98 kg <span><i>(</i>2<i>)</i></span> 3 g <span><i>(</i>2<i>)</i></span> 3,02 kg <span><i>(</i>2<i>)</i></span> 3,05 kg <span><i>(</i>1<i>)</i></span> 3,07 kg <span><i>(</i>1<i>)</i></span> 3,18 kg <span><i>(</i>2<i>)</i></span> 3,2 g <span><i>(</i>1<i>)</i></span> 3,29 kg <span><i>(</i>2<i>)</i></span> 3,3 kg <span><i>(</i>1<i>)</i></span> 3,31 kg <span><i>(</i>2<i>)</i></span> 3,39 kg <span><i>(</i>1<i>)</i></span> 3,44 kg <span><i>(</i>1<i>)</i></span> 3,5 g <span><i>(</i>1<i>)</i></span> 3,58 kg <span><i>(</i>1<i>)</i></span> 3,6 g <span><i>(</i>1<i>)</i></span> 3,6 kg <span><i>(</i>1<i>)</i></span> 3,72 kg <span><i>(</i>1<i>)</i></span> 3,8 g <span><i>(</i>1<i>)</i></span> 3,8 kg <span><i>(</i>2<i>)</i></span> 3,83 kg <span><i>(</i>3<i>)</i></span> 4 g <span><i>(</i>3<i>)</i></span> 4,06 kg <span><i>(</i>2<i>)</i></span> 4,07 kg <span><i>(</i>1<i>)</i></span> 4,1 g <span><i>(</i>1<i>)</i></span> 4,15 kg <span><i>(</i>1<i>)</i></span> 4,2 g <span><i>(</i>1<i>)</i></span> 4,22 kg <span><i>(</i>1<i>)</i></span> 4,3 g <span><i>(</i>2<i>)</i></span> 4,37 kg <span><i>(</i>1<i>)</i></span> 4,39 kg <span><i>(</i>1<i>)</i></span> 4,48 kg <span><i>(</i>1<i>)</i></span> 4,5 g <span><i>(</i>1<i>)</i></span> 4,57 kg <span><i>(</i>1<i>)</i></span> 4,64 kg <span><i>(</i>1<i>)</i></span> 4,7 g <span><i>(</i>2<i>)</i></span> 4,76 kg <span><i>(</i>3<i>)</i></span> 4,9 g <span><i>(</i>1<i>)</i></span> 4,9 kg <span><i>(</i>1<i>)</i></span> 4,92 kg <span><i>(</i>1<i>)</i></span> 5 g <span><i>(</i>1<i>)</i></span> 5,08 kg <span><i>(</i>1<i>)</i></span> 5,16 kg <span><i>(</i>1<i>)</i></span> 5,2 g <span><i>(</i>1<i>)</i></span> 5,43 kg <span><i>(</i>1<i>)</i></span> 5,44 kg <span><i>(</i>2<i>)</i></span> 5,5 g <span><i>(</i>1<i>)</i></span> 5,63 kg <span><i>(</i>2<i>)</i></span> 5,8 g <span><i>(</i>1<i>)</i></span> 5,82 kg <span><i>(</i>2<i>)</i></span> 5,99 kg <span><i>(</i>2<i>)</i></span> 6 g <span><i>(</i>1<i>)</i></span> 6,2 g <span><i>(</i>1<i>)</i></span> 6,3 g <span><i>(</i>1<i>)</i></span> 6,4 g <span><i>(</i>1<i>)</i></span> 6,5 g <span><i>(</i>1<i>)</i></span> 6,5 kg <span><i>(</i>1<i>)</i></span> 6,6 g <span><i>(</i>1<i>)</i></span> 6,8 g <span><i>(</i>1<i>)</i></span> 6,91 kg <span><i>(</i>1<i>)</i></span> 7 g <span><i>(</i>1<i>)</i></span> 7,1 g <span><i>(</i>3<i>)</i></span> 7,22 kg <span><i>(</i>1<i>)</i></span> 7,6 g <span><i>(</i>2<i>)</i></span> 7,7 g <span><i>(</i>1<i>)</i></span> 7,8 g <span><i>(</i>2<i>)</i></span> 7,96 kg <span><i>(</i>1<i>)</i></span> 7,98 kg <span><i>(</i>1<i>)</i></span> 8 g <span><i>(</i>2<i>)</i></span> 8,2 g <span><i>(</i>2<i>)</i></span> 8,4 g <span><i>(</i>1<i>)</i></span> 8,44 kg <span><i>(</i>2<i>)</i></span> 8,5 g <span><i>(</i>1<i>)</i></span> 8,6 g <span><i>(</i>1<i>)</i></span> 8,7 g <span><i>(</i>1<i>)</i></span> 8,7 kg <span><i>(</i>2<i>)</i></span> 9 g <span><i>(</i>1<i>)</i></span> 9,3 g <span><i>(</i>1<i>)</i></span> 9,33 kg <span><i>(</i>2<i>)</i></span> 9,6 g <span><i>(</i>1<i>)</i></span> 9,7 g <span><i>(</i>1<i>)</i></span> 9,9 g <span><i>(</i>1<i>)</i></span> 10 g <span><i>(</i>2<i>)</i></span> 10,6 g <span><i>(</i>1<i>)</i></span> 10,7 g <span><i>(</i>1<i>)</i></span> 11 g <span><i>(</i>1<i>)</i></span> 11,2 g <span><i>(</i>1<i>)</i></span> 11,34 kg <span><i>(</i>1<i>)</i></span> 11,5 g <span><i>(</i>1<i>)</i></span> 12,2 g <span><i>(</i>1<i>)</i></span> 12,7 g <span><i>(</i>2<i>)</i></span> 13 g <span><i>(</i>1<i>)</i></span> 13,2 g <span><i>(</i>1<i>)</i></span> 13,3 g <span><i>(</i>1<i>)</i></span> 13,4 g <span><i>(</i>1<i>)</i></span> 13,9 g <span><i>(</i>1<i>)</i></span> 14 g <span><i>(</i>1<i>)</i></span> 14,3 g <span><i>(</i>1<i>)</i></span> 14,38 kg <span><i>(</i>1<i>)</i></span> 14,4 g <span><i>(</i>1<i>)</i></span> 14,6 g <span><i>(</i>1<i>)</i></span> 15,4 g <span><i>(</i>1<i>)</i></span> 15,6 g <span><i>(</i>1<i>)</i></span> 16 g <span><i>(</i>1<i>)</i></span> 16,1 g <span><i>(</i>1<i>)</i></span> 16,3 g <span><i>(</i>1<i>)</i></span> 17 g <span><i>(</i>2<i>)</i></span> 17,6 g <span><i>(</i>1<i>)</i></span> 17,9 g <span><i>(</i>1<i>)</i></span> 18 g <span><i>(</i>2<i>)</i></span> 18,1 g <span><i>(</i>1<i>)</i></span> 18,4 g <span><i>(</i>1<i>)</i></span> 18,5 g <span><i>(</i>1<i>)</i></span> 18,6 g <span><i>(</i>1<i>)</i></span> 19 g <span><i>(</i>1<i>)</i></span> 19,6 g <span><i>(</i>1<i>)</i></span> 20 g <span><i>(</i>1<i>)</i></span> 20,1 g <span><i>(</i>1<i>)</i></span> 20,4 g <span><i>(</i>1<i>)</i></span> 21,25 kg <span><i>(</i>1<i>)</i></span> 21,5 g <span><i>(</i>1<i>)</i></span> 21,6 g <span><i>(</i>1<i>)</i></span> 21,7 g <span><i>(</i>1<i>)</i></span> 22,2 g <span><i>(</i>1<i>)</i></span> 22,85 kg <span><i>(</i>1<i>)</i></span> 23,2 g <span><i>(</i>1<i>)</i></span> 23,8 g <span><i>(</i>1<i>)</i></span> 24 g <span><i>(</i>2<i>)</i></span> 24,7 g <span><i>(</i>1<i>)</i></span> 24,9 g <span><i>(</i>1<i>)</i></span> 25 g <span><i>(</i>1<i>)</i></span> 26 g <span><i>(</i>1<i>)</i></span> 26,7 g <span><i>(</i>1<i>)</i></span> 27 g <span><i>(</i>1<i>)</i></span> 27,7 g <span><i>(</i>1<i>)</i></span> 27,8 g <span><i>(</i>1<i>)</i></span> 28 g <span><i>(</i>2<i>)</i></span> 29,2 g <span><i>(</i>1<i>)</i></span> 29,3 g <span><i>(</i>1<i>)</i></span> 30 g <span><i>(</i>2<i>)</i></span> 30,2 g <span><i>(</i>1<i>)</i></span> 30,5 g <span><i>(</i>1<i>)</i></span> 32 g <span><i>(</i>2<i>)</i></span> 32,4 g <span><i>(</i>1<i>)</i></span> 32,7 g <span><i>(</i>1<i>)</i></span> 33 g <span><i>(</i>1<i>)</i></span> 33,5 kg <span><i>(</i>1<i>)</i></span> 34,6 g <span><i>(</i>1<i>)</i></span> 35 g <span><i>(</i>1<i>)</i></span> 35,6 g <span><i>(</i>1<i>)</i></span> 36,9 g <span><i>(</i>1<i>)</i></span> 37,3 g <span><i>(</i>1<i>)</i></span> 38 g <span><i>(</i>1<i>)</i></span> 39 g <span><i>(</i>1<i>)</i></span> 39,5 g <span><i>(</i>1<i>)</i></span> 39,8 g <span><i>(</i>1<i>)</i></span> 40 g <span><i>(</i>2<i>)</i></span> 40,1 g <span><i>(</i>1<i>)</i></span> 42 g <span><i>(</i>1<i>)</i></span> 43,2 g <span><i>(</i>1<i>)</i></span> 44,1 g <span><i>(</i>1<i>)</i></span> 44,5 g <span><i>(</i>1<i>)</i></span> 45 g <span><i>(</i>1<i>)</i></span> 45,6 g <span><i>(</i>1<i>)</i></span> 46 g <span><i>(</i>1<i>)</i></span> 49 g <span><i>(</i>2<i>)</i></span> 50 g <span><i>(</i>3<i>)</i></span> 51,1 g <span><i>(</i>1<i>)</i></span> 51,9 g <span><i>(</i>1<i>)</i></span> 52 g <span><i>(</i>1<i>)</i></span> 52,7 g <span><i>(</i>1<i>)</i></span> 53 g <span><i>(</i>1<i>)</i></span> 53,6 g <span><i>(</i>1<i>)</i></span> 54,5 g <span><i>(</i>1<i>)</i></span> 55 g <span><i>(</i>2<i>)</i></span> 58 g <span><i>(</i>1<i>)</i></span> 59,6 g <span><i>(</i>1<i>)</i></span> 59,7 g <span><i>(</i>1<i>)</i></span> 60 g <span><i>(</i>3<i>)</i></span> 63 g <span><i>(</i>1<i>)</i></span> 64,4 g <span><i>(</i>1<i>)</i></span> 65,5 g <span><i>(</i>1<i>)</i></span> 65,8 g <span><i>(</i>1<i>)</i></span> 66 g <span><i>(</i>1<i>)</i></span> 70 g <span><i>(</i>3<i>)</i></span> 71,1 g <span><i>(</i>1<i>)</i></span> 72,7 g <span><i>(</i>1<i>)</i></span> 75,4 g <span><i>(</i>1<i>)</i></span> 77 g <span><i>(</i>1<i>)</i></span> 79 g <span><i>(</i>1<i>)</i></span> 80 g <span><i>(</i>3<i>)</i></span> 85,4 g <span><i>(</i>1<i>)</i></span> 87 g <span><i>(</i>2<i>)</i></span> 90 g <span><i>(</i>2<i>)</i></span> 92,6 g <span><i>(</i>1<i>)</i></span> 94,7 g <span><i>(</i>1<i>)</i></span> 96,1 g <span><i>(</i>1<i>)</i></span> 100 g <span><i>(</i>2<i>)</i></span> 102 g <span><i>(</i>2<i>)</i></span> 103 g <span><i>(</i>1<i>)</i></span> 104,1 g <span><i>(</i>1<i>)</i></span> 105 g <span><i>(</i>1<i>)</i></span> 106 g <span><i>(</i>1<i>)</i></span> 110 g <span><i>(</i>3<i>)</i></span> 113,1 g <span><i>(</i>1<i>)</i></span> 114 g <span><i>(</i>2<i>)</i></span> 118 g <span><i>(</i>1<i>)</i></span> 120 g <span><i>(</i>3<i>)</i></span> 122 g <span><i>(</i>1<i>)</i></span> 126 g <span><i>(</i>1<i>)</i></span> 126,1 g <span><i>(</i>1<i>)</i></span> 127 g <span><i>(</i>1<i>)</i></span> 130 g <span><i>(</i>2<i>)</i></span> 135 g <span><i>(</i>1<i>)</i></span> 136 g <span><i>(</i>1<i>)</i></span> 140 g <span><i>(</i>4<i>)</i></span> 143 g <span><i>(</i>1<i>)</i></span> 147 g <span><i>(</i>1<i>)</i></span> 149 g <span><i>(</i>2<i>)</i></span> 150 g <span><i>(</i>1<i>)</i></span> 154 g <span><i>(</i>1<i>)</i></span> 160 g <span><i>(</i>3<i>)</i></span> 165 g <span><i>(</i>1<i>)</i></span> 166 g <span><i>(</i>1<i>)</i></span> 170 g <span><i>(</i>3<i>)</i></span> 171 g <span><i>(</i>1<i>)</i></span> 177 g <span><i>(</i>1<i>)</i></span> 179 g <span><i>(</i>2<i>)</i></span> 180 g <span><i>(</i>2<i>)</i></span> 182 g <span><i>(</i>1<i>)</i></span> 182,6 g <span><i>(</i>1<i>)</i></span> 190 g <span><i>(</i>3<i>)</i></span> 193 g <span><i>(</i>1<i>)</i></span> 195 g <span><i>(</i>1<i>)</i></span> 198 g <span><i>(</i>1<i>)</i></span> 200 g <span><i>(</i>2<i>)</i></span> 202 g <span><i>(</i>1<i>)</i></span> 205 g <span><i>(</i>1<i>)</i></span> 207 g <span><i>(</i>1<i>)</i></span> 210 g <span><i>(</i>5<i>)</i></span> 217 g <span><i>(</i>1<i>)</i></span> 220 g <span><i>(</i>3<i>)</i></span> 226 g <span><i>(</i>1<i>)</i></span> 230 g <span><i>(</i>2<i>)</i></span> 231 g <span><i>(</i>1<i>)</i></span> 240 g <span><i>(</i>3<i>)</i></span> 244 g <span><i>(</i>1<i>)</i></span> 246 g <span><i>(</i>1<i>)</i></span> 250 g <span><i>(</i>2<i>)</i></span> 260 g <span><i>(</i>3<i>)</i></span> 262 g <span><i>(</i>1<i>)</i></span> 264 g <span><i>(</i>1<i>)</i></span> 265 g <span><i>(</i>1<i>)</i></span> 270 g <span><i>(</i>1<i>)</i></span> 272 g <span><i>(</i>1<i>)</i></span> 275 g <span><i>(</i>1<i>)</i></span> 280 g <span><i>(</i>1<i>)</i></span> 289 g <span><i>(</i>1<i>)</i></span> 290 g <span><i>(</i>2<i>)</i></span> 295 g <span><i>(</i>1<i>)</i></span> 300 g <span><i>(</i>2<i>)</i></span> 307 g <span><i>(</i>1<i>)</i></span> 310 g <span><i>(</i>2<i>)</i></span> 317 g <span><i>(</i>1<i>)</i></span> 320 g <span><i>(</i>2<i>)</i></span> 322 g <span><i>(</i>2<i>)</i></span> 325 g <span><i>(</i>1<i>)</i></span> 330 g <span><i>(</i>3<i>)</i></span> 340 g <span><i>(</i>4<i>)</i></span> 352 g <span><i>(</i>1<i>)</i></span> 360 g <span><i>(</i>4<i>)</i></span> 370 g <span><i>(</i>2<i>)</i></span> 378 g <span><i>(</i>1<i>)</i></span> 380 g <span><i>(</i>2<i>)</i></span> 390 g <span><i>(</i>2<i>)</i></span> 393 g <span><i>(</i>1<i>)</i></span> 400 g <span><i>(</i>1<i>)</i></span> 401 g <span><i>(</i>1<i>)</i></span> 410 g <span><i>(</i>2<i>)</i></span> 420 g <span><i>(</i>2<i>)</i></span> 424 g <span><i>(</i>1<i>)</i></span> 439 g <span><i>(</i>1<i>)</i></span> 440 g <span><i>(</i>1<i>)</i></span> 443 g <span><i>(</i>1<i>)</i></span> 450 g <span><i>(</i>2<i>)</i></span> 454 g <span><i>(</i>1<i>)</i></span> 459 g <span><i>(</i>1<i>)</i></span> 460 g <span><i>(</i>1<i>)</i></span> 466 g <span><i>(</i>1<i>)</i></span> 470 g <span><i>(</i>2<i>)</i></span> 480 g <span><i>(</i>2<i>)</i></span> 482 g <span><i>(</i>1<i>)</i></span> 484 g <span><i>(</i>1<i>)</i></span> 490 g <span><i>(</i>1<i>)</i></span> 500 g <span><i>(</i>3<i>)</i></span> 510 g <span><i>(</i>2<i>)</i></span> 515 g <span><i>(</i>1<i>)</i></span> 520 g <span><i>(</i>2<i>)</i></span> 521 g <span><i>(</i>1<i>)</i></span> 530 g <span><i>(</i>1<i>)</i></span> 536 g <span><i>(</i>1<i>)</i></span> 540 g <span><i>(</i>2<i>)</i></span> 541 g <span><i>(</i>1<i>)</i></span> 550 g <span><i>(</i>2<i>)</i></span> 560 g <span><i>(</i>3<i>)</i></span> 570 g <span><i>(</i>1<i>)</i></span> 580 g <span><i>(</i>2<i>)</i></span> 585 g <span><i>(</i>1<i>)</i></span> 586 g <span><i>(</i>1<i>)</i></span> 588 g <span><i>(</i>1<i>)</i></span> 590 g <span><i>(</i>1<i>)</i></span> 599 g <span><i>(</i>1<i>)</i></span> 603 g <span><i>(</i>1<i>)</i></span> 610 g <span><i>(</i>2<i>)</i></span> 630 g <span><i>(</i>1<i>)</i></span> 632 g <span><i>(</i>1<i>)</i></span> 650 g <span><i>(</i>2<i>)</i></span> 654 g <span><i>(</i>1<i>)</i></span> 660 g <span><i>(</i>2<i>)</i></span> 670 g <span><i>(</i>1<i>)</i></span> 680 g <span><i>(</i>2<i>)</i></span> 700 g <span><i>(</i>3<i>)</i></span> 708 g <span><i>(</i>1<i>)</i></span> 710 g <span><i>(</i>1<i>)</i></span> 721 g <span><i>(</i>1<i>)</i></span> 730 g <span><i>(</i>1<i>)</i></span> 740 g <span><i>(</i>2<i>)</i></span> 760 g <span><i>(</i>2<i>)</i></span> 780 g <span><i>(</i>2<i>)</i></span> 790 g <span><i>(</i>1<i>)</i></span> 800 g <span><i>(</i>1<i>)</i></span> 819 g <span><i>(</i>1<i>)</i></span> 825 g <span><i>(</i>1<i>)</i></span> 826 g <span><i>(</i>1<i>)</i></span> 831 g <span><i>(</i>1<i>)</i></span> 850 g <span><i>(</i>1<i>)</i></span> 854 g <span><i>(</i>1<i>)</i></span> 856 g <span><i>(</i>1<i>)</i></span> 860 g <span><i>(</i>2<i>)</i></span> 890 g <span><i>(</i>1<i>)</i></span> 900 g <span><i>(</i>2<i>)</i></span> 910 g <span><i>(</i>1<i>)</i></span> 911 g <span><i>(</i>1<i>)</i></span> 930 g <span><i>(</i>1<i>)</i></span> 940 g <span><i>(</i>1<i>)</i></span> 950 g <span><i>(</i>2<i>)</i></span> 957 g <span><i>(</i>1<i>)</i></span> 960 g <span><i>(</i>1<i>)</i></span> 970 g <span><i>(</i>1<i>)</i></span> 980 g <span><i>(</i>1<i>)</i></span> 987 g <span><i>(</i>1<i>)</i></span> 1.000 g <span><i>(</i>2<i>)</i></span> 1.019 g <span><i>(</i>1<i>)</i></span> 1.029 g <span><i>(</i>1<i>)</i></span> 1.030 g <span><i>(</i>1<i>)</i></span> 1.041 g <span><i>(</i>1<i>)</i></span> 1.050 g <span><i>(</i>2<i>)</i></span> 1.060 g <span><i>(</i>1<i>)</i></span> 1.080 g <span><i>(</i>1<i>)</i></span> 1.090 g <span><i>(</i>2<i>)</i></span> 1.098 g <span><i>(</i>1<i>)</i></span> 1.100 g <span><i>(</i>1<i>)</i></span> 1.110 g <span><i>(</i>1<i>)</i></span> 1.125 g <span><i>(</i>2<i>)</i></span> 1.130 g <span><i>(</i>1<i>)</i></span> 1.172 g <span><i>(</i>1<i>)</i></span> 1.174 g <span><i>(</i>1<i>)</i></span> 1.180 g <span><i>(</i>1<i>)</i></span> 1.190 g <span><i>(</i>1<i>)</i></span> 1.220 g <span><i>(</i>2<i>)</i></span> 1.230 g <span><i>(</i>1<i>)</i></span> 1.250 g <span><i>(</i>1<i>)</i></span> 1.270 g <span><i>(</i>1<i>)</i></span> 1.280 g <span><i>(</i>2<i>)</i></span> 1.301 g <span><i>(</i>1<i>)</i></span> 1.310 g <span><i>(</i>2<i>)</i></span> 1.330 g <span><i>(</i>1<i>)</i></span> 1.340 g <span><i>(</i>2<i>)</i></span> 1.355 g <span><i>(</i>1<i>)</i></span> 1.370 g <span><i>(</i>1<i>)</i></span> 1.400 g <span><i>(</i>1<i>)</i></span> 1.410 g <span><i>(</i>1<i>)</i></span> 1.423 g <span><i>(</i>1<i>)</i></span> 1.430 g <span><i>(</i>1<i>)</i></span> 1.460 g <span><i>(</i>1<i>)</i></span> 1.480 g <span><i>(</i>1<i>)</i></span> 1.485 g <span><i>(</i>1<i>)</i></span> 1.500 g <span><i>(</i>1<i>)</i></span> 1.530 g <span><i>(</i>1<i>)</i></span> 1.540 g <span><i>(</i>1<i>)</i></span> 1.549 g <span><i>(</i>1<i>)</i></span> 1.570 g <span><i>(</i>1<i>)</i></span> 1.600 g <span><i>(</i>1<i>)</i></span> 1.610 g <span><i>(</i>1<i>)</i></span> 1.620 g <span><i>(</i>1<i>)</i></span> 1.670 g <span><i>(</i>1<i>)</i></span> 1.680 g <span><i>(</i>1<i>)</i></span> 1.720 g <span><i>(</i>1<i>)</i></span> 1.750 g <span><i>(</i>1<i>)</i></span> 1.780 g <span><i>(</i>1<i>)</i></span> 1.827 g <span><i>(</i>1<i>)</i></span> 1.830 g <span><i>(</i>2<i>)</i></span> 1.878 g <span><i>(</i>1<i>)</i></span> 1.880 g <span><i>(</i>1<i>)</i></span> 1.904 g <span><i>(</i>1<i>)</i></span> 1.920 g <span><i>(</i>1<i>)</i></span> 1.940 g <span><i>(</i>1<i>)</i></span> 1.980 g <span><i>(</i>1<i>)</i></span> 1.990 g <span><i>(</i>1<i>)</i></span> 2.000 g <span><i>(</i>1<i>)</i></span> 2.050 g <span><i>(</i>1<i>)</i></span> 2.060 g <span><i>(</i>1<i>)</i></span> 2.110 g <span><i>(</i>1<i>)</i></span> 2.120 g <span><i>(</i>1<i>)</i></span> 2.140 g <span><i>(</i>2<i>)</i></span> 2.160 g <span><i>(</i>1<i>)</i></span> 2.220 g <span><i>(</i>1<i>)</i></span> 2.242 g <span><i>(</i>1<i>)</i></span> 2.300 g <span><i>(</i>1<i>)</i></span> 2.360 g <span><i>(</i>1<i>)</i></span> 2.380 g <span><i>(</i>1<i>)</i></span> 2.420 g <span><i>(</i>1<i>)</i></span> 2.430 g <span><i>(</i>1<i>)</i></span> 2.470 g <span><i>(</i>1<i>)</i></span> 2.480 g <span><i>(</i>1<i>)</i></span> 2.520 g <span><i>(</i>1<i>)</i></span> 2.550 g <span><i>(</i>1<i>)</i></span> 2.580 g <span><i>(</i>1<i>)</i></span> 2.610 g <span><i>(</i>1<i>)</i></span> 2.670 g <span><i>(</i>2<i>)</i></span> 2.740 g <span><i>(</i>1<i>)</i></span> 2.780 g <span><i>(</i>1<i>)</i></span> 2.800 g <span><i>(</i>1<i>)</i></span> 2.810 g <span><i>(</i>1<i>)</i></span> 2.870 g <span><i>(</i>1<i>)</i></span> 2.880 g <span><i>(</i>1<i>)</i></span> 2.940 g <span><i>(</i>1<i>)</i></span> 2.980 g <span><i>(</i>1<i>)</i></span> 3.070 g <span><i>(</i>1<i>)</i></span> 3.080 g <span><i>(</i>1<i>)</i></span> 3.170 g <span><i>(</i>1<i>)</i></span> 3.196 g <span><i>(</i>1<i>)</i></span> 3.240 g <span><i>(</i>1<i>)</i></span> 3.263 g <span><i>(</i>1<i>)</i></span> 3.480 g <span><i>(</i>1<i>)</i></span> 3.580 g <span><i>(</i>1<i>)</i></span> 3.680 g <span><i>(</i>1<i>)</i></span> 3.780 g <span><i>(</i>1<i>)</i></span> 3.841 g <span><i>(</i>1<i>)</i></span> 3.970 g <span><i>(</i>1<i>)</i></span> 4.101 g <span><i>(</i>1<i>)</i></span> 4.130 g <span><i>(</i>1<i>)</i></span> 4.230 g <span><i>(</i>1<i>)</i></span> 4.340 g <span><i>(</i>1<i>)</i></span> 4.460 g <span><i>(</i>1<i>)</i></span> 4.570 g <span><i>(</i>1<i>)</i></span> 5.270 g <span><i>(</i>1<i>)</i></span> 5.830 g <span><i>(</i>1<i>)</i></span> 6.520 g <span><i>(</i>1<i>)</i></span> 7.780 g <span><i>(</i>1<i>)</i></span> 8.360 g <span><i>(</i>1<i>)</i></span> 11.500 g <span><i>(</i>1<i>)</i></span> 0,08 Nm <span><i>(</i>1<i>)</i></span> 0,1 Nm <span><i>(</i>1<i>)</i></span> 0,11 Nm <span><i>(</i>2<i>)</i></span> 0,13 Nm <span><i>(</i>1<i>)</i></span> 0,14 Nm <span><i>(</i>2<i>)</i></span> 0,15 Nm <span><i>(</i>2<i>)</i></span> 0,17 Nm <span><i>(</i>1<i>)</i></span> 0,18 Nm <span><i>(</i>2<i>)</i></span> 0,19 Nm <span><i>(</i>3<i>)</i></span> 0,21 Nm <span><i>(</i>1<i>)</i></span> 0,22 Nm <span><i>(</i>2<i>)</i></span> 0,23 Nm <span><i>(</i>1<i>)</i></span> 0,25 Nm <span><i>(</i>1<i>)</i></span> 0,26 Nm <span><i>(</i>2<i>)</i></span> 0,28 Nm <span><i>(</i>1<i>)</i></span> 0,29 Nm <span><i>(</i>1<i>)</i></span> 0,3 Nm <span><i>(</i>2<i>)</i></span> 0,33 Nm <span><i>(</i>2<i>)</i></span> 0,36 Nm <span><i>(</i>1<i>)</i></span> 0,4 Nm <span><i>(</i>1<i>)</i></span> 0,41 Nm <span><i>(</i>1<i>)</i></span> 0,42 Nm <span><i>(</i>2<i>)</i></span> 0,45 Nm <span><i>(</i>1<i>)</i></span> 0,47 Nm <span><i>(</i>1<i>)</i></span> 0,48 Nm <span><i>(</i>1<i>)</i></span> 0,49 Nm <span><i>(</i>1<i>)</i></span> 0,51 Nm <span><i>(</i>1<i>)</i></span> 0,52 Nm <span><i>(</i>1<i>)</i></span> 0,54 Nm <span><i>(</i>1<i>)</i></span> 0,55 Nm <span><i>(</i>2<i>)</i></span> 0,56 Nm <span><i>(</i>1<i>)</i></span> 0,59 Nm <span><i>(</i>1<i>)</i></span> 0,6 Nm <span><i>(</i>1<i>)</i></span> 0,61 Nm <span><i>(</i>1<i>)</i></span> 0,63 Nm <span><i>(</i>1<i>)</i></span> 0,64 Nm <span><i>(</i>1<i>)</i></span> 0,69 Nm <span><i>(</i>1<i>)</i></span> 0,7 Ncm <span><i>(</i>1<i>)</i></span> 0,7 Nm <span><i>(</i>1<i>)</i></span> 0,72 Nm <span><i>(</i>1<i>)</i></span> 0,73 Nm <span><i>(</i>1<i>)</i></span> 0,76 Nm <span><i>(</i>2<i>)</i></span> 0,8 Nm <span><i>(</i>1<i>)</i></span> 0,81 Nm <span><i>(</i>1<i>)</i></span> 0,82 Nm <span><i>(</i>1<i>)</i></span> 0,83 Nm <span><i>(</i>2<i>)</i></span> 0,84 Nm <span><i>(</i>1<i>)</i></span> 0,88 Nm <span><i>(</i>1<i>)</i></span> 0,89 Nm <span><i>(</i>1<i>)</i></span> 0,9 Nm <span><i>(</i>1<i>)</i></span> 0,96 Nm <span><i>(</i>1<i>)</i></span> 1 Ncm <span><i>(</i>1<i>)</i></span> 1,06 Nm <span><i>(</i>1<i>)</i></span> 1,08 Nm <span><i>(</i>1<i>)</i></span> 1,09 Nm <span><i>(</i>1<i>)</i></span> 1,1 Nm <span><i>(</i>1<i>)</i></span> 1,16 Nm <span><i>(</i>1<i>)</i></span> 1,2 Ncm <span><i>(</i>1<i>)</i></span> 1,23 Nm <span><i>(</i>2<i>)</i></span> 1,24 Nm <span><i>(</i>1<i>)</i></span> 1,25 Nm <span><i>(</i>1<i>)</i></span> 1,27 Nm <span><i>(</i>1<i>)</i></span> 1,3 Ncm <span><i>(</i>1<i>)</i></span> 1,32 Nm <span><i>(</i>1<i>)</i></span> 1,34 Nm <span><i>(</i>1<i>)</i></span> 1,38 Nm <span><i>(</i>1<i>)</i></span> 1,4 Nm <span><i>(</i>1<i>)</i></span> 1,45 Nm <span><i>(</i>1<i>)</i></span> 1,48 Nm <span><i>(</i>1<i>)</i></span> 1,5 Ncm <span><i>(</i>1<i>)</i></span> 1,5 Nm <span><i>(</i>1<i>)</i></span> 1,53 Nm <span><i>(</i>1<i>)</i></span> 1,6 Ncm <span><i>(</i>1<i>)</i></span> 1,6 Nm <span><i>(</i>1<i>)</i></span> 1,62 Nm <span><i>(</i>1<i>)</i></span> 1,65 Nm <span><i>(</i>2<i>)</i></span> 1,66 Nm <span><i>(</i>1<i>)</i></span> 1,7 Ncm <span><i>(</i>1<i>)</i></span> 1,71 Nm <span><i>(</i>1<i>)</i></span> 1,79 Nm <span><i>(</i>1<i>)</i></span> 1,82 Nm <span><i>(</i>1<i>)</i></span> 1,88 Nm <span><i>(</i>1<i>)</i></span> 1,9 Ncm <span><i>(</i>2<i>)</i></span> 1,9 Nm <span><i>(</i>1<i>)</i></span> 1,92 Nm <span><i>(</i>1<i>)</i></span> 1,96 Nm <span><i>(</i>1<i>)</i></span> 2,07 Nm <span><i>(</i>1<i>)</i></span> 2,11 Nm <span><i>(</i>1<i>)</i></span> 2,15 Nm <span><i>(</i>1<i>)</i></span> 2,18 Nm <span><i>(</i>1<i>)</i></span> 2,2 Ncm <span><i>(</i>1<i>)</i></span> 2,23 Nm <span><i>(</i>1<i>)</i></span> 2,28 Nm <span><i>(</i>1<i>)</i></span> 2,3 Nm <span><i>(</i>2<i>)</i></span> 2,38 Nm <span><i>(</i>1<i>)</i></span> 2,44 Nm <span><i>(</i>1<i>)</i></span> 2,45 Nm <span><i>(</i>1<i>)</i></span> 2,46 Nm <span><i>(</i>1<i>)</i></span> 2,5 Ncm <span><i>(</i>1<i>)</i></span> 2,5 Nm <span><i>(</i>1<i>)</i></span> 2,54 Nm <span><i>(</i>1<i>)</i></span> 2,56 Nm <span><i>(</i>1<i>)</i></span> 2,6 Ncm <span><i>(</i>1<i>)</i></span> 2,64 Nm <span><i>(</i>1<i>)</i></span> 2,68 Nm <span><i>(</i>1<i>)</i></span> 2,69 Nm <span><i>(</i>2<i>)</i></span> 2,74 Nm <span><i>(</i>1<i>)</i></span> 2,8 Ncm <span><i>(</i>1<i>)</i></span> 2,81 Nm <span><i>(</i>1<i>)</i></span> 2,85 Nm <span><i>(</i>1<i>)</i></span> 2,9 Nm <span><i>(</i>1<i>)</i></span> 2,95 Nm <span><i>(</i>1<i>)</i></span> 3 Ncm <span><i>(</i>1<i>)</i></span> 3 Nm <span><i>(</i>1<i>)</i></span> 3,14 Nm <span><i>(</i>1<i>)</i></span> 3,16 Nm <span><i>(</i>1<i>)</i></span> 3,19 Nm <span><i>(</i>1<i>)</i></span> 3,2 Ncm <span><i>(</i>1<i>)</i></span> 3,2 Nm <span><i>(</i>2<i>)</i></span> 3,21 Nm <span><i>(</i>1<i>)</i></span> 3,28 Nm <span><i>(</i>1<i>)</i></span> 3,4 Ncm <span><i>(</i>1<i>)</i></span> 3,4 Nm <span><i>(</i>3<i>)</i></span> 3,47 Nm <span><i>(</i>1<i>)</i></span> 3,5 Ncm <span><i>(</i>1<i>)</i></span> 3,57 Nm <span><i>(</i>1<i>)</i></span> 3,7 Nm <span><i>(</i>1<i>)</i></span> 3,75 Nm <span><i>(</i>1<i>)</i></span> 3,8 Ncm <span><i>(</i>1<i>)</i></span> 3,8 Nm <span><i>(</i>1<i>)</i></span> 3,83 Nm <span><i>(</i>1<i>)</i></span> 3,9 Ncm <span><i>(</i>1<i>)</i></span> 3,97 Nm <span><i>(</i>1<i>)</i></span> 4 Nm <span><i>(</i>1<i>)</i></span> 4,05 Nm <span><i>(</i>2<i>)</i></span> 4,2 Nm <span><i>(</i>2<i>)</i></span> 4,22 Nm <span><i>(</i>1<i>)</i></span> 4,3 Ncm <span><i>(</i>2<i>)</i></span> 4,3 Nm <span><i>(</i>1<i>)</i></span> 4,33 Nm <span><i>(</i>1<i>)</i></span> 4,4 Ncm <span><i>(</i>1<i>)</i></span> 4,45 Nm <span><i>(</i>1<i>)</i></span> 4,47 Nm <span><i>(</i>2<i>)</i></span> 4,68 Nm <span><i>(</i>1<i>)</i></span> 4,69 Nm <span><i>(</i>1<i>)</i></span> 4,7 Ncm <span><i>(</i>1<i>)</i></span> 4,8 Nm <span><i>(</i>1<i>)</i></span> 4,85 Nm <span><i>(</i>1<i>)</i></span> 4,86 Nm <span><i>(</i>1<i>)</i></span> 4,93 Nm <span><i>(</i>1<i>)</i></span> 4,96 Nm <span><i>(</i>1<i>)</i></span> 5,1 Ncm <span><i>(</i>2<i>)</i></span> 5,2 Nm <span><i>(</i>1<i>)</i></span> 5,4 Nm <span><i>(</i>1<i>)</i></span> 5,5 Nm <span><i>(</i>1<i>)</i></span> 5,57 Nm <span><i>(</i>1<i>)</i></span> 5,6 Ncm <span><i>(</i>1<i>)</i></span> 5,75 Nm <span><i>(</i>1<i>)</i></span> 5,76 Nm <span><i>(</i>1<i>)</i></span> 5,8 Ncm <span><i>(</i>1<i>)</i></span> 5,94 Nm <span><i>(</i>1<i>)</i></span> 6 Nm <span><i>(</i>1<i>)</i></span> 6,06 Nm <span><i>(</i>1<i>)</i></span> 6,14 Nm <span><i>(</i>1<i>)</i></span> 6,25 Nm <span><i>(</i>1<i>)</i></span> 6,4 Nm <span><i>(</i>1<i>)</i></span> 6,45 Nm <span><i>(</i>1<i>)</i></span> 6,5 Ncm <span><i>(</i>1<i>)</i></span> 6,5 Nm <span><i>(</i>1<i>)</i></span> 6,6 Ncm <span><i>(</i>1<i>)</i></span> 6,7 Nm <span><i>(</i>1<i>)</i></span> 6,74 Nm <span><i>(</i>1<i>)</i></span> 7 Nm <span><i>(</i>1<i>)</i></span> 7,36 Nm <span><i>(</i>1<i>)</i></span> 7,4 Ncm <span><i>(</i>1<i>)</i></span> 7,6 Ncm <span><i>(</i>1<i>)</i></span> 7,6 Nm <span><i>(</i>1<i>)</i></span> 7,7 Nm <span><i>(</i>1<i>)</i></span> 7,8 Nm <span><i>(</i>1<i>)</i></span> 7,82 Nm <span><i>(</i>1<i>)</i></span> 7,9 Nm <span><i>(</i>1<i>)</i></span> 7,92 Nm <span><i>(</i>1<i>)</i></span> 7,93 Nm <span><i>(</i>1<i>)</i></span> 8,2 Ncm <span><i>(</i>1<i>)</i></span> 8,28 Nm <span><i>(</i>1<i>)</i></span> 8,4 Nm <span><i>(</i>1<i>)</i></span> 8,7 Nm <span><i>(</i>1<i>)</i></span> 9,15 Nm <span><i>(</i>1<i>)</i></span> 9,17 Nm <span><i>(</i>1<i>)</i></span> 9,2 Ncm <span><i>(</i>1<i>)</i></span> 9,2 Nm <span><i>(</i>2<i>)</i></span> 9,3 Ncm <span><i>(</i>1<i>)</i></span> 9,8 Nm <span><i>(</i>2<i>)</i></span> 10 Ncm <span><i>(</i>1<i>)</i></span> 10,1 Ncm <span><i>(</i>1<i>)</i></span> 10,1 Nm <span><i>(</i>2<i>)</i></span> 10,9 Nm <span><i>(</i>1<i>)</i></span> 11,1 Nm <span><i>(</i>1<i>)</i></span> 11,2 Ncm <span><i>(</i>1<i>)</i></span> 11,3 Ncm <span><i>(</i>1<i>)</i></span> 11,4 Nm <span><i>(</i>1<i>)</i></span> 11,5 Nm <span><i>(</i>1<i>)</i></span> 11,7 Nm <span><i>(</i>1<i>)</i></span> 11,8 Nm <span><i>(</i>1<i>)</i></span> 12 Nm <span><i>(</i>1<i>)</i></span> 12,2 Ncm <span><i>(</i>1<i>)</i></span> 12,2 Nm <span><i>(</i>1<i>)</i></span> 12,4 Nm <span><i>(</i>1<i>)</i></span> 12,5 Nm <span><i>(</i>1<i>)</i></span> 12,6 Nm <span><i>(</i>1<i>)</i></span> 12,7 Ncm <span><i>(</i>1<i>)</i></span> 13,2 Nm <span><i>(</i>2<i>)</i></span> 13,4 Ncm <span><i>(</i>1<i>)</i></span> 13,4 Nm <span><i>(</i>1<i>)</i></span> 13,5 Nm <span><i>(</i>1<i>)</i></span> 13,8 Nm <span><i>(</i>1<i>)</i></span> 14,1 Nm <span><i>(</i>1<i>)</i></span> 14,2 Ncm <span><i>(</i>1<i>)</i></span> 14,6 Ncm <span><i>(</i>1<i>)</i></span> 14,6 Nm <span><i>(</i>1<i>)</i></span> 14,7 Nm <span><i>(</i>1<i>)</i></span> 15 Nm <span><i>(</i>1<i>)</i></span> 15,1 Nm <span><i>(</i>1<i>)</i></span> 15,4 Nm <span><i>(</i>1<i>)</i></span> 15,5 Nm <span><i>(</i>1<i>)</i></span> 15,8 Nm <span><i>(</i>1<i>)</i></span> 16,4 Nm <span><i>(</i>1<i>)</i></span> 16,6 Nm <span><i>(</i>1<i>)</i></span> 16,7 Ncm <span><i>(</i>1<i>)</i></span> 16,8 Nm <span><i>(</i>1<i>)</i></span> 17,1 Ncm <span><i>(</i>1<i>)</i></span> 17,3 Nm <span><i>(</i>1<i>)</i></span> 17,5 Nm <span><i>(</i>1<i>)</i></span> 17,7 Nm <span><i>(</i>1<i>)</i></span> 18,2 Nm <span><i>(</i>1<i>)</i></span> 18,5 Nm <span><i>(</i>1<i>)</i></span> 19 Nm <span><i>(</i>1<i>)</i></span> 19,1 Nm <span><i>(</i>1<i>)</i></span> 19,2 Nm <span><i>(</i>3<i>)</i></span> 19,3 Ncm <span><i>(</i>1<i>)</i></span> 20 Ncm <span><i>(</i>1<i>)</i></span> 20 Nm <span><i>(</i>1<i>)</i></span> 20,9 Nm <span><i>(</i>1<i>)</i></span> 21 Ncm <span><i>(</i>1<i>)</i></span> 21,5 Nm <span><i>(</i>1<i>)</i></span> 21,6 Nm <span><i>(</i>1<i>)</i></span> 21,9 Nm <span><i>(</i>1<i>)</i></span> 22,6 Nm <span><i>(</i>2<i>)</i></span> 22,7 Nm <span><i>(</i>1<i>)</i></span> 23 Ncm <span><i>(</i>1<i>)</i></span> 23,3 Nm <span><i>(</i>1<i>)</i></span> 23,9 Nm <span><i>(</i>1<i>)</i></span> 24,2 Nm <span><i>(</i>1<i>)</i></span> 24,5 Ncm <span><i>(</i>1<i>)</i></span> 25 Ncm <span><i>(</i>1<i>)</i></span> 25,4 Nm <span><i>(</i>1<i>)</i></span> 25,9 Nm <span><i>(</i>1<i>)</i></span> 26 Ncm <span><i>(</i>2<i>)</i></span> 26 Nm <span><i>(</i>2<i>)</i></span> 27 Ncm <span><i>(</i>1<i>)</i></span> 27,6 Nm <span><i>(</i>1<i>)</i></span> 28,9 Nm <span><i>(</i>1<i>)</i></span> 29 Ncm <span><i>(</i>1<i>)</i></span> 29,5 Ncm <span><i>(</i>1<i>)</i></span> 29,9 Nm <span><i>(</i>1<i>)</i></span> 31 Ncm <span><i>(</i>1<i>)</i></span> 31 Nm <span><i>(</i>1<i>)</i></span> 31,9 Nm <span><i>(</i>1<i>)</i></span> 32 Ncm <span><i>(</i>1<i>)</i></span> 32,1 Nm <span><i>(</i>1<i>)</i></span> 33,5 Ncm <span><i>(</i>1<i>)</i></span> 33,9 Nm <span><i>(</i>1<i>)</i></span> 34 Ncm <span><i>(</i>1<i>)</i></span> 34,3 Nm <span><i>(</i>1<i>)</i></span> 34,7 Nm <span><i>(</i>1<i>)</i></span> 34,95 Nm <span><i>(</i>1<i>)</i></span> 35,1 Nm <span><i>(</i>1<i>)</i></span> 35,5 Ncm <span><i>(</i>1<i>)</i></span> 36,8 Nm <span><i>(</i>1<i>)</i></span> 37 Ncm <span><i>(</i>1<i>)</i></span> 37,4 Nm <span><i>(</i>1<i>)</i></span> 37,5 Ncm <span><i>(</i>1<i>)</i></span> 37,5 Nm <span><i>(</i>1<i>)</i></span> 38,4 Nm <span><i>(</i>1<i>)</i></span> 39,5 Ncm <span><i>(</i>1<i>)</i></span> 39,8 Nm <span><i>(</i>1<i>)</i></span> 40 Nm <span><i>(</i>1<i>)</i></span> 42 Ncm <span><i>(</i>1<i>)</i></span> 43,7 Nm <span><i>(</i>1<i>)</i></span> 43,8 Nm <span><i>(</i>1<i>)</i></span> 44 Ncm <span><i>(</i>2<i>)</i></span> 45,3 Nm <span><i>(</i>1<i>)</i></span> 47 Ncm <span><i>(</i>1<i>)</i></span> 49 Ncm <span><i>(</i>1<i>)</i></span> 49 Nm <span><i>(</i>1<i>)</i></span> 49,6 Nm <span><i>(</i>1<i>)</i></span> 49,7 Nm <span><i>(</i>1<i>)</i></span> 50,3 Nm <span><i>(</i>1<i>)</i></span> 51 Ncm <span><i>(</i>1<i>)</i></span> 53,2 Nm <span><i>(</i>1<i>)</i></span> 55 Ncm <span><i>(</i>1<i>)</i></span> 55,2 Nm <span><i>(</i>1<i>)</i></span> 55,6 Nm <span><i>(</i>1<i>)</i></span> 56 Ncm <span><i>(</i>1<i>)</i></span> 56,7 Nm <span><i>(</i>1<i>)</i></span> 57,4 Nm <span><i>(</i>1<i>)</i></span> 58 Ncm <span><i>(</i>1<i>)</i></span> 60 Nm <span><i>(</i>1<i>)</i></span> 61,5 Ncm <span><i>(</i>1<i>)</i></span> 62,2 Nm <span><i>(</i>1<i>)</i></span> 62,9 Nm <span><i>(</i>1<i>)</i></span> 65 Ncm <span><i>(</i>1<i>)</i></span> 65,5 Nm <span><i>(</i>1<i>)</i></span> 66 Ncm <span><i>(</i>1<i>)</i></span> 67,5 Ncm <span><i>(</i>1<i>)</i></span> 67,5 Nm <span><i>(</i>1<i>)</i></span> 72 Nm <span><i>(</i>1<i>)</i></span> 72,5 Ncm <span><i>(</i>1<i>)</i></span> 75,3 Nm <span><i>(</i>1<i>)</i></span> 77 Ncm <span><i>(</i>1<i>)</i></span> 77,6 Nm <span><i>(</i>1<i>)</i></span> 79 Ncm <span><i>(</i>1<i>)</i></span> 85 Ncm <span><i>(</i>1<i>)</i></span> 85 Nm <span><i>(</i>1<i>)</i></span> 87 Ncm <span><i>(</i>1<i>)</i></span> 88 Nm <span><i>(</i>1<i>)</i></span> 90,5 Ncm <span><i>(</i>1<i>)</i></span> 96,5 Ncm <span><i>(</i>1<i>)</i></span> 101,5 Ncm <span><i>(</i>1<i>)</i></span> 109 Ncm <span><i>(</i>1<i>)</i></span> 116 Ncm <span><i>(</i>1<i>)</i></span> 121 Ncm <span><i>(</i>1<i>)</i></span> 125 Nm <span><i>(</i>1<i>)</i></span> 137,5 Ncm <span><i>(</i>1<i>)</i></span> 144,5 Ncm <span><i>(</i>1<i>)</i></span> 149,2 Nm <span><i>(</i>1<i>)</i></span> 176 Nm <span><i>(</i>1<i>)</i></span> 214 Nm <span><i>(</i>1<i>)</i></span> 240 Nm <span><i>(</i>1<i>)</i></span> 382 Nm <span><i>(</i>1<i>)</i></span> 4 mm <span><i>(</i>1<i>)</i></span> 5 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>3<i>)</i></span> 15 mm <span><i>(</i>3<i>)</i></span> 16 mm <span><i>(</i>2<i>)</i></span> 17 mm <span><i>(</i>1<i>)</i></span> 20 mm <span><i>(</i>4<i>)</i></span> 25 mm <span><i>(</i>4<i>)</i></span> 30 mm <span><i>(</i>3<i>)</i></span> 40 mm <span><i>(</i>2<i>)</i></span> 50 mm <span><i>(</i>2<i>)</i></span> 60 mm <span><i>(</i>2<i>)</i></span> 80 mm <span><i>(</i>1<i>)</i></span> 10 <span><i>(</i>10<i>)</i></span> 11 <span><i>(</i>4<i>)</i></span> 12 <span><i>(</i>28<i>)</i></span> 13 <span><i>(</i>13<i>)</i></span> 14 <span><i>(</i>21<i>)</i></span> 15 <span><i>(</i>29<i>)</i></span> 16 <span><i>(</i>21<i>)</i></span> 17 <span><i>(</i>12<i>)</i></span> 18 <span><i>(</i>29<i>)</i></span> 19 <span><i>(</i>11<i>)</i></span> 20 <span><i>(</i>29<i>)</i></span> 21 <span><i>(</i>10<i>)</i></span> 22 <span><i>(</i>15<i>)</i></span> 23 <span><i>(</i>10<i>)</i></span> 24 <span><i>(</i>29<i>)</i></span> 25 <span><i>(</i>29<i>)</i></span> 26 <span><i>(</i>12<i>)</i></span> 27 <span><i>(</i>10<i>)</i></span> 28 <span><i>(</i>20<i>)</i></span> 29 <span><i>(</i>7<i>)</i></span> 30 <span><i>(</i>27<i>)</i></span> 31 <span><i>(</i>6<i>)</i></span> 32 <span><i>(</i>13<i>)</i></span> 33 <span><i>(</i>6<i>)</i></span> 34 <span><i>(</i>6<i>)</i></span> 35 <span><i>(</i>19<i>)</i></span> 36 <span><i>(</i>20<i>)</i></span> 37 <span><i>(</i>5<i>)</i></span> 38 <span><i>(</i>10<i>)</i></span> 39 <span><i>(</i>5<i>)</i></span> 40 <span><i>(</i>22<i>)</i></span> 41 <span><i>(</i>5<i>)</i></span> 42 <span><i>(</i>9<i>)</i></span> 43 <span><i>(</i>5<i>)</i></span> 44 <span><i>(</i>5<i>)</i></span> 45 <span><i>(</i>18<i>)</i></span> 46 <span><i>(</i>5<i>)</i></span> 47 <span><i>(</i>5<i>)</i></span> 48 <span><i>(</i>16<i>)</i></span> 49 <span><i>(</i>4<i>)</i></span> 50 <span><i>(</i>20<i>)</i></span> 51 <span><i>(</i>4<i>)</i></span> 52 <span><i>(</i>7<i>)</i></span> 53 <span><i>(</i>4<i>)</i></span> 54 <span><i>(</i>8<i>)</i></span> 55 <span><i>(</i>11<i>)</i></span> 56 <span><i>(</i>10<i>)</i></span> 57 <span><i>(</i>4<i>)</i></span> 58 <span><i>(</i>4<i>)</i></span> 59 <span><i>(</i>4<i>)</i></span> 60 <span><i>(</i>19<i>)</i></span> 61 <span><i>(</i>3<i>)</i></span> 62 <span><i>(</i>3<i>)</i></span> 63 <span><i>(</i>3<i>)</i></span> 64 <span><i>(</i>7<i>)</i></span> 65 <span><i>(</i>9<i>)</i></span> 66 <span><i>(</i>3<i>)</i></span> 67 <span><i>(</i>3<i>)</i></span> 68 <span><i>(</i>3<i>)</i></span> 69 <span><i>(</i>3<i>)</i></span> 70 <span><i>(</i>10<i>)</i></span> 72 <span><i>(</i>7<i>)</i></span> 75 <span><i>(</i>6<i>)</i></span> 80 <span><i>(</i>9<i>)</i></span> 85 <span><i>(</i>3<i>)</i></span> 90 <span><i>(</i>6<i>)</i></span> 96 <span><i>(</i>3<i>)</i></span> 100 <span><i>(</i>7<i>)</i></span> 114 <span><i>(</i>2<i>)</i></span> 120 <span><i>(</i>7<i>)</i></span> Ponastavi
Kategorije
Filtriraj izdelke
Samo trenutek. Podatki bodo na voljo v nekaj sekundah.
Zobnik s pestom z ravnim ozobljenjem, jeklo, Modul 1
Zobniki
Zobnik z ravnim ozobljenjem (M1) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 1,5
Zobniki
Zobnik z ravnim ozobljenjem (M1,5) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 2
Zobniki
Zobnik z ravnim ozobljenjem (M2) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 2,5
Zobniki
Zobnik z ravnim ozobljenjem (M2,5) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 3
Zobniki
Zobnik z ravnim ozobljenjem (M3) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 4
Zobniki
Zobnik z ravnim ozobljenjem (M4) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 5
Zobniki
Zobnik z ravnim ozobljenjem (M5) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 6
Zobniki
Zobnik z ravnim ozobljenjem (M6) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, Modul 8
Zobniki
Zobnik z ravnim ozobljenjem (M8) iz jekla, z enostranskim pestom za enakomeren in tih prenos vrtilnih momentov med dvema vzporednima gredema.
Zobnik s pestom, jeklo, kaljeni zobje, Modul 2
Zobniki
Zobnik z ravnim ozobljenjem (M2) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, jeklo, kaljeni zobje, Modul 2,5
Zobniki
Zobnik z ravnim ozobljenjem (M2,5) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, jeklo, kaljeni zobje, Modul 3
Zobniki
Zobnik z ravnim ozobljenjem (M3) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, jeklo, kaljeni zobje, Modul 4
Zobniki
Zobnik z ravnim ozobljenjem (M4) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, jeklo, kaljeni ravni zobje, Modul 5
Zobniki
Zobnik z ravnim ozobljenjem (M5) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, jeklo, kaljeni zobje, Modul 6
Zobniki
Zobnik z ravnim ozobljenjem (M6) iz jekla, z enostranskim pestom in kaljenimi zobmi, ki zagotavljajo nizko obrabo in vzdržljiv prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, nerjaveče jeklo, Modul 1
Zobniki
Zobnik z ravnim ozobljenjem (M1) iz nerjavečega jekla, z enostranskim pestom za zanesljivi prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, nerjaveče jeklo, Modul 1,5
Zobniki
Zobnik z ravnim ozobljenjem (M1,5) iz nerjavečega jekla, z enostranskim pestom za zanesljivi prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, nerjaveče jeklo, Modul 2
Zobniki
Zobnik z ravnim ozobljenjem (M2) iz nerjavečega jekla, z enostranskim pestom za zanesljivi prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, nerjaveče jeklo, Modul 2,5
Zobniki
Zobnik z ravnim ozobljenjem (M2,5) iz nerjavečega jekla, z enostranskim pestom za zanesljivi prenos vrtilnih momentov in sil med vzporednimi gredmi.
Zobnik s pestom, nerjaveče jeklo, Modul 3
Zobniki
Zobnik z ravnim ozobljenjem (M3) iz nerjavečega jekla, z enostranskim pestom za zanesljivi prenos vrtilnih momentov in sil med vzporednimi gredmi.
Prikazano 1-20 od 29 izdelkov