00050 344 344A 355 355A 358 365 368A 369A 370A 378DE 385A 386A 387 387A 390A 395 395A 395S 399A 399AS 455 462 464A 469 482 483 495A 495AX 497 529X 537 559 580 593 594 594A 598 598A 645 663 665 681A 683 749S 780 799 938 1380 1985 1988 02474 02476 2687 2689 2780 2788 2789 2794 02872 2876 2878 2984 3190 3379 3476 3477 3490 3578 3585 3586 3767 3775 3776 3779 3780 3877 3977 3982 3984 4395 4595 05079 6386 6454 6580 07100 07100SA 08125 09067 09074 09078 09081 11162 11163 11590 12580 13687 14125A 14130 14136A 14137A 15100 15101 15106 15118 15123 15126 15578 15580 15590 16150 17580 18587 18690 18790 19138 21075 23100 23690 24780 25570 25577 25578 25580 25581 25584 25590 25877 25880 26118 26882 28137 28138 28156 28584 28680 28682 29582 29588 29590-20428 29675 29685 31593 31594 33275 33281 33287 33885 33889 33895 34306 37425 37431A 39580 39585 39586 39590 41126 42362 43125 47490 47680 47685 47686 48120 48685 48685-903A5 49175 52400 56418 56425 59188 64450 67388 67390 67787 67790 67885 68462 71450 74550 78250 78255X 82562A 84115 90381 93800 99600 A4049 H212749 H414242 H414249 H715334 H715345-20288 H913843 H913849 H936349 HH221449 HH506348 HH926749 HM81649 HM89443 HM89446A HM204049 HM212047 HM218248 HM231148 HM803145 HM803149 HM804848 HM807044 HM807046 HM807049 HM813841 HM903245 HM903249 HM907643 HM911245 HM926740 HM8013460 JH415647 JHM534149 JHM807045 JL819349 JLM104948 JLM506849 JLM508748 JLM704610 JLM710949C JLM813049 JM205149 JM511946 JM515649 JM612949 JM714249 JM718149A JM719149 JM720249 JM736149 JM738249 JM822049 L21549 L44643 L44645 L68149 L116149 L305649 L319249 L432348 L507949 L540010 L540049 L713049 LL420549 LL510749 LL529749 LM12749 LM29749 LM48548 LM67049A LM72849 LM78349 LM78349A LM102949 LM104949 LM300849 LM501349 LM522549 LM545849 LM603049 LM742747 LM742749 LM814849 M84548 M86649 M88048 M231649 M238849 M241547 M241549 M244249 M802048 NA397 NA24776SW 12,7 mm 40 mm 44,45 mm 55 mm 50 mm 50,8 mm 47,625 mm 49,212 mm 57,15 mm 63,5 mm 66,675 mm 68,262 mm 41,275 mm 69,85 mm 76,2 mm 85,725 mm 82,55 mm 88,9 mm 95,25 mm 92,075 mm 71,438 mm 85,026 mm 101,6 mm 128,588 mm 114,3 mm 22,225 mm 28,575 mm 31,75 mm 25,4 mm 36,487 mm 38,1 mm 39,687 mm 33,338 mm 34,925 mm 46,038 mm 30 mm 45,237 mm 52,388 mm 44,983 mm 60 mm 42,07 mm 53,975 mm 19,987 mm 19,05 mm 20,625 mm 15,875 mm 20,638 mm 26,988 mm 30,213 mm 39,688 mm 34,976 mm 36,512 mm 42,875 mm 42,862 mm 45,618 mm 29,987 mm 39,98 mm 55,562 mm 64,988 mm 73,025 mm 77,788 mm 107,95 mm 109,538 mm 65 mm 142,875 mm 143,002 mm 106,362 mm 127 mm 133,35 mm 174,625 mm 177,8 mm 190,5 mm 117,475 mm 139,7 mm 64,987 mm 292,1 mm 96,838 mm 203,2 mm 152,4 mm 12,68 mm 65,987 mm 61,612 mm 61,912 mm 168,275 mm 120,65 mm 15,987 mm 45,987 mm 89,975 mm 149,225 mm 48,412 mm 60,325 mm 75 mm 170 mm 95 mm 70 mm 80 mm 90 mm 100 mm 180 mm 190 mm 110 mm 25,987 mm 34,987 mm 158,75 mm 254 mm 196,85 mm 146,05 mm 21,986 mm 22,606 mm 45,242 mm 40,987 mm 109,987 mm 234,95 mm 216,408 mm 215,9 mm 30,162 mm 187,325 mm 204,788 mm 220,662 mm 14,072 mm 22,403 mm 21,692 mm 45 mm 22,225 mm 53,188 mm 21,946 mm 21,996 mm 29,317 mm 29,007 mm 29,769 mm 36,068 mm 36,957 mm 36,678 mm 36,098 mm 36,322 mm 41,275 mm 46,672 mm 48,006 mm 47,625 mm 66,675 mm 20,168 mm 19,355 mm 25,433 mm 25,654 mm 23,812 mm 25,608 mm 29,997 mm 30,391 mm 29,771 mm 30,886 mm 30,302 mm 30,162 mm 30,048 mm 40,386 mm 40,157 mm 14,381 mm 56,007 mm 54,229 mm 55,1 mm 14,26 mm 15,08 mm 19,05 mm 21,539 mm 17,384 mm 14,288 mm 19,845 mm 19,583 mm 26,721 mm 20,638 mm 17,462 mm 16,67 mm 16,52 mm 21,839 mm 21,463 mm 26,975 mm 23,02 mm 25,4 mm 24,608 mm 18,923 mm 20,94 mm 19,649 mm 28,575 mm 23,012 mm 21,438 mm 30,924 mm 24,257 mm 28,971 mm 24,074 mm 32,545 mm 33,338 mm 34,925 mm 39,688 mm 87,376 mm 31,75 mm 36,116 mm 36,512 mm 46,038 mm 46,833 mm 49,212 mm 33,236 mm 32,923 mm 56,642 mm 50,8 mm 63,5 mm 10,988 mm 41,5 mm 79,375 mm 57,531 mm 44,45 mm 82,55 mm 21 mm 32 mm 38,354 mm 40 mm 29,37 mm 49,428 mm 51 mm 38 mm 36 mm 20 mm 21,5 mm 23 mm 24 mm 22 mm 25 mm 28 mm 34 mm 29 mm 29,5 mm 35 mm 44 mm 11 mm 14,732 mm 16,764 mm 21,433 mm 18,258 mm 27,783 mm 15,082 mm 12,7 mm 16,637 mm 18,288 mm 15,5 mm 17 mm 19,812 mm 18 mm 19,842 mm 19,431 mm 46,83 mm 55,562 mm 57,945 mm 61,912 mm 26,192 mm 29,367 mm 0,047 kg 0,33 kg 0,328 kg 0,35 kg 0,356 kg 0,36 kg 0,38 kg 0,318 kg 1,056 kg 0,521 kg 0,541 kg 0,42 kg 0,425 kg 0,84 kg 0,52 kg 0,68 kg 1 kg 0,85 kg 0,995 kg 1,246 kg 1,77 kg 0,996 kg 0,83 kg 1,138 kg 1,419 kg 1,72 kg 1,5 kg 1,62 kg 1,541 kg 1,9 kg 1,625 kg 2,657 kg 2,45 kg 2,15 kg 3,079 kg 3,93 kg 5,958 kg 0,141 kg 0,143 kg 0,14 kg 0,267 kg 0,22 kg 0,284 kg 0,256 kg 0,32 kg 0,31 kg 0,287 kg 0,324 kg 0,301 kg 0,29 kg 0,39 kg 0,01 kg 0,5 kg 0,49 kg 0,405 kg 0,47 kg 0,53 kg 0,46 kg 0,549 kg 0,582 kg 0,66 kg 0,634 kg 0,608 kg 0,514 kg 0,86 kg 0,805 kg 0,732 kg 0,79 kg 0,974 kg 0,1 kg 2,28 kg 2,757 kg 2,85 kg 0,08 kg 0,082 kg 0,11 kg 0,116 kg 0,12 kg 0,21 kg 0,067 kg 0,197 kg 0,185 kg 0,23 kg 0,19 kg 0,2 kg 0,18 kg 0,165 kg 0,17 kg 0,126 kg 0,3 kg 0,16 kg 0,204 kg 0,15 kg 0,277 kg 0,25 kg 0,317 kg 0,245 kg 0,235 kg 0,34 kg 0,291 kg 0,073 kg 0,43 kg 0,511 kg 0,58 kg 0,67 kg 0,64 kg 0,4 kg 0,395 kg 0,82 kg 0,77 kg 0,74 kg 0,713 kg 0,61 kg 0,59 kg 0,945 kg 1,2 kg 1,03 kg 0,9 kg 0,833 kg 1,27 kg 0,37 kg 0,92 kg 1,04 kg 1,1 kg 1,18 kg 2,34 kg 2,25 kg 8,0803 kg 0,63 kg 1,671 kg 1,85 kg 1,82 kg 1,015 kg 2,21 kg 3,59 kg 3,204 kg 4,58 kg 4,624 kg 5,257 kg 2,1 kg 3,4 kg 3,983 kg 1,4 kg 3,47 kg 10,19 kg 3,7 kg 11,109 kg 8,42 kg 0,036 kg 1,364 kg 1,83 kg 2,12 kg 2 kg 20,172 kg 4,672 kg 1,36 kg 14,28 kg 0,104 kg 0,415 kg 1,704 kg 5,692 kg 0,605 kg 0,532 kg 0,6 kg 0,97 kg 0,89 kg 0,658 kg 0,8 kg 1,305 kg 6,432 kg 2,5 kg 3,1 kg 0,306 kg 0,432 kg 0,159 kg 0,534 kg 0,588 kg 1,14 kg 1,41 kg 5,1 kg 4,8 kg 0,04 kg 0,088 kg 0,214 kg 0,473 kg 0,506 kg 0,249 kg 1,02 kg 2,287 kg 0,355 kg 0,427 kg 0,186 kg 0,166 kg 0,13 kg 0,07 kg 0,145 kg 0,000 kg 0,299 kg 0,27 kg 1,49 kg 7,315 kg 0,255 kg 5,079 kg 0,641 kg 0,149 kg 0,208 kg 0,221 kg 4,02 kg 6,2 kg 8,4 kg 9 kg 9,857 kg 0,417 kg 0,653 kg 0,391 kg offen Stahl
Weitere Merkmale Weniger Merkmale