Questionnaire for sheave liners (download to fill out)
Questionnaire for sheave liners Customer Telephone Customer No. Date / Signature Legal notice All errors and omissions excepted. All rights reserved. Reuse of texts and illustrations or reproduction in whole or in part only possible with our written consent. All deliveries subject to our General Terms of Sale and Delivery (GTSD). © Haberkorn GmbH – Wolfurt 2016. Your Haberkorn contact: Thomas Samsinger T + 43 1 / 74 074 - 1301 thomas.samsinger@haberkorn.com Sheave liner for Parallel Tapered Carriage sheave section (Bu = Bo) section (Bu > Bo) Haul rope sheave Carrying-hauling rope sheave Hold-down sheave Curve sheave Standard groove Rope groove R Rope groove M Nominal dimension ND (mm) Di x Da / Bu x Bo .................................................. Inner diameter Di. ............................ mm Groove base diameter D. ..................mm Groove width s................................. mm Outer diameter Da. .......................... mm Sheave load F......................................N Deflection angle ............................... ° Top width Bo................................... mm Groove depth t. ................................mm Rope tension S .................................kN Bottom width Bu.............................. mm Rope diameter d...............................mm (All dimensions are when installed) Groove with radius r......................... mm Speed v........................................ m/sec Type of facility Ski tow Detachable lift Funicular railway Fixed-grip lift Reversible aerial tramway Material ropeway The liner should be conductive insulating Lift and/or sheave manufacturer: ......................................................................................................................................... D t Di Da Bu Bo s r d D t Di Da Bu Bo s r d F D S S d α t r s t r t r Bo’ 1–1,5 1–1,5
RkJQdWJsaXNoZXIy NTYwOTA=