Questionnaire for bull wheel liners (download to fill out)
Questionnaire for bull wheel liners Customer Telephone Customer No. Date / Signature Legal notice All errors and omissions excepted. All rights reserved. Reuse of texts and illustrations or reproduction in whole or in part only possible with our written consent. All deliveries subject to our General Terms of Sale and Delivery (GTSD). © Haberkorn GmbH – Wolfurt 2016. Your Haberkorn contact: Thomas Samsinger T + 43 1 / 74 074 - 1301 thomas.samsinger@haberkorn.com Bull wheel liner for Drive bull wheel Return bull wheel Deflection bull wheel Guide bull wheel Tension bull wheel Type of facility Ski tow Detachable lift Funicular railway Fixed-grip lift Reversible aerial tramway Material ropeway The liner should be conductive insulating Top width Bo....................................mm Bottom width Bu...............................mm Section height H...............................mm Groove with radius r..........................mm Groove depth t. ................................mm Radius on section s...........................mm Groove base diameter D....................mm Bull wheel groove diameter Di............mm Rope diameter d ..............................mm Wrap angle ........................................ ° Rope tension S1................................ kN Rope tension S2................................ kN Speed v........................................ m/sec (All dimensions are when installed) α S1 S2 d D Bu D t H Di Bo d r Bu D t H Di Bo s r d Bu D t H Di Bo r d Lift and/or bull wheel manufacturer ....................................................................................................................................
RkJQdWJsaXNoZXIy NTYwOTA=