Hose Reel (download to fill out)
Hose Reel Inquiry Hose Quantity 1 x single hose d = .................................................. mm 1 x double hose D = ................................................. mm 2 x single hose 1 x triple hose 1 x double and single hose 3 x single hose 2 x double hose Hose Reel Type Automatic spring-driven un- and rewinding Manual unwinding and spring-driven rewinding with lock system Manual unwinding and motor-driven rewinding Motor-driven un- and rewinding Fluid Hydraulic oil Hot Water (max. 150 °C) Pressure: max. ................................ bar Cold water Compressed air Other …………………………………………………………….................................. Hose Length A = Usable hose length A = ................................................. mm C = Hose length never wound C =.................................................. mm Hose Connection (please enter the thread size) DKOL ........................... DKOS .......................... CEL .............................. CES ............................. DKR ........................... AGR . ......................... Other ........................... Direction of Rotation Working Direction A C CW Ø D Ø d All errors and omissions excepted. All rights reserved. The use or reprinting of texts and images either in part or in whole is only permitted with our written approval. All deliveries are performed in accordance with our General Terms of Sale and Delivery (GTSD). © Haberkorn GmbH – Wolfurt 2017. Your Haberkorn contact: Gerhard Plasser T + 43 5574 / 695 - 2320 gerhard.plasser@haberkorn.com Company Street Post Code, Town Contact person E-mail Phone Fax A B C D CCW
RkJQdWJsaXNoZXIy NTYwOTA=