Engine block of a turbine (english)

Page 1 GASKETS TECHNICAL TEXTILES EXPANSION JOINTS INSULATION NEW MATERIALS Case Study Application Sealing of high temperature exhaust gases in the engine of a turbine in a chemical plant. Temperature: 800°C Pressure: 5 bar Medium: Exhaust gas Problem A complex gasket geometry with narrow widths is required. Furthermore, the material has to be resistant to high temperatures. Engine block of a turbine

RkJQdWJsaXNoZXIy NTYwOTA=