Kúpkerék, spirál fogazású
Termékek szűrése itt Kúpkerék, spirál fogazású 22,6 mm <span><i>(</i>1<i>)</i></span> 24 mm <span><i>(</i>1<i>)</i></span> 25,7 mm <span><i>(</i>1<i>)</i></span> 27,6 mm <span><i>(</i>1<i>)</i></span> 27,7 mm <span><i>(</i>1<i>)</i></span> 28,4 mm <span><i>(</i>1<i>)</i></span> 29,9 mm <span><i>(</i>1<i>)</i></span> 31 mm <span><i>(</i>1<i>)</i></span> 32,1 mm <span><i>(</i>1<i>)</i></span> 33,3 mm <span><i>(</i>1<i>)</i></span> 36,3 mm <span><i>(</i>1<i>)</i></span> 36,8 mm <span><i>(</i>1<i>)</i></span> 40,2 mm <span><i>(</i>1<i>)</i></span> 41,8 mm <span><i>(</i>1<i>)</i></span> 50,1 mm <span><i>(</i>1<i>)</i></span> 53,8 mm <span><i>(</i>1<i>)</i></span> 60,5 mm <span><i>(</i>1<i>)</i></span> 24,1 mm <span><i>(</i>1<i>)</i></span> 25,3 mm <span><i>(</i>1<i>)</i></span> 27,3 mm <span><i>(</i>1<i>)</i></span> 29,2 mm <span><i>(</i>1<i>)</i></span> 31,4 mm <span><i>(</i>1<i>)</i></span> 34,2 mm <span><i>(</i>1<i>)</i></span> 34,6 mm <span><i>(</i>1<i>)</i></span> 36,7 mm <span><i>(</i>1<i>)</i></span> 39,1 mm <span><i>(</i>1<i>)</i></span> 40,9 mm <span><i>(</i>1<i>)</i></span> 43,1 mm <span><i>(</i>1<i>)</i></span> 44,2 mm <span><i>(</i>1<i>)</i></span> 49,2 mm <span><i>(</i>1<i>)</i></span> 49,3 mm <span><i>(</i>1<i>)</i></span> 53,7 mm <span><i>(</i>1<i>)</i></span> 56,3 mm <span><i>(</i>1<i>)</i></span> 63,5 mm <span><i>(</i>1<i>)</i></span> acél <span><i>(</i>4<i>)</i></span> 10 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>3<i>)</i></span> 14 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>3<i>)</i></span> 20 mm <span><i>(</i>2<i>)</i></span> 12 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>2<i>)</i></span> 20 mm <span><i>(</i>3<i>)</i></span> 22 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>2<i>)</i></span> 28 mm <span><i>(</i>1<i>)</i></span> 35,5 mm <span><i>(</i>1<i>)</i></span> 36,1 mm <span><i>(</i>1<i>)</i></span> 36,7 mm <span><i>(</i>1<i>)</i></span> 45,1 mm <span><i>(</i>1<i>)</i></span> 45,7 mm <span><i>(</i>1<i>)</i></span> 45,9 mm <span><i>(</i>1<i>)</i></span> 54,1 mm <span><i>(</i>1<i>)</i></span> 54,8 mm <span><i>(</i>1<i>)</i></span> 55,1 mm <span><i>(</i>1<i>)</i></span> 63,2 mm <span><i>(</i>1<i>)</i></span> 63,9 mm <span><i>(</i>1<i>)</i></span> 72,2 mm <span><i>(</i>1<i>)</i></span> 73,1 mm <span><i>(</i>1<i>)</i></span> 81,2 mm <span><i>(</i>1<i>)</i></span> 82,2 mm <span><i>(</i>1<i>)</i></span> 90,2 mm <span><i>(</i>1<i>)</i></span> 91,4 mm <span><i>(</i>1<i>)</i></span> 65 mm <span><i>(</i>1<i>)</i></span> 81,2 mm <span><i>(</i>1<i>)</i></span> 96,6 mm <span><i>(</i>1<i>)</i></span> 97,5 mm <span><i>(</i>1<i>)</i></span> 113,7 mm <span><i>(</i>1<i>)</i></span> 120,8 mm <span><i>(</i>1<i>)</i></span> 128,5 mm <span><i>(</i>1<i>)</i></span> 130 mm <span><i>(</i>1<i>)</i></span> 145 mm <span><i>(</i>1<i>)</i></span> 146,2 mm <span><i>(</i>1<i>)</i></span> 160,6 mm <span><i>(</i>1<i>)</i></span> 162,5 mm <span><i>(</i>1<i>)</i></span> 169,1 mm <span><i>(</i>1<i>)</i></span> 192,7 mm <span><i>(</i>1<i>)</i></span> 193,3 mm <span><i>(</i>1<i>)</i></span> 217,4 mm <span><i>(</i>1<i>)</i></span> 241,6 mm <span><i>(</i>1<i>)</i></span> 45 mm <span><i>(</i>1<i>)</i></span> 56 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>1<i>)</i></span> 62 mm <span><i>(</i>1<i>)</i></span> 70 mm <span><i>(</i>1<i>)</i></span> 72 mm <span><i>(</i>1<i>)</i></span> 73 mm <span><i>(</i>1<i>)</i></span> 81 mm <span><i>(</i>1<i>)</i></span> 84 mm <span><i>(</i>1<i>)</i></span> 91 mm <span><i>(</i>1<i>)</i></span> 93 mm <span><i>(</i>1<i>)</i></span> 99 mm <span><i>(</i>1<i>)</i></span> 106 mm <span><i>(</i>1<i>)</i></span> 108 mm <span><i>(</i>1<i>)</i></span> 113 mm <span><i>(</i>1<i>)</i></span> 134 mm <span><i>(</i>1<i>)</i></span> 146 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>1<i>)</i></span> 36 mm <span><i>(</i>1<i>)</i></span> 39 mm <span><i>(</i>1<i>)</i></span> 43 mm <span><i>(</i>1<i>)</i></span> 45 mm <span><i>(</i>1<i>)</i></span> 49 mm <span><i>(</i>1<i>)</i></span> 51 mm <span><i>(</i>1<i>)</i></span> 54 mm <span><i>(</i>1<i>)</i></span> 58 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>1<i>)</i></span> 63 mm <span><i>(</i>1<i>)</i></span> 66 mm <span><i>(</i>1<i>)</i></span> 72 mm <span><i>(</i>1<i>)</i></span> 74 mm <span><i>(</i>1<i>)</i></span> 81 mm <span><i>(</i>1<i>)</i></span> 82 mm <span><i>(</i>1<i>)</i></span> 91 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>2<i>)</i></span> 27 mm <span><i>(</i>1<i>)</i></span> 33 mm <span><i>(</i>1<i>)</i></span> 34 mm <span><i>(</i>2<i>)</i></span> 40 mm <span><i>(</i>2<i>)</i></span> 42 mm <span><i>(</i>1<i>)</i></span> 48 mm <span><i>(</i>2<i>)</i></span> 50 mm <span><i>(</i>1<i>)</i></span> 55 mm <span><i>(</i>1<i>)</i></span> 60 mm <span><i>(</i>2<i>)</i></span> 40 mm <span><i>(</i>1<i>)</i></span> 50 mm <span><i>(</i>2<i>)</i></span> 60 mm <span><i>(</i>2<i>)</i></span> 65 mm <span><i>(</i>1<i>)</i></span> 70 mm <span><i>(</i>2<i>)</i></span> 75 mm <span><i>(</i>1<i>)</i></span> 80 mm <span><i>(</i>2<i>)</i></span> 85 mm <span><i>(</i>2<i>)</i></span> 90 mm <span><i>(</i>2<i>)</i></span> 100 mm <span><i>(</i>1<i>)</i></span> 32 mm <span><i>(</i>3<i>)</i></span> 40 mm <span><i>(</i>3<i>)</i></span> 48 mm <span><i>(</i>3<i>)</i></span> 56 mm <span><i>(</i>2<i>)</i></span> 64 mm <span><i>(</i>2<i>)</i></span> 72 mm <span><i>(</i>2<i>)</i></span> 80 mm <span><i>(</i>2<i>)</i></span> 64 mm <span><i>(</i>1<i>)</i></span> 80 mm <span><i>(</i>1<i>)</i></span> 96 mm <span><i>(</i>2<i>)</i></span> 112 mm <span><i>(</i>1<i>)</i></span> 120 mm <span><i>(</i>1<i>)</i></span> 128 mm <span><i>(</i>2<i>)</i></span> 144 mm <span><i>(</i>2<i>)</i></span> 160 mm <span><i>(</i>2<i>)</i></span> 168 mm <span><i>(</i>1<i>)</i></span> 192 mm <span><i>(</i>2<i>)</i></span> 216 mm <span><i>(</i>1<i>)</i></span> 240 mm <span><i>(</i>1<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>2<i>)</i></span> 12 mm <span><i>(</i>2<i>)</i></span> 14 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>4<i>)</i></span> 16 mm <span><i>(</i>1<i>)</i></span> 17 mm <span><i>(</i>1<i>)</i></span> 18 mm <span><i>(</i>4<i>)</i></span> 20 mm <span><i>(</i>3<i>)</i></span> 21 mm <span><i>(</i>1<i>)</i></span> 22 mm <span><i>(</i>3<i>)</i></span> 24 mm <span><i>(</i>1<i>)</i></span> 25 mm <span><i>(</i>3<i>)</i></span> 26 mm <span><i>(</i>1<i>)</i></span> 28 mm <span><i>(</i>2<i>)</i></span> 32 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>1<i>)</i></span> spirál <span><i>(</i>4<i>)</i></span> 16 <span><i>(</i>3<i>)</i></span> 32 <span><i>(</i>1<i>)</i></span> 48 <span><i>(</i>1<i>)</i></span> 64 <span><i>(</i>1<i>)</i></span> 21 mm <span><i>(</i>1<i>)</i></span> 23 mm <span><i>(</i>1<i>)</i></span> 24 mm <span><i>(</i>1<i>)</i></span> 25,5 mm <span><i>(</i>1<i>)</i></span> 26 mm <span><i>(</i>1<i>)</i></span> 28 mm <span><i>(</i>1<i>)</i></span> 29 mm <span><i>(</i>1<i>)</i></span> 30 mm <span><i>(</i>1<i>)</i></span> 30,5 mm <span><i>(</i>1<i>)</i></span> 32,5 mm <span><i>(</i>1<i>)</i></span> 34 mm <span><i>(</i>1<i>)</i></span> 35,5 mm <span><i>(</i>1<i>)</i></span> 39 mm <span><i>(</i>1<i>)</i></span> 45,5 mm <span><i>(</i>1<i>)</i></span> 50 mm <span><i>(</i>1<i>)</i></span> 57 mm <span><i>(</i>1<i>)</i></span> 21,5 mm <span><i>(</i>2<i>)</i></span> 23 mm <span><i>(</i>1<i>)</i></span> 25,5 mm <span><i>(</i>1<i>)</i></span> 26,5 mm <span><i>(</i>1<i>)</i></span> 29 mm <span><i>(</i>1<i>)</i></span> 30 mm <span><i>(</i>1<i>)</i></span> 31 mm <span><i>(</i>1<i>)</i></span> 34 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>1<i>)</i></span> 36 mm <span><i>(</i>1<i>)</i></span> 38,5 mm <span><i>(</i>1<i>)</i></span> 41 mm <span><i>(</i>1<i>)</i></span> 42,5 mm <span><i>(</i>1<i>)</i></span> 46,5 mm <span><i>(</i>1<i>)</i></span> 47,5 mm <span><i>(</i>1<i>)</i></span> 53,5 mm <span><i>(</i>1<i>)</i></span> 8,2 mm <span><i>(</i>1<i>)</i></span> 8,9 mm <span><i>(</i>1<i>)</i></span> 9,7 mm <span><i>(</i>1<i>)</i></span> 11 mm <span><i>(</i>2<i>)</i></span> 11,7 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>1<i>)</i></span> 12,2 mm <span><i>(</i>1<i>)</i></span> 13,5 mm <span><i>(</i>1<i>)</i></span> 13,6 mm <span><i>(</i>1<i>)</i></span> 14 mm <span><i>(</i>1<i>)</i></span> 14,5 mm <span><i>(</i>1<i>)</i></span> 15,5 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>1<i>)</i></span> 21 mm <span><i>(</i>1<i>)</i></span> 22,7 mm <span><i>(</i>1<i>)</i></span> 24 mm <span><i>(</i>1<i>)</i></span> 10 mm <span><i>(</i>1<i>)</i></span> 13 mm <span><i>(</i>1<i>)</i></span> 14 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>1<i>)</i></span> 16 mm <span><i>(</i>2<i>)</i></span> 19 mm <span><i>(</i>2<i>)</i></span> 22 mm <span><i>(</i>1<i>)</i></span> 23 mm <span><i>(</i>2<i>)</i></span> 24 mm <span><i>(</i>1<i>)</i></span> 27 mm <span><i>(</i>2<i>)</i></span> 35 mm <span><i>(</i>1<i>)</i></span> 2 <span><i>(</i>4<i>)</i></span> 2,5 <span><i>(</i>4<i>)</i></span> 3 <span><i>(</i>4<i>)</i></span> 3,5 <span><i>(</i>3<i>)</i></span> 4 <span><i>(</i>3<i>)</i></span> 4,5 <span><i>(</i>3<i>)</i></span> 5 <span><i>(</i>3<i>)</i></span> 1:1 <span><i>(</i>1<i>)</i></span> 1:2 <span><i>(</i>1<i>)</i></span> 1:3 <span><i>(</i>1<i>)</i></span> 1:4 <span><i>(</i>1<i>)</i></span> Visszaállítás
Kategóriák
Termékek szűrése
Csak egy pillanat. Az adatok pár másodperc alatt elérhetők.
Kúpkerék pár, áttétel 1:1
Fogaskerekek
Spirálfogazású kúpkerekekkel szerelt kúpkerekes hajtómű a hajtó- és kihajtótengely közötti, 90°-os tengelyszög melletti megbízható nyomatékátvitelre szolgál. A spirálfogazás különösen egyenletes járást és alacsony zajszintű erőátvitelt biztosít. A hajtóművet az összehangolt áttét...
Kúpkerék pár, áttétel 1:2
Fogaskerekek
Spirálfogazású kúpkerekekkel szerelt kúpkerekes hajtómű a hajtó- és kihajtótengely közötti, 90°-os tengelyszög melletti megbízható nyomatékátvitelre szolgál. A spirálfogazás különösen egyenletes járást és alacsony zajszintű erőátvitelt biztosít. A hajtóművet az összehangolt áttét...
Kúpkerék pár, áttétel 1:3
Fogaskerekek
Spirálfogazású kúpkerekekkel szerelt kúpkerekes hajtómű a hajtó- és kihajtótengely közötti, 90°-os tengelyszög melletti megbízható nyomatékátvitelre szolgál. A spirálfogazás különösen egyenletes járást és alacsony zajszintű erőátvitelt biztosít. A hajtóművet az összehangolt áttét...
Kúpkerék pár, áttétel 1:4
Fogaskerekek
Spirálfogazású kúpkerekekkel szerelt kúpkerekes hajtómű a hajtó- és kihajtótengely közötti, 90°-os tengelyszög melletti megbízható nyomatékátvitelre szolgál. A spirálfogazás különösen egyenletes járást és alacsony zajszintű erőátvitelt biztosít. A hajtóművet az összehangolt áttét...
Gyakran ismételt kérdések Szakértőinkkel megtalálja a megoldást
Milyen előnyöket kínálnak a spirál fogazású kúpkerekek? Továbbiak mutatása