Colliers de tuyaux, brides de serrage pour tuyaux
Filtrer les produits dans Colliers de tuyaux, brides de serrage pour tuyaux H-Plus - Haberkorn Markenqualität (1) Lüdecke (3) Norma (9) Oetiker (3) En soldes <span><i>(</i>6<i>)</i></span> 1 Stk. <span><i>(</i>3<i>)</i></span> 4 Stk. <span><i>(</i>1<i>)</i></span> 5 Stk. <span><i>(</i>4<i>)</i></span> 8 Stk. <span><i>(</i>1<i>)</i></span> 10 Stk. <span><i>(</i>5<i>)</i></span> 12 Stk. <span><i>(</i>1<i>)</i></span> 15 Stk. <span><i>(</i>1<i>)</i></span> 20 Stk. <span><i>(</i>1<i>)</i></span> 25 Stk. <span><i>(</i>2<i>)</i></span> 30 Stk. <span><i>(</i>1<i>)</i></span> 32 Stk. <span><i>(</i>1<i>)</i></span> 35 Stk. <span><i>(</i>1<i>)</i></span> 40 Stk. <span><i>(</i>1<i>)</i></span> 44 Stk. <span><i>(</i>1<i>)</i></span> 45 Stk. <span><i>(</i>1<i>)</i></span> 48 Stk. <span><i>(</i>1<i>)</i></span> 50 Stk. <span><i>(</i>8<i>)</i></span> 55 Stk. <span><i>(</i>1<i>)</i></span> 60 Stk. <span><i>(</i>1<i>)</i></span> 65 Stk. <span><i>(</i>1<i>)</i></span> 75 Stk. <span><i>(</i>1<i>)</i></span> 95 Stk. <span><i>(</i>1<i>)</i></span> 100 Stk. <span><i>(</i>3<i>)</i></span> 5 mm <span><i>(</i>1<i>)</i></span> 6 mm <span><i>(</i>1<i>)</i></span> 7 mm <span><i>(</i>2<i>)</i></span> 8 mm <span><i>(</i>2<i>)</i></span> 9 mm <span><i>(</i>9<i>)</i></span> 10 mm <span><i>(</i>1<i>)</i></span> 12 mm <span><i>(</i>3<i>)</i></span> 13 mm <span><i>(</i>2<i>)</i></span> 18 mm <span><i>(</i>2<i>)</i></span> 20 mm <span><i>(</i>4<i>)</i></span> 25 mm <span><i>(</i>3<i>)</i></span> 30 mm <span><i>(</i>2<i>)</i></span> 5.5 mm <span><i>(</i>1<i>)</i></span> 7.5 mm <span><i>(</i>2<i>)</i></span> acier <span><i>(</i>7<i>)</i></span> acier inoxydable <span><i>(</i>8<i>)</i></span> aluzinc <span><i>(</i>2<i>)</i></span> fonte malléable <span><i>(</i>2<i>)</i></span> 7 mm <span><i>(</i>3<i>)</i></span> 8 mm <span><i>(</i>2<i>)</i></span> 9 mm <span><i>(</i>4<i>)</i></span> 10 mm <span><i>(</i>3<i>)</i></span> 11 mm <span><i>(</i>3<i>)</i></span> 12 mm <span><i>(</i>4<i>)</i></span> 13 mm <span><i>(</i>3<i>)</i></span> 14 mm <span><i>(</i>4<i>)</i></span> 15 mm <span><i>(</i>2<i>)</i></span> 16 mm <span><i>(</i>3<i>)</i></span> 17 mm <span><i>(</i>5<i>)</i></span> 18 mm <span><i>(</i>2<i>)</i></span> 19 mm <span><i>(</i>2<i>)</i></span> 20 mm <span><i>(</i>5<i>)</i></span> 21 mm <span><i>(</i>1<i>)</i></span> 22 mm <span><i>(</i>3<i>)</i></span> 23 mm <span><i>(</i>1<i>)</i></span> 24 mm <span><i>(</i>2<i>)</i></span> 25 mm <span><i>(</i>7<i>)</i></span> 26 mm <span><i>(</i>1<i>)</i></span> 27 mm <span><i>(</i>2<i>)</i></span> 28 mm <span><i>(</i>3<i>)</i></span> 29 mm <span><i>(</i>3<i>)</i></span> 30 mm <span><i>(</i>3<i>)</i></span> 31 mm <span><i>(</i>2<i>)</i></span> 32 mm <span><i>(</i>4<i>)</i></span> 34 mm <span><i>(</i>2<i>)</i></span> 35 mm <span><i>(</i>4<i>)</i></span> 36 mm <span><i>(</i>1<i>)</i></span> 37 mm <span><i>(</i>1<i>)</i></span> 38 mm <span><i>(</i>3<i>)</i></span> 39 mm <span><i>(</i>2<i>)</i></span> 40 mm <span><i>(</i>6<i>)</i></span> 41 mm <span><i>(</i>1<i>)</i></span> 42 mm <span><i>(</i>2<i>)</i></span> 43 mm <span><i>(</i>3<i>)</i></span> 44 mm <span><i>(</i>3<i>)</i></span> 45 mm <span><i>(</i>5<i>)</i></span> 46 mm <span><i>(</i>1<i>)</i></span> 47 mm <span><i>(</i>3<i>)</i></span> 48 mm <span><i>(</i>1<i>)</i></span> 49 mm <span><i>(</i>1<i>)</i></span> 50 mm <span><i>(</i>7<i>)</i></span> 51 mm <span><i>(</i>1<i>)</i></span> 53 mm <span><i>(</i>2<i>)</i></span> 55 mm <span><i>(</i>5<i>)</i></span> 56 mm <span><i>(</i>3<i>)</i></span> 57 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>1<i>)</i></span> 60 mm <span><i>(</i>7<i>)</i></span> 63 mm <span><i>(</i>1<i>)</i></span> 65 mm <span><i>(</i>4<i>)</i></span> 68 mm <span><i>(</i>2<i>)</i></span> 70 mm <span><i>(</i>5<i>)</i></span> 72 mm <span><i>(</i>1<i>)</i></span> 73 mm <span><i>(</i>2<i>)</i></span> 75 mm <span><i>(</i>4<i>)</i></span> 76 mm <span><i>(</i>1<i>)</i></span> 80 mm <span><i>(</i>6<i>)</i></span> 85 mm <span><i>(</i>5<i>)</i></span> 8.7 mm <span><i>(</i>1<i>)</i></span> 90 mm <span><i>(</i>4<i>)</i></span> 91 mm <span><i>(</i>2<i>)</i></span> 94 mm <span><i>(</i>1<i>)</i></span> 95 mm <span><i>(</i>4<i>)</i></span> 9.5 mm <span><i>(</i>1<i>)</i></span> 97 mm <span><i>(</i>1<i>)</i></span> 100 mm <span><i>(</i>6<i>)</i></span> 101 mm <span><i>(</i>1<i>)</i></span> 102 mm <span><i>(</i>1<i>)</i></span> 104 mm <span><i>(</i>1<i>)</i></span> 105 mm <span><i>(</i>2<i>)</i></span> 10.9 mm <span><i>(</i>1<i>)</i></span> 110 mm <span><i>(</i>3<i>)</i></span> 112 mm <span><i>(</i>2<i>)</i></span> 11.3 mm <span><i>(</i>1<i>)</i></span> 115 mm <span><i>(</i>3<i>)</i></span> 118 mm <span><i>(</i>1<i>)</i></span> 120 mm <span><i>(</i>4<i>)</i></span> 125 mm <span><i>(</i>2<i>)</i></span> 127 mm <span><i>(</i>1<i>)</i></span> 130 mm <span><i>(</i>2<i>)</i></span> 13.3 mm <span><i>(</i>1<i>)</i></span> 135 mm <span><i>(</i>2<i>)</i></span> 138 mm <span><i>(</i>2<i>)</i></span> 13.8 mm <span><i>(</i>1<i>)</i></span> 140 mm <span><i>(</i>5<i>)</i></span> 145 mm <span><i>(</i>3<i>)</i></span> 150 mm <span><i>(</i>2<i>)</i></span> 15.3 mm <span><i>(</i>1<i>)</i></span> 155 mm <span><i>(</i>2<i>)</i></span> 160 mm <span><i>(</i>1<i>)</i></span> 165 mm <span><i>(</i>5<i>)</i></span> 16.8 mm <span><i>(</i>1<i>)</i></span> 170 mm <span><i>(</i>2<i>)</i></span> 175 mm <span><i>(</i>3<i>)</i></span> 180 mm <span><i>(</i>4<i>)</i></span> 18.5 mm <span><i>(</i>1<i>)</i></span> 190 mm <span><i>(</i>3<i>)</i></span> 195 mm <span><i>(</i>2<i>)</i></span> 19.5 mm <span><i>(</i>1<i>)</i></span> 19.8 mm <span><i>(</i>1<i>)</i></span> 205 mm <span><i>(</i>4<i>)</i></span> 215 mm <span><i>(</i>2<i>)</i></span> 216 mm <span><i>(</i>2<i>)</i></span> 225 mm <span><i>(</i>3<i>)</i></span> 22.6 mm <span><i>(</i>1<i>)</i></span> 231 mm <span><i>(</i>2<i>)</i></span> 235 mm <span><i>(</i>2<i>)</i></span> 23.5 mm <span><i>(</i>1<i>)</i></span> 242 mm <span><i>(</i>2<i>)</i></span> 245 mm <span><i>(</i>2<i>)</i></span> 250 mm <span><i>(</i>1<i>)</i></span> 25.5 mm <span><i>(</i>1<i>)</i></span> 255 mm <span><i>(</i>2<i>)</i></span> 256 mm <span><i>(</i>2<i>)</i></span> 25.6 mm <span><i>(</i>1<i>)</i></span> 265 mm <span><i>(</i>2<i>)</i></span> 26.5 mm <span><i>(</i>1<i>)</i></span> 267 mm <span><i>(</i>2<i>)</i></span> 275 mm <span><i>(</i>2<i>)</i></span> 27.5 mm <span><i>(</i>1<i>)</i></span> 282 mm <span><i>(</i>2<i>)</i></span> 285 mm <span><i>(</i>2<i>)</i></span> 28.5 mm <span><i>(</i>1<i>)</i></span> 28.6 mm <span><i>(</i>1<i>)</i></span> 292 mm <span><i>(</i>2<i>)</i></span> 295 mm <span><i>(</i>2<i>)</i></span> 305 mm <span><i>(</i>2<i>)</i></span> 307 mm <span><i>(</i>2<i>)</i></span> 31.5 mm <span><i>(</i>1<i>)</i></span> 315 mm <span><i>(</i>2<i>)</i></span> 31.6 mm <span><i>(</i>1<i>)</i></span> 318 mm <span><i>(</i>2<i>)</i></span> 325 mm <span><i>(</i>2<i>)</i></span> 32.5 mm <span><i>(</i>1<i>)</i></span> 33.1 mm <span><i>(</i>1<i>)</i></span> 335 mm <span><i>(</i>2<i>)</i></span> 33.5 mm <span><i>(</i>1<i>)</i></span> 34.5 mm <span><i>(</i>1<i>)</i></span> 345 mm <span><i>(</i>2<i>)</i></span> 34.6 mm <span><i>(</i>1<i>)</i></span> 355 mm <span><i>(</i>2<i>)</i></span> 365 mm <span><i>(</i>2<i>)</i></span> 36.5 mm <span><i>(</i>1<i>)</i></span> 375 mm <span><i>(</i>2<i>)</i></span> 37.5 mm <span><i>(</i>1<i>)</i></span> 37.6 mm <span><i>(</i>1<i>)</i></span> 385 mm <span><i>(</i>2<i>)</i></span> 39.5 mm <span><i>(</i>1<i>)</i></span> 405 mm <span><i>(</i>2<i>)</i></span> 425 mm <span><i>(</i>1<i>)</i></span> 45.5 mm <span><i>(</i>1<i>)</i></span> 46.5 mm <span><i>(</i>1<i>)</i></span> 465 mm <span><i>(</i>1<i>)</i></span> 47.5 mm <span><i>(</i>1<i>)</i></span> 51.5 mm <span><i>(</i>1<i>)</i></span> 54.5 mm <span><i>(</i>1<i>)</i></span> 57.5 mm <span><i>(</i>1<i>)</i></span> 60.5 mm <span><i>(</i>1<i>)</i></span> 63.5 mm <span><i>(</i>1<i>)</i></span> 66.5 mm <span><i>(</i>1<i>)</i></span> 103.5 mm <span><i>(</i>1<i>)</i></span> 5 mm <span><i>(</i>1<i>)</i></span> 7 mm <span><i>(</i>2<i>)</i></span> 8 mm <span><i>(</i>2<i>)</i></span> 9 mm <span><i>(</i>1<i>)</i></span> 11 mm <span><i>(</i>5<i>)</i></span> 13 mm <span><i>(</i>5<i>)</i></span> 14 mm <span><i>(</i>1<i>)</i></span> 15 mm <span><i>(</i>4<i>)</i></span> 16 mm <span><i>(</i>3<i>)</i></span> 17 mm <span><i>(</i>3<i>)</i></span> 18 mm <span><i>(</i>2<i>)</i></span> 19 mm <span><i>(</i>2<i>)</i></span> 20 mm <span><i>(</i>2<i>)</i></span> 22 mm <span><i>(</i>8<i>)</i></span> 23 mm <span><i>(</i>3<i>)</i></span> 25 mm <span><i>(</i>3<i>)</i></span> 26 mm <span><i>(</i>2<i>)</i></span> 27 mm <span><i>(</i>1<i>)</i></span> 28 mm <span><i>(</i>2<i>)</i></span> 30 mm <span><i>(</i>2<i>)</i></span> 31 mm <span><i>(</i>3<i>)</i></span> 32 mm <span><i>(</i>6<i>)</i></span> 34 mm <span><i>(</i>1<i>)</i></span> 35 mm <span><i>(</i>5<i>)</i></span> 36 mm <span><i>(</i>2<i>)</i></span> 38 mm <span><i>(</i>2<i>)</i></span> 39 mm <span><i>(</i>1<i>)</i></span> 40 mm <span><i>(</i>7<i>)</i></span> 42 mm <span><i>(</i>1<i>)</i></span> 43 mm <span><i>(</i>1<i>)</i></span> 44 mm <span><i>(</i>5<i>)</i></span> 45 mm <span><i>(</i>5<i>)</i></span> 47 mm <span><i>(</i>1<i>)</i></span> 48 mm <span><i>(</i>1<i>)</i></span> 49 mm <span><i>(</i>2<i>)</i></span> 50 mm <span><i>(</i>5<i>)</i></span> 51 mm <span><i>(</i>1<i>)</i></span> 54 mm <span><i>(</i>2<i>)</i></span> 55 mm <span><i>(</i>5<i>)</i></span> 56 mm <span><i>(</i>2<i>)</i></span> 58 mm <span><i>(</i>2<i>)</i></span> 5.8 mm <span><i>(</i>1<i>)</i></span> 59 mm <span><i>(</i>2<i>)</i></span> 60 mm <span><i>(</i>8<i>)</i></span> 63 mm <span><i>(</i>1<i>)</i></span> 64 mm <span><i>(</i>2<i>)</i></span> 65 mm <span><i>(</i>2<i>)</i></span> 68 mm <span><i>(</i>3<i>)</i></span> 69 mm <span><i>(</i>2<i>)</i></span> 70 mm <span><i>(</i>3<i>)</i></span> 7.3 mm <span><i>(</i>1<i>)</i></span> 74 mm <span><i>(</i>2<i>)</i></span> 75 mm <span><i>(</i>2<i>)</i></span> 77 mm <span><i>(</i>3<i>)</i></span> 7.8 mm <span><i>(</i>1<i>)</i></span> 79 mm <span><i>(</i>3<i>)</i></span> 80 mm <span><i>(</i>1<i>)</i></span> 8.3 mm <span><i>(</i>1<i>)</i></span> 84 mm <span><i>(</i>2<i>)</i></span> 85 mm <span><i>(</i>4<i>)</i></span> 86 mm <span><i>(</i>2<i>)</i></span> 87 mm <span><i>(</i>1<i>)</i></span> 89 mm <span><i>(</i>4<i>)</i></span> 90 mm <span><i>(</i>4<i>)</i></span> 9.2 mm <span><i>(</i>1<i>)</i></span> 92 mm <span><i>(</i>1<i>)</i></span> 94 mm <span><i>(</i>3<i>)</i></span> 9.5 mm <span><i>(</i>2<i>)</i></span> 95 mm <span><i>(</i>1<i>)</i></span> 9.6 mm <span><i>(</i>1<i>)</i></span> 97 mm <span><i>(</i>1<i>)</i></span> 99 mm <span><i>(</i>2<i>)</i></span> 100 mm <span><i>(</i>2<i>)</i></span> 104 mm <span><i>(</i>4<i>)</i></span> 105 mm <span><i>(</i>1<i>)</i></span> 10.8 mm <span><i>(</i>1<i>)</i></span> 109 mm <span><i>(</i>2<i>)</i></span> 110 mm <span><i>(</i>4<i>)</i></span> 111 mm <span><i>(</i>1<i>)</i></span> 11.3 mm <span><i>(</i>1<i>)</i></span> 113 mm <span><i>(</i>1<i>)</i></span> 114 mm <span><i>(</i>2<i>)</i></span> 115 mm <span><i>(</i>2<i>)</i></span> 119 mm <span><i>(</i>2<i>)</i></span> 120 mm <span><i>(</i>2<i>)</i></span> 124 mm <span><i>(</i>2<i>)</i></span> 12.5 mm <span><i>(</i>1<i>)</i></span> 125 mm <span><i>(</i>1<i>)</i></span> 127 mm <span><i>(</i>1<i>)</i></span> 12.8 mm <span><i>(</i>1<i>)</i></span> 129 mm <span><i>(</i>2<i>)</i></span> 130 mm <span><i>(</i>3<i>)</i></span> 134 mm <span><i>(</i>2<i>)</i></span> 135 mm <span><i>(</i>5<i>)</i></span> 14.3 mm <span><i>(</i>1<i>)</i></span> 14.5 mm <span><i>(</i>1<i>)</i></span> 145 mm <span><i>(</i>1<i>)</i></span> 150 mm <span><i>(</i>4<i>)</i></span> 15.1 mm <span><i>(</i>1<i>)</i></span> 15.3 mm <span><i>(</i>1<i>)</i></span> 155 mm <span><i>(</i>2<i>)</i></span> 158 mm <span><i>(</i>2<i>)</i></span> 160 mm <span><i>(</i>2<i>)</i></span> 16.1 mm <span><i>(</i>1<i>)</i></span> 16.2 mm <span><i>(</i>1<i>)</i></span> 165 mm <span><i>(</i>2<i>)</i></span> 16.6 mm <span><i>(</i>1<i>)</i></span> 170 mm <span><i>(</i>2<i>)</i></span> 175 mm <span><i>(</i>3<i>)</i></span> 17.6 mm <span><i>(</i>1<i>)</i></span> 17.8 mm <span><i>(</i>1<i>)</i></span> 180 mm <span><i>(</i>2<i>)</i></span> 184 mm <span><i>(</i>2<i>)</i></span> 18.6 mm <span><i>(</i>1<i>)</i></span> 190 mm <span><i>(</i>2<i>)</i></span> 19.4 mm <span><i>(</i>1<i>)</i></span> 200 mm <span><i>(</i>4<i>)</i></span> 20.3 mm <span><i>(</i>1<i>)</i></span> 210 mm <span><i>(</i>5<i>)</i></span> 21.1 mm <span><i>(</i>1<i>)</i></span> 21.6 mm <span><i>(</i>1<i>)</i></span> 220 mm <span><i>(</i>2<i>)</i></span> 22.1 mm <span><i>(</i>1<i>)</i></span> 22.4 mm <span><i>(</i>1<i>)</i></span> 226 mm <span><i>(</i>2<i>)</i></span> 22.6 mm <span><i>(</i>1<i>)</i></span> 227 mm <span><i>(</i>1<i>)</i></span> 230 mm <span><i>(</i>2<i>)</i></span> 23.1 mm <span><i>(</i>1<i>)</i></span> 235 mm <span><i>(</i>2<i>)</i></span> 240 mm <span><i>(</i>2<i>)</i></span> 24.1 mm <span><i>(</i>1<i>)</i></span> 24.6 mm <span><i>(</i>1<i>)</i></span> 24.8 mm <span><i>(</i>1<i>)</i></span> 250 mm <span><i>(</i>2<i>)</i></span> 251 mm <span><i>(</i>2<i>)</i></span> 25.1 mm <span><i>(</i>1<i>)</i></span> 25.4 mm <span><i>(</i>1<i>)</i></span> 25.6 mm <span><i>(</i>1<i>)</i></span> 260 mm <span><i>(</i>4<i>)</i></span> 26.6 mm <span><i>(</i>1<i>)</i></span> 270 mm <span><i>(</i>2<i>)</i></span> 27.6 mm <span><i>(</i>1<i>)</i></span> 277 mm <span><i>(</i>2<i>)</i></span> 280 mm <span><i>(</i>2<i>)</i></span> 28.1 mm <span><i>(</i>1<i>)</i></span> 28.4 mm <span><i>(</i>1<i>)</i></span> 286 mm <span><i>(</i>2<i>)</i></span> 290 mm <span><i>(</i>2<i>)</i></span> 29.1 mm <span><i>(</i>1<i>)</i></span> 29.9 mm <span><i>(</i>1<i>)</i></span> 300 mm <span><i>(</i>2<i>)</i></span> 30.1 mm <span><i>(</i>1<i>)</i></span> 310 mm <span><i>(</i>2<i>)</i></span> 31.1 mm <span><i>(</i>1<i>)</i></span> 31.4 mm <span><i>(</i>1<i>)</i></span> 320 mm <span><i>(</i>2<i>)</i></span> 32.6 mm <span><i>(</i>1<i>)</i></span> 330 mm <span><i>(</i>2<i>)</i></span> 33.1 mm <span><i>(</i>1<i>)</i></span> 340 mm <span><i>(</i>2<i>)</i></span> 34.1 mm <span><i>(</i>1<i>)</i></span> 34.4 mm <span><i>(</i>1<i>)</i></span> 345 mm <span><i>(</i>1<i>)</i></span> 34.6 mm <span><i>(</i>1<i>)</i></span> 350 mm <span><i>(</i>2<i>)</i></span> 35.6 mm <span><i>(</i>1<i>)</i></span> 360 mm <span><i>(</i>2<i>)</i></span> 36.1 mm <span><i>(</i>1<i>)</i></span> 365 mm <span><i>(</i>1<i>)</i></span> 370 mm <span><i>(</i>1<i>)</i></span> 37.8 mm <span><i>(</i>1<i>)</i></span> 385 mm <span><i>(</i>1<i>)</i></span> 38.6 mm <span><i>(</i>1<i>)</i></span> 39.6 mm <span><i>(</i>1<i>)</i></span> 405 mm <span><i>(</i>1<i>)</i></span> 40.6 mm <span><i>(</i>1<i>)</i></span> 42.3 mm <span><i>(</i>1<i>)</i></span> 42.6 mm <span><i>(</i>1<i>)</i></span> 43.1 mm <span><i>(</i>1<i>)</i></span> 43.8 mm <span><i>(</i>1<i>)</i></span> 44.1 mm <span><i>(</i>1<i>)</i></span> 445 mm <span><i>(</i>1<i>)</i></span> 44.6 mm <span><i>(</i>1<i>)</i></span> 48.3 mm <span><i>(</i>1<i>)</i></span> 485 mm <span><i>(</i>1<i>)</i></span> 49.8 mm <span><i>(</i>1<i>)</i></span> 51.3 mm <span><i>(</i>1<i>)</i></span> 52.6 mm <span><i>(</i>1<i>)</i></span> 52.8 mm <span><i>(</i>1<i>)</i></span> 53.6 mm <span><i>(</i>1<i>)</i></span> 54.1 mm <span><i>(</i>1<i>)</i></span> 57.3 mm <span><i>(</i>1<i>)</i></span> 60.1 mm <span><i>(</i>1<i>)</i></span> 60.3 mm <span><i>(</i>1<i>)</i></span> 63.3 mm <span><i>(</i>1<i>)</i></span> 64.6 mm <span><i>(</i>1<i>)</i></span> 76.8 mm <span><i>(</i>1<i>)</i></span> 96.6 mm <span><i>(</i>1<i>)</i></span> 100.1 mm <span><i>(</i>1<i>)</i></span> Réinitialiser
Catégories
Filtrer les produits
Juste un instant. Les données seront disponibles dans quelques secondes.
Collier de serrage à boulon Power-Clamp® W1
Colliers de tuyaux, brides de serrage pour tuyaux
Collier de serrage à boulon, en une ou deux pièces, avec un pont à bords relevés et des boulons qui empêchent la rupture du matériau du tuyau. Le collier de serrage à boulon est parfaitement adapté à une utilisation avec des tuyaux et des raccords industriels.
En soldes
Collier de serrage à boulon ABA Robust W5
Norma
| Colliers de tuyaux, brides de serrage pour tuyaux
Collier large robuste pour un maintien sûr et en douceur des gros tuyaux. Le collier robuste et résistante aux acides est utilisée là où des forces de serrage élevées sont requises, ainsi que des exigences élevées en termes de durabilité et de fiabilité, malgré des conditions de
Collier de serrage à boulon Power-Clamp® W5
Colliers de tuyaux, brides de serrage pour tuyaux
Collier de serrage à boulon, en une ou deux pièces, avec un pont à bords relevés et des boulons qui empêchent la rupture du matériau du tuyau. Le collier de serrage à boulon est parfaitement adapté à une utilisation avec des tuyaux et des raccords industriels.
Collier de serrage à air comprimé avec griffes de sécurité selon DIN 20039 B
Lüdecke
| Colliers de tuyaux, brides de serrage pour tuyaux
Collier de serrage robuste, simple et sécurisé, en 2 pièces avec languettes mobiles, pour robinetteries de sécurité avec collerette de sécurité.
Affichage de 1-20 sur 20 éléments.
Foire aux questions Nos experts vont droit au but
Quels sont les différents types de colliers de serrage ? Les colliers de serrage à crémaillère sont principalement utilisés pour fixer des embouts de tuyaux sur des tuyaux lisses. Les filetages de la vis de réglage s'engagent dans les trous et modifient ainsi le diamètre intérieur du collier. Le collier de serrage à crémaillère est la solution parfaite pour les applications simples, par exemple pour l'eau et l'air.
La particularité des colliers de serrage à boulon , également appelés colliers de serrage, est qu'ils sont serrés par deux boulons intégrés dans la bande. L'un des boulons est muni d'un trou de passage et l'autre d'un filetage. Le collier est tendu par la vis qui rapproche les deux boulons. Grâce à leur construction robuste, les colliers de serrage à boulon peuvent générer une force de serrage très élevée et sont donc en mesure de monter des tuyaux durs et lourds au plus près de l'embout de tuyau. Par rapport aux brides de tuyaux, ils présentent une plage de serrage beaucoup plus réduite. Les colliers de serrage à boulon existent en une ou deux pièces.
Les colliers de serrage à oreilles présentent l'avantage de pouvoir être montés rapidement et facilement, sans vis et avec un faible encombrement. Ce type de pince permet de créer des raccords robustes et puissants d'un tuyau sur un embout.
Les colliers de serrage pour tuyaux à air comprimé sont des raccords de tuyaux robustes, simples et sûrs. Ils se composent de deux parties avec des languettes mobiles et sont utilisés pour différentes armatures et applications.
Lire la suite
Quelle est la plage de serrage des colliers de serrage ? La plage de serrage des colliers de serrage est le diamètre intérieur du collier de serrage . La plage de serrage est toujours indiquée de à, car le collier de serrage est variable et le diamètre n'est jamais le même. La première valeur correspond au réglage le plus petit possible et la deuxième valeur au réglage le plus grand.
Lire la suite
Quelle est la largeur de bande des colliers de serrage ? La largeur de la bande représente la largeur de la bande métallique des colliers de serrage . Un collier de serrage étroit est moins encombrant et s'utilise surtout dans les situations étroites , tandis qu'une bande métallique plus large offre un maintien plus sûr .
Lire la suite
Afficher plus